Page 846 - Buck & Hickman Industrial Supplies 2016
P. 846

Air Connections
Airline Hose
Supplies air between the air tool and supply point. Working pressure 300 lbf/in2 (21 bar).
131447
Price each
43.90
73.51
Vertex coupling and standard adaptor
XF coupling and adaptor
Order Code
1321631
1321629
1355163
Part Number
HA2125
HA2134
HA2129
Length
10 m
10 m
20 m
Internal Diameter
8 mm
10 mm
10 mm
Price each
38.54
41.77
70.56
Order Code
1355165
1355166
Part Number
HA2141
HA2143
Length
10 m
Internal Diameter
10 mm
20 m 10 mm
100 Series coupling and adaptor
Order Code
1355164
1321632
Part Number
HA2144
HA2128
Length
10 m
20 m
Internal Diameter
13 mm
13 mm
Price each
39.00
62.50
Supplied with brass female swivel connections at both ends. Working pressure 300 lbf/in2 (18 bar). Conforms to ISO 5774:1980, (BS6066-1981) and exceeds BS 5118.
Order Code
280580
280581
1355158
1355159
1355160
1355161
1355162
Part Number
HA2012
HA2017
HA2002
HA2044
HA2046
HA2019
HA2004
Length
5m
10 m
20 m
10 m
20 m
10 m
20 m
Internal Diameter
8mm
8mm
8mm
10 mm
10 mm
13 mm
13 mm
External Price Diameter Fittings each
Standard adaptor and R 1/4in male connector
15 mm 1/4
15 mm 1/4
15 mm 1/4
17 mm 1/4
17 mm 1/4
21 mm 1/2
21 mm 1/2
22.28
35.31
61.42
39.54
64.40
54.54
95.25
Order Code
080150
080152
080153
Part Number
HA2112
RHA2036
RHA2037
Length
10 m
10 m
20 m
Internal Diameter
7 mm
10 mm
10 mm
Price each
37.28
40.53
69.34
Leader hoses
Rubber alloy air hose
A leader hose is a length of flexible hose which should be fitted between an air tool and the connecting coupling. By absorbing the impact of a pneumatic air tool, a leader hose will significantly increase the life expectancy of the coupling. The Health and Safety Executive guide HS (G) 39 states requirements for quick acting couplings apply to most percussive and vibrating air tools, which may be fixed or hand held.
If a quick acting coupling socket is fitted at the hose end adjacent to the tool, the plug should not be screwed directly into the inlet port but should be fitted into a short isolation hose (0.5 to 1.5m long), thus isolating the plug and socket from the tool vibration. The International Standard (ISO 6150:1998) recommends a minimum of 300mm of flexible hose to be used between a vibrating tool and quick acting coupling.
Supplied in 20m coils without hose clips and fittings. Working pressure 300 lbf/in2 (21 bar). Conforms to ISO 5774:1980, (BS6066-1981) and exceeds BS 5118.
Hose length 600mm.
Order Code
280543
280544
280545
280537B
Part Number
HS22E01
HS24E01
HS25E01
HS27E01
Internal Diameter
6.3 mm
8 mm
10 mm
12.5 mm
External Diameter
14 mm
17 mm
19 mm
23 mm
Price each
58.33
58.33
58.98
92.82
Order Code
282548
1355167
1355169
Part Number
HA2108
HA2116
HA2132
Internal Diameter
7 mm
13 mm
10 mm
Fittings Price each
Standard adaptor and R 1/4in 7.88 male connector
100 series adaptor and R 1/2in 15.97 male connector
XF adaptor and R 1/4in male 12.45 connector
828
131384 131503
131316 131529
131494
131389
131375


































































































   844   845   846   847   848