Page 845 - Buck & Hickman Industrial Supplies 2016
P. 845

Air Connections
Hose Connectors
Hose tail
Connects a hose to a female fitting.
Reducing bush
Price Suitable for connecting differing pipe diameters, female thread to a female thread.
Order Code
282293
282294
282295
282296
282297B
282298
282300
282301
282304
282305
Part Number
HC1205
HC5656
HC1206
HC1217
HC2479
HC6904
HC2951
HC2808
HC6908
HC2954
Male thread(in)
1/4 in
1/4 in
1/4 in
1/4 in
1/4 in
3/8 in
3/8 in
3/8 in
1/2 in
1/2 in
Union nut size (in)
1/4 in
1/4 in
1/4 in
3/8 in
3/8 in
Female thread(in)
Hose bore each
4.75mm 3/16 in 1.23
6.35mm 1/4 in 1.26
7.9mm 5/16 in 1.26
9.5mm 3/8 in 1.26
12.7mm 1/2 in 1.26
6.35mm 1/4 in 1.77
9.5mm 3/8 in 1.77
12.7mm 1/2 in 1.77
9.5mm 3/8 in 2.64
12.7mm 1/2 in 2.58
Price Hose bore each
6.35mm 1/4 in 0.96
7.9mm 5/16 in 0.96
9.5mm 3/8 in 0.81
6.35mm 1/4 in 1.52
9.5mm 3/8 in 1.19
Price To suit each
4.75 to 7.9mm 0.50
9.5mm 0.50
6.35 to 9.5mm 0.94
Price each
1.68
Order Code
1355198
1355199
Part Number
HC6892
HC6893
Male thread (in)
3/8 in
1/2 in
Price Female thread (in) each
1/4 in 2.23
1/4 in 3.50
Reducing union
Suitable for connecting differing pipe diameters, male to male.
Coned tailpiece
Connects a hose to a male fitting.
Order Code
1355201
282329
1355202
Part Number
HC6899
HC6900
HC6901
Male thread (in)
3/8 in
1/2 in
1/2 in
Price Female thread (in) each
1/4 in 1.52
1/4 in 2.28
3/8 in 2.29
Order Code
282307
282308
282309
282314
282316
Part Number
HC5275
HC5276
HC1225
HC2595
HC2192
Hose connector
For connecting or repairing hoses and sections of the same bore diameter.
Order Code
282337
282339B
282340B
Double union
Part Number
HC2983
HC2985
HC2986
Price Hose bore each
6.35mm 1/4 in 1.08
9.5mm 3/8 in 1.80
12.7mm 1/2 in 2.98
Union/swivel nut
Order Code
282310
282311
282317
Part Number
HC5194
HC1226
HC2181
1/4 in
1/4 in
3/8 in
For connecting male to male threads of the same size.
Order Code
282331
1355203
282333
Flexible elbow
Part Number
HC6560
HC4281
HC6898
Price Male thread(in) each
1/4 in 1.04
3/8 in 1.74
1/2 in 2.65
Parallel socket
For straight connections, female to female.
Order Code
282322
Reducing bush
Part Number
HC6889
Thread Size
1/4 in
Suitable for connecting differing pipe diameters, male thread to a female thread.
This rotating joint, when installed between the airline and hand tool reduces operator wrist and elbow strain. It also acts as a universal joint and prevents kinks appearing in the airline. 1/4in BSPP male x 1/4in BSPP female thread.
Order Code
282325
282326
Part Number
HC6895
HC6896
Male thread (in)
3/8 in
1/2 in
Female thread (in)
1/4 in
Price Price each Order Code Part Number each
1.19 1355204 FE101 10.95
1/4 in 1.90
827
131424 131534
131423
131506 131495
131407
131385
131449
131497 131538


































































































   843   844   845   846   847