Page 78 - Buck & Hickman Industrial Supplies 2016
P. 78

Screwdrivers
Specialist Bit Sets
Irwin Impact Performance SeriesTM
• Irwin Tools range of Impact Drive Bits have been designed to meet market demands in the increased use of Impact Drills.
• Irwin Impact bits have 3x the life of standard fastener drives
• Precision tip geometry delivers superior fitment, reducing strippage & “cam-out”
• All bits incorporate a “Power-Groove” which is designed for compatibility with the Irwin Performance Series TM Magnetic Screw-Hold Attachement.
• Manufactured with heavy-duty, high-grade steel.
• Black Oxide finish resists corrosion & increases life
• Range consists of Philips, Posidriv, Torx in Double
Irwin Impact Performance SeriesTM Bit Sets
• Irwin Tools range of Impact Drive Bits have been designed to meet market demands in the increased use of Impact Drills.
• Irwin Impact bits have 3x the life of standard fastener drives
• Precision tip geometry delivers superior fitment, reducing strippage & “cam-out”
• All bits incorporate a “Power-Groove” which is designed for compatibility with the Irwin Performance Series TM Magnetic Screw-Hold Attachment.
• Manufactured with heavy-duty, high-grade steel.
• Black Oxide finish resists corrosion & increases life
• Range consists of Philips, Posidriv, Torx in Double
Irwin Impact Performance SeriesTM Magnetic Screw Hold Bit Attachment
• Designed exclusively for magnetizing Irwin Impact Performance SeriesTM single & double ended power bits.
• Low profile collar attaches securely to hold fasteners reducing slipping & wobbling.
• “Rare Earth” magnets which are more powerful than standard magnets.
• Easy release design for removing collar when magnet is not desired.
• Ensures precise screw location.
Ended Bits, Single-Ended Bits & sets.
Order Code Overall Length
2535878 18 mm
Price Diameter (mm) each
16 mm 2.37
Ended Bits, Single-Ended Bits & sets.
Order Code Item Description
2535879 Impact screwdriving bits: 22pcs set
2535880 Impact screwdriving bits: 32pcs set
2535881 Impact screwdriving bits: pz / ph / tx pocket set 5pcs
2535882 Impact screwdriving bits: pz pocket set 5pcs
2535883 Impact screwdriving bits: pz
set 10pcs
Length
25 mm
25 mm
25 mm
25 mm
25 mm
Price each
33.32
38.34
11.91
11.91
16.66
Number
of Price
Order Code Item Description
2535860 Impact double ended screwdriving bits pz1
2535861 Impact screwdriving bits pz1 25mm
2535862 Impact screwdriving bits ph1 25mm
2535863 Impact double ended screwdriving bits ph1
60mm
2535864 Impact double ended
power screwdriving bits pz2 100mm
2535865 Impact screwdriving bits pz2 25mm
2535866 Impact power screwdriving bits
pz2 50mm
2535867 Impact double ended screwdriving bits pz2
60mm
2535868 Impact screwdriving bits ph2 25mm
2535869 Impact power screwdriving bits ph2
50mm
2535870 Impact double ended screwdriving bits ph2
60mm
2535871 Impact bit pz3x25mm
2535872 Impact double ended bit pz3x60mm
2535884 Impact bit t15x25mm
2535885 Impact bit t20x25mm
2535886 Impact bit t25x25mm
2535887 Impact bit t27x25mm
2535888 Impact bit t30x25mm
Length Pieces
each
3.63
2.78
2.78
60 mm
25 mm
25 mm
60 mm
2
2
2
10 14.61
100 2 4.54 mm
25 mm 2 2.78
50 mm 2 3.48
60 mm 2 3.63
25 mm 2 2.78
50 mm 2 3.48
Irwin Impact Quick Change Bit Extensions
Irwin Tools Impact Quick Change Extensions have been specifically designed for use with Impact bit drives.
• Patented jaw design compatible with all 1⁄4” hex
shank accessories
• Large chuck withstands higher torque demands of
60 mm 2
25 mm 2
60 mm 2
25 mm 2
25 mm 2
3.63
2.78
3.63
2.64
2.78
Irwin Impact Performance SeriesTM Bit Holders
impact drills.
• 6” & 12” lengths.
• Black oxidised finish.
Order Code Length
2535873 150 mm
2535874 300 mm
•
•
•
• •
•
Designed to compliment Irwin Tools Impact Performance SeriesTM of Impact Bit Drives. Manufactured from high duty, cold forged steel to withstand high torque output.
Stainless Steel body with black oxide finish to resist corrosion.
Rare Earth magnet to hold insert bit securely.
C Ring design - bit holder has external clip which fits into the retaining ring notch of the insert bit to hold securely in place.
Length (in)
6 “
12 “
Price each
12.93
15.86
25 mm 2 2.78
25 mm 2
25 mm 2
2.78
2.78
3” & 6” sizes
Order Code Length
2535876 75 mm
2535877 150 mm
Price Length (in) each
3 “ 5.59
6 “ 8.79
60
517076
517071 517074
517084 517086


































































































   76   77   78   79   80