Page 76 - Buck & Hickman Industrial Supplies 2016
P. 76
Screwdrivers
Bit Sets
Tool-Check Plus Tool Set 39pc
39 piece tool set includes a selection of tools that provide an incredible 162 tool combinations from a very compact storage case. The ultra strong, fine action 60 tooth, 6° Bit Ratchet will take well in excess of 65 Nm of torque - ideal for confined places. Wera screwdriver bits are extremely durable and designed for the most demanding applications in trade and industry. The production quality sockets are suitable for battery, electric and air power tool applications as long as impact is not used. This set also contains a screwdriver handle, 1⁄4 drive bit adaptor and a patented Rapidaptor quick release bit holder.
The set includes a 1⁄4” hex drive Bits Ratchet, Kraftform 1⁄4” bit holding handle, 1⁄4” hex Rapidaptor Bit Holder, 870⁄1 1 x 3⁄8”x25, 1⁄4” hex x 1⁄4” square drive adaptor, 7x
1⁄4” square drive production sockets (5.5, 6.0, 7.0 8.0, 10.0, 12.0, 13.0); 6 Phillips bits covering (PH1, 2, 3; 5x Pozidriv bits covering PZ1, 2, 3; 6x Torx bits TX10, 15, 20, 25, 30, 40; 5x Security Torx BO TX10, 15, 20, 25, 30; 5x Hex-Plus bits 3.0, 4.0, 5.0, 6.0, 8.0; slotted 5.5
x 1.0mm.
Price Order Code each
80142405 69.70
38pc Mini Ratchet, Socket & Bit Set
The Wera Tool Check has 38 pieces, the ultimate compact tool kit. The Wera bit ratchet allows screw tightening in the most confined awkward places. Incredibly strong, this bit ratchet will take all 1/4”
bits & accessories. The set also includes a 1/4” hex Rapidaptor for use in a power tool and a set of 1/4” sockets. Ideal for the furniture, machine servicing, auto maintenance, electronic & aerospace industries as well as many more.
Kraftform Kompakt 32pc General Purpose Bit Set
Wera’s Kompakt tools are suitable for both types of screwdriving process – manual and power tool. Often the type of operation only becomes apparent on the site. The compact design of the handle/interchangeable blade system with various tips makes users mobile
and flexible with a minimum amount of space being taken up.
31pc Bit Safe Torx
Set Contents Range: 899/4/1 K 1 x 1/4 in x50 - 867/1 Z TORX« 3 x TX 10x25 - 5 x TX 15x25 - 8 x TX 20x25 - 8 x TX 25x25 - 4 x TX 30x25 - 2 x TX 40x25
Price Order Code each
2576639 20.52
37pc Bit Safe PH/PZ/Torx
Set Contents Range: 899/4/1 K 1 x 1/4x50 - 851/1 Z PH 1 x PH 2x25 - 855/1 Z PZ 2 x PZ 1x25 - 5 x PZ 2x25 - 2 x PZ 3x25 - 867/1 Z TORX« 3 x TX 10x25 - 4
x TX 15x25 - 4 x TX 20x25 - 4 x TX 25x25 - 4 x TX 30x25 - 1 x TX 40x25 - 851/4 TZ 1x PH 2x50 - 855/4 TZ 1 x PZ 1x50 - 1 x PZ 2x50 - 867/4 Z TX 1x 20x50 - 1 x 25x50 - 1 x 30x50
Price Order Code each
2576640 25.84
Bits Assortment
Comprehensive set containing Wera screwdriver bits and bit holder.
Order Code Set Contents Range
2518099 816 R 1 x 1/4 in x119 - 889/4/1 K 1 x 1/4 in x50 - 800/1 TZ 1 x 0.6x4.5x25
- 1 x 1.0x5.5x25 - 1 x 1.2x6.5x25 - 840/1 Z Hex-Plus 1 x 4.0x25 - 1 x 5.0x25 - 1 x 6.0x25 - 851/1 TZ PH 3 x PH 1x25 - 3 x PH 2x25 - 3 x PH 3x25 - 855/1 TZ PZ 3 x PZ 1x25 - 3 x PZ 2x25 - 3 x PZ 3x25 - 867/1
Kraftform Kompakt 32pc Security Bit Set
Price each
54.00
Wera’s Kompakt tools are suitable for both types of screwdriving process – manual and power tool. Often the type of operation only becomes apparent on the site. The compact design of the handle/interchangeable blade system with various tips makes users mobile
and flexible with a minimum amount of space being taken up.
Set
Contents Order Code Quantity
2517901 38
Set Contents Range
1 x 8001 A Bit Ratchet 1⁄4 in - 1 x 870/1 connector 1⁄4 in hex to 1⁄4 in square
- bit holder 889/4/1 K Rapidaptor.magnetisch. 1⁄4 in x50 - 800/1 TZ 1 x 1.0x5.5x25 - 851/1 TZ 2 x PH 1x25 - 3 x PH 2x25 - 1 x PH 3x25 - 855/1 TZ 1 x PZ 1x25 - 3 x PZ 2x25
- 1 x PZ 3x25 - 84
Price each
62.90
Order Code Set Contents Range
2527284 816 R 1 x 1/4 in x119 - 889/4/1 K 1 x 1/4 in x50 - 840/1 Z Hex-Plus BO 1 x 2.0x25 - 1 x 2.5x25 - 1 x 3.0x25 - 1 x 4.0x25 - 1 x 5.0x25 - 1 x 6.0x25
- 857/1 Z Spanner 1 x 4x25 - 1 x 6x25 - 1 x 8x25 - 1 x 10x25 - 867/1 Z TORX« BO 1 x TX 7x25 - 1 x TX 8x25 - 1 x TX 9x25 - 1 x TX 10x2
Price each
46.33
Set
Contents Order Code Quantity
2518094 61
Set Contents Range
895/4/1 K 1 x 1/4 in x52 - 851/1 Z PH 3 x PH 2x25 - 855/1 Z PZ 10 x PZ 1x25 - 20 x PZ 2x25 - 5 x PZ 3x25 - 867/1 Z TORX« 3 x TX 10x25 - 5 x TX 15x25 - 5 x TX 20x25 - 5 x TX 25x25 - 2 x TX 30x25 - 2 x TX 40x25 -
Price each
29.02
58
10403
201447
10489
10412
10944
11352
11350