Page 79 - Buck & Hickman Industrial Supplies 2016
P. 79
Screwdrivers
Specialist Bit Sets
Irwin Impact Right Angle Bit Drive
• As part of the Impact Performance SeriesTM Irwin Tools have launched an Impact Bit Angle Drive for use with all 1⁄4” hex shank accessories.
• Low profile right angle attachement which is ideal for areas of restricted access.
• Chuck accepts all standard 1⁄4” hex shank accessories.
• Designed to withstand high vibration levels associated with Impact Drive drills.
• Constructed with steel gears and ball bearing drive & all metal housing.
• Moulded handle for secure and comforatable grip.
• Perfect accessory for Constuction, Aviation & MRO
Kraftform Kompakt 17pc Set SL/PH/PZ/Hex/ Torx
Wera’s Kompakt tools are suitable for both types of screwdriving process – manual and power tool. Often the type of operation only becomes apparent on the site. The compact design of the handle/interchangeable blade system with various tips makes users mobile
and flexible with a minimum amount of space being taken up.
Kraftform Kompakt 33pc Maintainance Screw- driver Set
Wera’s Kompakt tools are suitable for both types of screwdriving process – manual and power tool. Often the type of operation only becomes apparent on the site. The compact design of the handle/interchangeable blade system with various tips makes users mobile
and flexible with a minimum amount of space being taken up.
Order Code Set Contents Range
2526616 816 R 1 x 1/4 in x119 - 800/4 Z 1 x 1.0x5.5x89 - 840/4 Z Hex-Plus 1 x
3.0x89 - 1 x 4.0x89 - 1 x 5.0x89 - 1 x 6.0x89 - 851/4 Z PH 1 x PH 1x89 - 1 x PH 2x89 - 1 x PH 3x89 - 855/4 Z PZ 1 x PZ 1x89 - 1 x PZ 2x89 - 1 x PZ 3x89 - 867/4 Z TORX« BO 1 x TX 10x89 - 1 x TX 15x89 - 1 x T
Price each
39.56
Set
Contents Order Code Quantity
2518096 33
Price Set Contents Range each
816 R 1 x 1/4 in x119 - 75.95 800/4 Z 1 x 1.2x6.5x89
- 840/4 Z Hex-Plus BO 1
x 2.0x89 - 1 x 2.5x89 - 1
x 3.0x89 - 1 x 4.0x89 - 1 x 5.0x89 - 1 x 6.0x89 - 851/4 Z PH 1 x PH 1x89 - 1 x PH 2x89 - 1 x PH 3x89 - 855/4 Z PZ 1 x PZ 1x89 - 1 x PZ 2x89 - 1 x PZ 3x89 - 857/4 Z Span- ner 1 x 4x89
Industries.
Order Code Item Description
2535875 Impact angle drill drive tool
Length Length (in)
130 mm 5-1/4 “
Price each
20.63
Kraftform Kompakt Ratchet bit set
Kraftform Kompakt Ratchet Screwdriver Set
Kraftform Kompakt Vario RA hand-held bit holder with ratchet function, fine-tooth design for minimal return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Newton meters, 6 mm hexagon chuck for Wera Vario double-ended blades, 6 Vario double-ended blades (= 12 different dimensions)
Price Order Code Set Contents Range each
2518098 80 RA 1 x 6x115.0 - 81 1 x 57.48 0.6x4.0x1.0x6.0x175 - 84 1 x
4x5x175 - 85 1 x PH 1xPH 2x175 - 86 1 x PZ 1xPZ 2x175 - 87 1 x TX 10xTX 15x175 - 1 x TX 20xTX 25x175 -
A new generation in service tools. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities. In high quality Velcro® fastening belt loop pouch, carrying this tool is easy. 16 screwdrivers.
Posidriv Impact Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Set
Contents Order Code Quantity
2518097 17
Set Contents Range
816 RA 1 x 1/4 in x142.0 - 800/4 Z 1 x 1.0x5.5x89 - 840/4 Z Hex-Plus 1 x 3.0x89 - 1 x 4.0x89 - 1
x 5.0x89 - 1 x 6.0x89 - 851/4 Z PH 1 x PH 1x89 - 1 x PH 2x89 - 1 x PH 3x89 - 855/4 Z PZ 1 x PZ 1x89 - 1 x PZ 2x89 - 1 x PZ 3x89 - 867/4 Z TORX« BO 1 x TX 10x89 - 1 x TX 15x89 - 1
Price each
59.44
Order Code Tip Size PZ
2517873 2
2517874 3
Price Length each
25 mm 2.95
25 mm 2.95
61
10406
517079
10405
10410
11111
10411