Page 80 - Buck & Hickman Industrial Supplies 2016
P. 80

Screwdrivers
Specialist Bit Sets
Posidriv Impact Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Torx Impact Bits
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Hexagonal Impact Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Order Code Tip Size PZ
2517885 2
2517886 3
Price Length each
50 mm 4.48
50 mm 4.48
Order Code Tip Size Torx (Protrude)
80145077 TX 20
2517875 TX 25
2517876 TX 30
2517877 TX 40
Price Length each
25 mm 3.37
25 mm 3.37
25 mm 3.37
25 mm 3.37
Order Code Hex Size
2517890 4 mm
2517891 5 mm
2517892 6 mm
Price Length each
50 mm 4.91
50 mm 4.91
50 mm 4.91
Phillips Impact Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Torx Impact Bits
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Impact Socket Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Order Code Tip Size PH
2517871 2
2517872 3
Price Length each
25 mm 2.95
25 mm 2.95
Order Code Tip Size Torx (Protrude)
80147470 TX 20
2517887 TX 25
2517888 TX 30
2517889 TX 40
Price Length each
50 mm 4.91
50 mm 4.91
50 mm 4.91
50 mm 4.91
Order Code Size
2517881 2
2517882 3
Size
#2 mm
#3 mm
Price Length each
25 mm 3.56
25 mm 3.56
Phillips Impact Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Hexagonal Screwdriver Bit
Impact Socket Screwdriver Bit
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Order Code Tip Size PH
2517883 2
2517884 3
Price Length each
50 mm 4.48
50 mm 4.48
Order Code Hex Size
2517878 4 mm
2517879 5 mm
2517880 6 mm
Length
25 mm
25 mm
Price
each Order Code Size
3.37 2517893 2
3.37 2517894 3
Size
#2 mm
#3 mm
Price Length each
50 mm 5.44
50 mm 5.44
25 mm 3.37
62
11109
11104
11112
11102
11121
11120
11122
11128
11103


































































































   78   79   80   81   82