Page 77 - Buck & Hickman Industrial Supplies 2016
P. 77
Screwdrivers
Bit Sets
Specialist Bit Sets
61pc Bit Safe Torx
Set Contents Range: 899/4/1 K 1 x 1/4 in x50 - 867/1 Z TORX« 3 x TX 10x25 - 7 x TX 15x25 - 20 x TX 20x25 - 20 x TX 25x25 - 7 x TX 30x25 - 3 x TX 40x25
Price Order Code each
2576657 27.75
100 piece bit set
Manufactured from high grade S2 chrome vanadium steel, hardened and heat treated for maximum strength and durability. The set contains 6 different style bit patterns and one standard bit holder and one quick release bit holder. Supplied in a blow moulded plastic box.
Contents:
15 x slotted bits: 0.8 x 4.0 (x4), 1.2 x 6.5 (x4)
1.2 x 8.0 (x3), 4.0 x 5.5 (x4)
15 x Phillips bits: PH1 (x3), PH2 (x10), PH3 (x3)
15 x Pozidriv bits: PZ1 (x3), PZ2 (x10), PZ3 (x2) 30 x Torx bits: 5 of each TX10, TX15, TX20, TX25, TX30, TX40
15 x Torx bits with temper: 3 of each TH10, TH15, TH20, TH25, TH30
10 x hexagonal bits: 2 of each H2, H3, H4, H5, H6 1 x quick bit holder
1 x universal bit holder
Price Order Code each
1320470 56.45
49 piece security screwdriver bit set
A compact 49 piece bit set ideal for most security style fasteners, manufactured in S2 steel for use in tough working conditions, all bits are 25mm long and stored in a handy container.
Set contains:
Slotted bits 5, 6, 7mm
Phillips 0, 1, 2, 3
Pozidriv 0, 1, 2, 3
Square 1, 2, 3
Clutch 2, 3
Torx with hole 8, 10, 15, 20, 25, 27, 30, 35, 40 Spanner 4, 6, 8, 10
Tri-wing 1, 2, 3, 4
Torque 6, 8, 10
Hex with hole 2, 2.5, 3, 4, 5, 6, 1/8”, 3/32”, 5/32”, 5/64”, 7/64”, 9/64”
1 x 60mm magnetic bit holder
Price Order Code each
2006897 7.30
24 piece tamperproof Torx bit set
Professional quality tamperproof Torx bit set. Manufactured from high grade S2 chrome vanadium steel, supplied in a blow moulded plastic box. Contents:
Inserts bits 10mm x 75mm T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60
10mm x 30mm T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60
Bit holders 3⁄8”” sq drive, 1⁄2”” sq drive
Price Order Code each
215669 39.77
17pc 3⁄8” drive Torx socket and tamperproof bit set
Professional quality 3⁄8”” sq drive Torx socket and tamperproof bit set. Manufactured from high grade S2 chrome vanadium steel, supplied in a blow moulded plastic box.
Contents:
Torx sockets E6, E7, E8, E10, E12, E14, E16
Insert bits T10, T15, T20, T25, T30, T40, T45, T50, T55 Bit holder
Price Order Code each
215670 31.15
59
132132 11351
132212 132211 132424