Page 769 - Buck & Hickman Industrial Supplies 2016
P. 769
Reciprocating Saws | Reciprocating Saw Blades
Reciprocating Saws
Bosch Reciprocating Saw Blades
DWE357K compact reciprocating saw
Compact Design at only 368mm in length, easy access when cutting in tight areas and more flexibility of applications. Lightweight and balanced for additional control at only 3.1kg. 4 position blade clamp allows
for flush cutting and increased versatility. Lever- action keyless blade clamp for quick and easy blade changing. 1050 watt motor, designed for Heavy
Duty applications. With a 29 mm stroke length & 0-2,800 SPM, the DWE357K delivers excellent cutting performance. Overmoulded soft grip on handle and front boot, provides additional user comfort and reduces vibration. Variable speed trigger allows
the user to instantly control speed. Fixed/Pivoting shoe, provides leverage and support for different applications. Ideal for plumbers, electricians, heating, HVAC, and builders. Heavy Duty Carry Case.
Price Order Code Voltage each
Metal cutting blades
5 blades per pack.
Order Code Part Number Size
Price TPI each
7903782 S 922 AF
1243569 S 1122 AF
7903790 S 922 EF
7903774 S 1122 EF
7903758 S 922 BF
7903740 S 1122 BF
150 x 19 x 0.9 24
225 x 19 x 0.9 24
150 x 19 x 0.9 18
225 x 19 x 0.9 18
150 x 19 x 0.9 14
225 x 19 x 0.9 14
14.07
17.50
14.07
17.16
14.07
17.50
2515357 230 V
2515358 110 V
MAKITA HITACHI
JR3070CT CR13V2
1400 W 1010
0-2800 0-2800
32 mm 29 mm
130 mm 19 mm
255 mm 300 mm
4.2 3.2
160.46
160.46
Supplier
Model number
Power Input
No load strokes/min
Stroke Length
Cutting Capacity - Steel
Capacity. cutting wood
Weight (kg)
JR3050T
1010 W
0-2800
28 mm
90 mm
90 mm
3.2
Wood cutting blades
5 blades per pack.
Order Code Part Number Size
Price TPI each
Order code (230V) 9969543 9969560 2516795
Order code (110V) 9969551 9969578 4534351
1243562 S 617 K
1243563 S 1617 K
7903812 S 1111K
1243565 S 2345 X
7903731 S 644 D
7903723 S 1531 L
150 x 19 x 1.25 3
300 x 19 x 1.25 3
225 x 19 x 1.25 3
200 x 19 x 1.25 6-10
150 x 19 x 1.256
11.02
12.58
14.04
18.72
8.99
11.02
Price each
14.07
17.50
14.49
PO-522781
240 x 19 x 1.5
5
TPI
10
10
14
JR3050T
1010W variable speed tool-less blade change reciprocating saw. Double insulated for operator safety. Supplied with set of blades and carry case.
Order Code Voltage
9969543 240 V
9969551 110 V
JR3070CT
Price each
127.00
127.00
Wood and metal cutting blades
5 blades per pack.
OrderCodePartNumber Size
1400W variable speed tool-less blade change reciprocating saw. Features Makita’s anti-vibration system 9m/sec2. Double insulated for operator safety. Supplied with set of blades and carry case.
7903766 S 922 HF
7903804 S 1122 HF
1243567 S 922 VF
Brick
150 x 19 x 0.9
225 x 19 x 0.9
150 x 19 x 0.9
Order Code Voltage
9969560 230 V
9969578 110 V
CR13V2
Price each
245.79
245.79
Tool free blade changing system. Blade can be fitted facing up or down for extra versatility. Adjustable front shoe to maximise blade life. Large Trigger Switch. External brush caps. Cutting. Standard Accessories: Blade. Wrench. Carry Case.
Price Order Code Voltage each
2516795 230 V 126.03
4534351 110 V 126.03
Suitable for cutting brick, aerated concrete, limestone, cement composite boards and similar materials. Solid tungsten carbide teeth for a fast, low vibration cut.
MDM
Item
Order Code Name Size TPI
Price Material each
1243557 S1543HM 240 x 22 x 1.5
1243558 S1243HM 305 x 51 x 1.5
1243559 S2243HM 455 x 51 x 1.5
2
2
2
Materials less than 150mm Materials less than 215mm Materials less than 365mm
16.89
25.69
33.38
751
130777 131139 131138 130999
131214 PO-522778 PO-522774 PO-522773