Page 768 - Buck & Hickman Industrial Supplies 2016
P. 768
Cordless Reciprocating Saws | Reciprocating Saws
Reciprocating Saws (Cordless)
DC305KL
36V cordless heavy duty reciprocating saw. Features variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts. Four position keyless blade clamp allows quick easy blade change, flush cutting and versatility. Rubber coated grip helps reduce surface vibration and user fatigue. Supplied with charger, 2 x 2.2Ah Li-Ion battery packs, wood cutting blade and heavy duty carry case.
Reciprocating Saws
Supplier BOSCH
Model number GSA 1100E GSA 1300PCE
DEWALT
Power Input
No load strokes/min
Stroke Length
Cutting Capacity - steel pipe (mm) Cutting Capacity - wood (mm)
1100 W
0-2700
28 mm
20
230
1300 W
0-2900
28 mm
20
230
DWE305PK
1100 W
0-2800
29 mm
100
280
DW310K
1200 W
0-2600
28 mm
130
300
DW311K
1200 W
0-2600
28 mm
130
300
DWE357K
1050 W
0-2800
29 mm
100
280
Weight (kg) 3.6 4.1 3.5 4 4 3.1
Order code (230V) 2518636
Order code (110V) 2518637
2022742 2577340 1184793 1184791 2515357
2022741 2577341
N/A 1184792
2515358
PO-522779
Price GSA 1100E
Order Code each
2525087 604.36
DJR181RME
18V heavy duty, high cutting speed reciprocating saw. Features include ergonomic rubberised grip, large variable speed trigger, tool-less blade change system, dust protection and twin LED joblight with afterglow for better visibility of line of cut. Supplied with charger, 2 x 4.0Ah Li-Ion battery packs, blade set and carry case.
Price Order Code each
2577179 391.00
CR18DSL/JJ
High spec Reciprocating Saw with multiplex protection circuit for maximum battery life. Soft grip handle for comfort. Tool free blade changing system. Blade can be fitted facing up or down for versatility. Adjustable front shoe to maximise blade life. External brush caps. Standard Accessories: 2 x 4.0Ah Li-Ion batteries. Charger. Blade. Wrench. Carrying Case.
Integrated LEDs for a better view of the workpiece. Powerful 1100 W motor for fast sawing progress.
Metal hook for hanging up the tool during a work break. SDS for fast and convenient blade changes. Rubber-coated gear housing for a secure and comfortable grip.
Rated power input 1100 W No-load stroke rate 0 – 2700 spm Weight 3,6 kg Saw, stroke length 28 mm Cutting depth Cutting depth in wood 230 mm Cutting depth in metal profiles and metal pipes 20 mm Sawing wood Vibration emission value ah 18.6 m/s2 Uncertainty K 1.5 m/s2.
Price Order Code Voltage each
2518636 230 V 105.00
2518637 110 V 105.00
DWE305PK
1100 Watt motor designed for heavy duty applications 4 position blade clamp allows for flush cutting and increased versatility
With a 29 mm stroke length, the DWE305PK delivers excellent cutting performance
Lever-action keyless blade clamp for quick and easy blade changing
Order Code Voltage
2577340 240 V
2577341 110 V
DW310K
Price each
140.00
140.00
GSA 1300PCE
Lowest vibration thanks to good counter-balance system and anti-vibration System also gives you fatigue-free working, better guidance of cut, higher efficiency and less broken blades. High cutting speed because of 1300W motor, constant electronics and constant orbital action. Dual LED lights for better cutting visibility and improves line of sight. Hanging hook for easy stowage of tool whilst working. Reliable and easy to use tool-less blade change system. Adjustable foot system, heavy duty foot with easy to use adjustment. Lock-off switch – prevents unintentional switch on of tool. Constant electronics ensures constant speed even under load. Soft grip on main handle and boot. Variable speed trigger.
1200W reciprocating saw with variable speed control. Keyless adjustable shoe. Keyless blade change for increased productivity. Supplied with 2 x blades and carrying case.
Price Order Code Voltage each
1184793 240 V 194.23
DW311K
1200W reciprocating saw with variable speed control. Orbital action for fast cutting on wood. Keyless adjustable shoe. Keyless blade change for increased productivity. Supplied with 2 x blades and carrying case.
Order Code Voltage
Price each
198.00
198.00
2022742
240 V
110 V
Price 2022741 Order Code Item Description each
2524207 Full Kit 340.00
2516818 Body only 121.91
Price each
253.44
253.44
Order Code Voltage
1184791 230 V
1184792 110 V
750
PO-522764
130538
131188
PO-522768
PO-522767
131175
131174
525504