Page 770 - Buck & Hickman Industrial Supplies 2016
P. 770
Reciprocating Saw Blades
Bosch Sabre Saw Blades
Sabre Saw Blade - for Metal
1.BIM, wavy set, milled. Thin sheet metals (1-3mm) , fine, closed pipes/profiles (diameter < 00mm).
2. BIM, side set, milled. Medium-Thick sheet metals (2- 8mm) , closed pipes/profiles (diameter < 100mm).
3. BIM, side set, milled. Think to thick sheet metal(1- 8mm), think to thick profiles (diameter < 100mm)
Price Order Code Part NumberContents each
Lenox Reciprocating Saw Blades
Lennox Reciprocating Saw Blades
All Lennox GoldTM reciprocating saw blades incorporate a precision applied Titanium coating making them the longest lasting blade in the Industry. The coating improves wear resistance and increases cutting speed. All reciprocating blades of 10tpi and over benefit from Tuff ToothTM patented technology which helps to prevent teeth stripage by means of a 17° back angle to each tooth. The new revolutionary T2TM tooth configuration is applied to all blades of 14tpi and greater, this feature generates larger material chips and faster waste removal and reduced vibration.
Wood cutting
Supplied in packets of 5 blades
PO-283042
Price each
17.20
21.09
19.87
Price each
12.51
14.56
11.42
11.39
15.59
11.39
14.56
18.75
12.40
18.71
Price each
80003784 2608651780.S 918 A 5 PACK
4532010 2608651781 S 918 BF 5 PACK
1243564 2608654402 S123XF 5 PACK
Sabre Saw Blade - Wood and Metal
9.32
13.78
16.01
Order Code
1226513
1226517
1226516
Order Code
1226519
1226520
1226521
1226522
1226523
1226524
1226525
1226527
1226528
1226529
Order Code
1226530
1226532
1226531
1226533
Part Number
21060656GR
21062956GR
21061156GR
Part Number
21064610GR
21065810GR
T21066-414G
21067614GR.
21068418GR
21069618GR
21070818GR
21071424GR
21072624GR
21073824GR
Part Number
210886066GR
21090966GR
21089960GR
21091106GR
Length of Blade
150 mm
225 mm
300 mm
Length of Blade
150 mm
200 mm
100 mm
150 mm
100 mm
150 mm
200 mm
100 mm
150 mm
200 mm
Length of Blade
150 mm
225 mm
225 mm
300 mm
Width
19 mm
19 mm
19 mm
Thickness
1.3 mm
1.3 mm
1.3 mm
TPI (f)
6
6
6
TPI (f)
10
10
14
14
18
18
18
24
24
24
TPI (f)
Metal cutting
Supplied in packets of 5 blades
Width
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
19 mm
Demolition
Supplied in packets of 5 blades.
1.BIM, wavy set, milled. Wood with nails/metal (< 175mm), sheet metals, aluminium profiles (3-10mm), glass fibre reinforced plastic/epoxy (< 175mm), flexbile flush out.
2. BIM, side set, milled. Wood with nails/metal, chipboard (< 150mm), sheet metals, aluminium profiles (3-18mm), glass fibre reinforced plastic/epoxy (< 150mm).
Thickness
0.9 mm
1.3 mm
0.9 mm
0.9 mm
0.9 mm
0.9 mm
0.9 mm
0.9 mm
0.9 mm
0.9 mm
Order Code Part Number
1243566 2608654406
4532011 2608654981
Contents
S3456XF 5 PACK
S 1122 VF 5 PACK
Price each
25.49
12.50
Makita Reciprocating Saw Blades
5 blades per pack.
Order Code TPI Length
251180 24 120 mm
251181 18 160 mm
251183 24 160 mm
251182 9 160 mm
Width
22 mm
22 mm
22 mm
22 mm
Thickness
1.6 mm
1.6 mm
1.6 mm
1.6 mm
6 23.55
6 42.49
10 33.65
6 43.74
Price Material each
Metal cutting
Metal cutting
Metal cutting
Wood
15.00
15.84
17.92
9.17
Heavy metal cutting
Thicker 1.1mm and wider 25mm blade minimise whipping for straighter and smoother cuts. Supplied in packets of 5 blades.
DeWalt Reciprocating Saw Blades
5 blades per pack.
Part Order Code Number
Length Material
Price each
13.45
11.93
Order Code
1226534
1226535
1226536
1226537
1226539
1226541
1226542
1226543
1226544
1226545
1226546
Part Number
T21092-6108G
210969108GR
210936110GR
210979110GR.
2110012110GR.
210946114GR
210989114GR.
2110112114GR
210956118GR.
210999118GR
2110212118GR.
Length of Blade
150 mm
225 mm
150 mm
225 mm
300 mm
150 mm
225 mm
300 mm
150 mm
225 mm
300 mm
Width
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
Thickness
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
1.1 mm
TPI (f)
8
8
10
10
10
14
14
14
18
18
18
Price each
22.45
27.28
21.79
27.28
32.75
21.12
27.28
32.75
21.79
28.08
32.75
056522 DT2345QZ 152 mm General purpose
056523 DT2361QZ 152 mm Fast cuts in ferrous and no ferrous metals
3-8mm
752
131032
131033
PO-547848
PO-547846
PO-522785
PO-522784 PO-522783
PO-524139