Page 771 - Buck & Hickman Industrial Supplies 2016
P. 771

Reciprocating Saw Blades | Cordless Jigsaws
Lenox Reciprocating Saw Blades
Jigsaws (Cordless)
Supplier Model number
Voltage
No load strokes/min
Stroke Length
Cutting Capacity - steel pipe (mm) Cutting Capacity - wood (mm) Battery Size
Weight (kg)
Order code
Cast iron cutting
Specifically designed for cutting cast iron pipe.
The diamond cutting edge maintains its sharpness throughout the blade life and cuts in a 1/3rd of the time of a carbide grit blade and lasts up to 7 times longer. Supplied in singles only.
BOSCH
GST 18VLI
18 V
0-2700
23 mm
DEWALT
DCS331N
18 V
0-3000
26 mm
8 10
90 135
2 x 4.0Ah Li-Ion -
2.4 2.4
Order Code Part Number
1390009 10833800RDG
Soft masonry
Price Length each
200 mm 11.03
2520742
80006783
PO-522782
Cylindrical tooth pitch for high quality cuts in aerated concrete block, Thermalite and Celcon type block. Universal blade tang fits most reciprocating saws. Solid blade construction for reduced vibration compared to other “skeletal” section blades. Solid self sharpening carbide teeth. Less noise and dust development compared to conventional diamond disc cutters
12pc Demolition reciprocating saw blade kit
• Kit contains 3 x 6066R 6tpi, 2 x 9114R 14tpi, 2 x 960R 6tpi & 2 x 960R 10tpi
• Blade storage wallet included
• Shatter resistant Bi-metal blades for extended life
• T2 tooth technology delivery up to 2x the life of the
previous blade model
• Optimised blade geometry featuring aggressive tang
angle & tapered blade shape to allow cutting in tight
areas
• The perfect kit for heavy duty all round metal & timber
cutting
Price Order Code each
2518175 49.16
Order Code Size
2007108 235 x 20 x 1.2mm
2007109 300 x 50 x 1.2mm
2007110 450 x 50 x 1.2mm
Multi material
Price TPI (t) each
1.5 20.76
1.5 29.59
1.5 40.29
GST 18VLI
One-hand SDS operation for blade ejection is especially useful when you need to change hot blades.
Price Order Code each
2520742 366.00
9pc Wood & metal reciprocating saw blade kit
T2 tooth set geometry for longer life. 10⁄14 tpi dual toothing for cutting ease in multiple materials. Aggressive blade tang angle enables quick cutting.
•
• • •
• •
Kit contains 2 x 656R 6tpi, 2 x 624R 24tpi, 2 x 810R 10tpi, 2 x 818R 18tpi & 1 x 960R 10tpi
Easy content view streamline case
Shatter resistant Bi-metal blades for extended life T2 tooth technology delivery up to 2x the life of the previous blade model
Optimised blade geometry featuring aggressive tang angle & tapered blade shape to allow cutting in tight areas
The perfect kit for cutting a wide range of timber, composite & metal building materials
Order Code Size
2007103 150mm x 20 x 0.9mm
2007104 200mm x 20 x 0.9mm
Hard masonry
Price TPI each
10/14 14.75
10/14 18.96
Price Order Code each
2518174 26.21
Double tang diamond grit recip blade
Ideal for use on cast iron pipe, when a disc grinder cannot be used, also suitable for cutting hardened steels such as used on high grade padlocks and used extensively by fire and rescue departments for gaining quick access when required.
The dual Tang allows the user to flip the blade around, which reduces the amount of wasted grit edge and maximises the cost per cut usage.
Industrial diamonds are embedded in the high strength nickel alloy bronze, which enables the blade to last up to 6 times longer than traditional carbide grit blades.
Price Order Code Length (in) Length each
2515332 9 225 mm 17.01
Rectangular tooth pitch for high quality cuts in hard/ dense masonry materials. Universal blade tang fits most reciprocating saws. Solid blade construction for reduced vibration compared to other “skeletal” section blades. Solid self sharpening carbide teeth. Less noise and dust development compared to conventional diamond disc cutters.
DCS331N Jigsaw - Bare Unit
Latest generation premium Jigsaw featuring new XR Lithium Ion Technology
Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Powerful & Highly efficient DEWALT PM47 fan-cooled motor with replaceable brushes. delivers fast cutting action up to 3000 strokes per minute maximising user productivity
Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety Tool-free adjustable shoe with anti-scratch cover bevels 45 degrees in both directions
Quick and easy patented keyless blade change system, accepts T-shank blades
Patented anti-vibration counter-balance mechanism and rubber grip providing a smooth operation 3-position pendulum action controls the aggressiveness or smoothness of cuts
Dust blower keeps line of cut clear of dust and debris Modular component design for trouble free servicing Rubber coated grip to reduce surface vibration and user fatigue
Order Code Size
2007105 235 x 20 x 1.2mm
2007106 300 x 50 x 1.2mm
2007107 450 x 50 x 1.2mm
TPI (t)
5
5
5
Price each
34.51
46.84
69.86
Improved ergonomic design
Order Code Description
80006783 Naked (Body Only)
Price each
159.00
753
130683 PO-522786
130681 131286
PO-522787
130834
130833
525492
PO-524095


































































































   769   770   771   772   773