Page 767 - Buck & Hickman Industrial Supplies 2016
P. 767
Cordless Reciprocating Saws
Reciprocating Saws (Cordless)
Supplier BOSCH DEWALT MAKITA HITACHI
Model number
Voltage
Speed Strokes min
Stroke Length
Cutting Capacity - steel pipe (mm) Cutting Capacity - wood (mm) Battery Size
Weight (kg)
Order code
GSA 18V-LI GSA 36V-LI DCS310D2-GB DCS380M2- DC385N-XJ DCS387N DC305M2-GB DJR181RME CR18DSL/JJ GB
18 V
0-2700
28 mm
100
250
2 x 4.0Ah
Li-Ion Li-Ion
36 V
0-3000
28 mm
175
250
10.8 V
0-2700
14 mm
18 V
0-2950
28.6 mm
18 V
0-3000
28.6 mm
18 V
0-2900
28.6 mm
36 V
0-3000
29 mm
100
280
18 V
0-2900
28 mm
130
255
18 V
0-2100
28 mm
10
90
2 x 2.6Ah
2 x 2.0Ah
Li-Ion Li-Ion 2.6 Ah Li-Ion Li-Ion Li-Ion
2 x 4.0Ah
Accepts 2.4 &
2 x 2.2Ah
2 x 4.0Ah
2 x 5.0Ah
3.4
2520740
4.2
1515314
1.4
2525092
3.3
2515340
2.64
4534403
2577334
3.81
2525087
3.7
2577179
3.3
2524207
PO-522775
GSA 18V-LI
DC385N 18 Volt Reciprocating Saw (Bare Unit) for old style batteries
Powerful DEWALT fan cooled motor with replaceable brushes and variable speed delivers fast cutting action up to 3,000 strokes per minute and 28.6 mm stroke length Variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety Lever-action keyless blade clamp for quick and easy blade changes Compact, lightweight design 4-position blade clamp allows
for flush cutting and increased versatility Pivoting adjustable shoe with open top for high stability and blade visibility during the cut Supplied with Wood and Metal blade.
Price Order Code each
4534403 212.00
143.64
70.41
18V cordless reciprocating saw. Features include 2 gear switch for optimum cutting in metal and wood, soft grip rear handle for operator comfort and non-slip surface and 2 finger trigger with large handle space for operators wearing gloves. Lockjaw blade holder ensures a quick one hand tool-free blade change. Supplied with 30 minute charger, 2 x 4.0Ah Li-Ion battery packs and heavy duty carry case.
DCS310D2 10.8V XR Li-Ion Compact Recip Saw
Adjustable 3 position pivoting handle provides user with flexibility to work in confined spaces. Compact, lightweight design.
Ergonomic handle and rubber overmold provide ultimate end user comfort.
Lever action keyless blade clamp for quick and easy blade change.
Parabolic switch profile allows greater control of application.
Part of the XR Lithium Ion range, designed for efficiency of application.
LED light for improved visibility of cut line and work piece.
Full kit supplied with 40 min charger, 2 slide batteries, Heavy duty kit box - Naked body only version also available (No batteries, charger etc).
Order Code
Price each
2520740 357.00
Order Code Item Description
2525092 10.8V 2Ah Li-Ion Cordless Reciprocating Saw Full Kit
2515351 Naked (Body only)
Price each
GSA 36V-LI
36V cordless heavy duty reciprocating saw. Features include 2 gear switch for optimum cutting in metal and wood, soft grip rear handle for operator comfort and non-slip surface and 2 finger trigger with large handle space for operators wearing gloves. Lockjaw blade holder ensures a quick one hand tool-free blade change. Supplied with 30 minute charger, 2 x 2.6Ah Li-Ion battery packs and heavy duty carry case.
Price Order Code each
1515314 576.00
DCS380M2-GB 18V XR Li-Ion reciprocating saw
Latest generation 18V XR Li-Ion premium Reciprocating Saw featuring NEW XR 4.0Ah Li-Ion battery technology Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Powerful & Highly Efficient PM58 DEWALT fan cooled motor with replaceable brushes, delivers fast cutting action up to 2,950 strokes per minute and 28.6 mm stroke length maximising user productivity
Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety
Lever-action keyless blade clamp for quick and easy blade changes
Pivoting adjustable shoe with open top for high stability and blade visibility during a cut
Multi-voltage charger
2 slide batteries
DCS387N Compact Reciprocating Saw
Compact saw allows better access to hard to reach cuts
Improved balance and ease of handling due to central motor position
Four position blade clamp allows for flush cutting and improved versatility
Lever action keyless blade clamp for tool-free blade change
LED for improved visibility of cut
Order Code Description
2577334 Naked (Bare Unit)
Price each
139.00
Heavy duty kit box
Order Code
2515340
80163867
Item Description
Full Kit
Naked (Body only)
Price each
350.00
159.00
749
PO-522762 PO-522761
130985 130981
525499
130986