Page 766 - Buck & Hickman Industrial Supplies 2016
P. 766
Shears | Nibblers
Shears
Supplier Model number Power Input Strokes per minute, no load Cutting Capacity - Steel (mm) Cutting Capacity - Aluminium Weight (kg) Order code (230V) Order code (110V)
BOSCH
GSC 2.8 500 W 1500 2.8 3.5 mm 2.7
MAKITA
JS3201 660 W 1600 3.2 2.5 mm 3.4
Nibblers
Supplier Model number Power Input Strokes per minute, no load Cutting Capacity - Steel (mm) Cutting Capacity - Aluminium Weight (kg) Order code (230V) Order code (110V)
MAKITA
JN1601 550 W 2200 1.6 1.2 mm 1.6 2519404 2519403
PO-522769
Cordless Nibblers
Supplier Model number Strokes per minute, no load Cutting Capacity - Steel (mm) Cutting Capacity - Aluminium Kerf width Weight (kg) Order code
ABLK 1.3TE
FEIN
7 232 41 60 1800 1.3 mm
2 mm
4 mm 1.8 2519452
PO-522772
055332 80139496 055333 80136174
PO-522765
JN1601
Compact and rapid cordless nibbler for trapezoid sheet metals.
• 30 m of cutting in 0.8 mm trapezoid sheet metal with one battery.
• 2.3 m/min cutting speed for excellent work progress. • Variable cutting speed due to electronically adjustable
stroke.
• Brief overlapping area up to 2.6 mm.
• Optimum handling due to extremely slim gearbox
head.
• More than 1,000 charge cycles per battery pack.
• Pleasantly light weight of 2.1 kg.
• QuickIN clamping system.
• Rotating punch for a service life which is now up to
30 % longer.
• Cutting direction setting can be changed in 45° steps
up to 360° using tool-free pivoting cutting head. • Proven MultiMaster motor with outstanding
performance and stability.
Set includes:
1 ABLK 1.3 in plastic tool case
1 rapid charger ALG 502 battery packs (Li-ion)
1 punch (6 36 02 050 00 0)
1 die for trapezoidal sheet metal (3 01 09 170 00 1)
Price Order Code each
2519452 498.63
GSC2.8
Model JN1601 performs clean, precise cutting in keystone plate, deck plate and other corrugated/ trapezoidal sheet materials. Die holder swivels full 360 deg for easy cutting at an angle to grooves in
500W metal shear with top knob handle to aid accurate
cutting.
Order Code Voltage
055332 230 V
Price corrugated/trapezoidal sheet materials.
each Double Insulation.
338.36 Ergonomically designed handle.
Compact & Lightweight.
Supplied with 3mm hex wrench, punch & die set, wrench holder.
Price Order Code Voltage each
2519404 230 V 281.51
2519403 110 V 281.51
JS3201
This machine has been developed followed by the JS1600, wherein the shear is serialized to cut up to 3.2 mm for steel plate and up to 2.5 mm for stainless plate while focusing not only in making it into the most compact and light weighing model in this class for easy operation, but also in upgrading the endurance capacity.
Double Insulation.
Compact & Lightweight.
Precision cutters to get the optimum use from the metal shear.
Supplied with 2 sher blades, 4mm hex wrench, thickness gauge.
Order Code Voltage
80139496 230 V
80136174 110 V
Price each
341.78
341.78
748
130903 PO-522758
130899
130930