Page 765 - Buck & Hickman Industrial Supplies 2016
P. 765
Cut-Off Saws
Cut-Off Saws
Supplier EVOLUTION
MAKITA
Model number
Power Input
No load Speed (rpm)
Diameter of Blade/Disc
Maximum Cutting Depth
Weight (kg)
Order code (230V)
Order code (110V)
Rage 2
2200 W
1450
355 mm
120 mm
17.1
1535248
1535251
Evo 355
2000 W
1450
355 mm
120 mm
23
1241050
1241051
2414EN
1650 W
3800
355 x 25.4
115 mm
18.4
2520853
2520854
LC1230
1650 W
1300
305 x 25.4
115 mm
19
2519411
255428
PO-552036
Replacement blade for Evo 355
Order Code Kit Contents
8400792 Steel cutting blade 66 tooth
8400806 Aluminium cutting blade 80 tooth
8400814 Stainless steel cutting blade 90 tooth
Price each
88.08
74.51
99.99
Rage 2
2414EN
2000W, 355mm blade diameter cut-off saw. Universal blade cuts steel, aluminium, wood even with nails in
it and all plastics. No coolant is required when cutting steel with virtually no sparks being produced for a burr free cut, The rear jaw is repositionable to maximise capacity when cutting angles. Heavy duty jaws provide a firm support to the work piece allowing a maximum cutting width of 178mm. V-clamp included for easy clamping of bar ad box section. Supplied with universal cutting blade, safety goggles and ear protection.
1650W portable cut-off saw. 355mm wheel diameter. D shape handle. Adjustable guide plate at 45° right and left at 3 locations. Spark diversion guide. Quick release vice.
Order Code Voltage
2520853 230V
2520854 110V
Price each
219.00
219.00
Order Code Voltage
Price each
166.65
166.65
62.17
1241050
1241051
1241052
230 V
110 V
Replacement blade
Replacment blade for LC1230
Steel cutting blade 305 x 2.1 x25.4mm, 60 tooth.
Order Code
80029475
Price each
65.75
Evo 355
LC1230
2200W, 355mm blade diameter cut-off saw. Universal blade cuts steel, aluminium, wood even with nails in
it and all plastics. No coolant is required when cutting steel with virtually no sparks being produced for a burr free cut. The rear jaw is repositional to maximise capacity when cutting angles. Heavy duty jaws provide a firm support to the work piece allowing a maximum cutting width of 178mm. V-clamp included for easy clamping of bar and box section. Supplied with universal cutting blade, safety goggles and ear protection.
1650W TCT circular saw. Spark free, cold clean cut five times faster than abrasive cut-off machines. Maximum cut at 90° 115mm diameter, at 45° 90mm diameter. Fitted with electric brake and quick release vice.
Order Code Voltage
2519411 230 V
255428 110 V
Price each
380.00
380.00
Order Code Voltage
1535248 230 V
1535251 110 V
Price each
269.98
269.98
747
130505
131248
131029
131028
130870
130506