Page 764 - Buck & Hickman Industrial Supplies 2016
P. 764

Cut-Off Saws
Cut-Off Saws
Supplier
DEWALT
Supplier Model number Power Input No load Speed (rpm) Diameter of Blade/Disc Maximum Cutting Depth Weight (kg) Order code (230V) Order code (110V)
BOSCH
GCO 2000 2000 W 3500 355 mm 130 mm 18 2022744 2022743
PO-522763
Model number
Power Input
No load speed (rpm)
Diameter of Blade/Disc
Maximum Cutting Depth
D28710
2200 W
3800 rpm
355
119 mm
16
2024619
2024620
PO-522760
D28715
2200 W
4000
355 mm
120 mm
17.69
1360635
1360636
Weight (kg)
Order code (230V)
Order code (110V)
Metal cutting blades
D28710
Specifically designed for use with DeWalt metal cutting chop saws (DW872). Suitable for cutting metal, steel and stainless steel.
Diameter blade: 355mm
2200W 355mm blade diameter abrasive chop saw. Features horizontal handle to help reduce operator fatigue, spindle lock for quick and easy wheel change and quick release clamp for less time in changing the work piece. Supplied with metal cutting disc.
GCO 2000
Bore: 25.4mm
Order Code Part Number
Number of Teeth
Price each
108.72
118.61
Superior durability, reliability and high performance at an affordable price.
The new extremely durable cut-off saw for heavy-duty applications requires the least effort from the user and yet, is lightweight enough to carry around the jobsite. And of course, it easily cuts through iron & steel.
Price Order Code Voltage each
2022744 240 V 205.00
2022743 110 V 205.00
Order Code Voltage
2024619 240 V
2024620 110 V
Price each
172.42
172.42
2006163 DT1900-QZ 70
2006164 DT1901-QZ 90
Chop saw wheel
D28715
Reinforced, premium resin bonded aluminium oxide metal cutting wheel specifically designed for use with chop saws. Suitable for cutting metal tube, sheet metal and iron.
2200W 355mm blade diameter cut-off saw. Electronic soft start to limit start-up current and kick back reaction. Keyless mitre adjustments for quick and simple operations. Keyless blade clamp allows quick, hassle free blade change. Horizontal handle for superior ergononomics and reduced user fatigue. Cut-off brushes prevent motor damage at the end of brush life.
Diameter x thickness x bore (mm) 355 x 3.0 x 25.4.
Order Code Part Number
2006239 DT3450-QZ
Price each
10.22
Order Code Voltage
1360635 230 V
1360636 110 V
Price each
332.38
332.38
746
131261 131189
130680 130679
PO-522757


































































































   762   763   764   765   766