Page 763 - Buck & Hickman Industrial Supplies 2016
P. 763
Disc Cutters | Metal Cutting Circular Saws
Disc Cutters
Supplier MAKITA HITACHI
Circular Saw (Metal Cutting)
Evolution Circular Saw Blades
Blades for Evolution 180
Order Code Material
254802 Steel
254805 Stainless Steel
254806 Aluminium
254807 Wood
Blades for Evolution 230
Order Code Material
250042 Mild Steel
250043 Stainless Steel
250044 Aluminium
250045 Wood
Model number
Capacity
Horse power
Wheel diameter x arbor (mm) Rotational Speed
Maximum Cutting Depth Weight (kg)
Order code (230 V)
Order code (110 V)
EK6100
61 cc
4.2 hp
305x 20
110 mm
8.5
2519381
CM12Y
305 x 20/22
100 mm
11.5
057171
057172
PO-522754
Supplier Model number Power Input No load speed (rpm) Diameter of Blade/Disc Diameter, arbor Capacity, cutting 90deg Cutting thickness Weight (kg) Order code (230V)
EVOLUTION
FURY 1050 W 3500 185 mm
RAGE 1 180 1500 W 1200 W
3500 3500 185 mm 180 mm
20 20 25
55 mm 6 mm 6.5
55 mm 6 mm 5.5
55 6 mm 7
1344868 1241046 254800
Order code (110V) N/A
1241048 254801 PO-522756
Fury
Price each
32.31
30.99
35.77
30.99
EK6100
1050W, 185mm blade diameter multipurpose cutting circular saw. Single blade cuts steel, ferrous and non- ferrous metals, aluminium, wood even with nails in it and all plastics. Collects wood and metal chippings automatically. Safety switch with over-load protection. Tilting arbor from 0-45° . Supplied with TCT universal blade and manual.
Price Order Code Item Description each
1344868 Circular saw 230V 49.98
1344871 Replacement blade 16.67
Rage 1
1050W, 185mm blade diameter universal cutting professional circular saw. Single blades cuts steel, ferrous and non-ferrous metals, aluminium, wood even with nails in it and all plastics. Auto debris collection system ensures work area is kept clean of all chippings. Safety switch with over-load protection. Tilting arbor from 0-45°. Supplied with TCT universal blade, safety goggles and carry case.
Petrol powered disc cutters suitable for cutting concrete, stone and steel. Both models feature anti vibration system for operator comfort, electronic govenor and happy start compressor. Supplied with toolkit and dust suppression kit.
Order Code Part Number
Price each
2519381 EK6100 590.00
Order Code Item Description
1241046 Circular saw 230V
1241048 Circular saw 110V
1241049 Replacement blade
180
Price each
83.32
83.32
14.58
Price each
43.76
54.41
49.68
24.84
CM12Y
High power soft start motor. Accepts both 20 and 22mm bore discs/blades. Fully adjustable safety guard. Dust extraction port for both indoor and outdoor usage. Shaft drive gives efficient power transmission with low maintenance. External brush caps for ease of maintenance. Standard Accessories: Dust collection adaptor, spanner, protective goggles (Wheel not included).
Order Code Voltage
057171 230 V
057172 110 V
Price each
783.56
783.56
1200W 180mm circular saw. Suitable for cutting steel, aluminium, plastics and wood. Cuts steel fast without sparks, heat, burrs or coolant. Dust cover for collecting metal chippings. Spindle lock for quick and easy blade change. Blade not supplied.
Order Code Voltage
254800 230 V
254801 110 V
Price each
109.98
109.98
745
131025
130709
131026
130637
131253
131115
131027