Page 762 - Buck & Hickman Industrial Supplies 2016
P. 762
Disc Cutters
Roebuck Diamond Wheels
Tile Cutting Diamond Wheels
Diamond blades manufactured to EN13236, suitable for use in all hand held and portable cutting machines.
General purpose
Can be used wet or dry on the following materials: medium concrete, concrete kerb stones, slabs, concrete building blocks and many other re-constituted stone and medium facing blocks. 7mm segment height.
Pro
Premium multipurpose diamond laser welded blade. Castellated rim for fast cutting and low vibration. TCT inserts prevent undercutting in abrasive materials
to prolong life of blade. Laser welded segments for additional safety. Suitable for use both wet and dry. 15mm segment height.
A-Line
Continuous diamond rim for a smooth, chip free cut of ceramic tiles. Suitable for use both wet and dry.
Order Code Disc Diameter
1439155 105 mm
1439156 115 mm
1439158 125 mm
1439159 230 mm
1439160 300 mm
1439161 300 mm
Concrete
Bore Size
16 mm
22 mm
22 mm
22 mm
20 mm
22 mm
Price each
6.21
7.59
10.35
15.18
31.06
31.06
Order Code Disc Diameter
1439176 300 mm
1439177 350 mm
Diamond Cutting Discs
Bore Size
20 mm
20 mm
Price each
164.78
227.70
Order Code Disc Diameter
2003864 115 mm
2003865 125 mm
2003866 150 mm
2003867 180 mm
Bore Size
22.2 mm
22.2 mm
25.4 mm
25.4 mm
Price each
11.30
12.83
16.99
20.50
Can be used wet or dry on the following materials: reinforced concrete, concrete kerb stones, slabs, concrete pipes and lintels and other medium/hard concrete materials including hard facing brick. 8mm segment height.
Premium-Line
Diamond Blades
Cuts through ceramic and the hardest of porcelain tiles with ease. 10mm high turbo rim diamond segment for extended durability. Suitable for use both wet and dry.
Order Code Disc Diameter
1439162 105 mm
1439163 115 mm
1439164 125 mm
1439165 230 mm
1439166 300 mm
1439167 300 mm
Asphalt
Bore Size
16 mm
22 mm
22 mm
22 mm
20 mm
22 mm
Price each
23.06
26.35
30.48
47.76
81.52
81.52
1. Ideal for general building materials sucha s concrete, masonry, brick, granite, cast iron pipe, and metal.
2. Excellent cuttign speed thanks to the “Speed Stripes” for less side friction.
3. Segment height of up to 15mm ensures a long lifetime with very high speed in all materials.
Order Code Disc Diameter
2003862 115 mm
2003863 125 mm
Bore Size
22.2 mm
22.2 mm
Price each
20.57
21.93
Order Code Part Number Description
Pack Price Size each
2577914
2577915
2577916
1243481
1243484
2577917
2577919
2608602792
2608602794
2608602796
2608600440
2608600443
061599749J
615997496
Entry Level (OPP) Diamond Blade 115mm
Entry Level (OPP) Diamond Blade 230mm
1
1
4.51
10.16
15.96
13.45
30.26
7.71
33.29
Entry Level (OPP) Diamond Blade 300x20mm Standard/Universal;1 115 x 22,23 Standard/Universal;1 230 x 22,23
115mm LPP dia- 2 mond twin pack Twin Pack 230mm 2
Diamond Blade + Clic Nut
1
Can be used wet or dry on the following materials: asphalt, concrete block, concrete pavors, roof tiles and other soft concrete products. 8mm segment height.
Order Code Disc Diameter
1439168 105 mm
1439171 115 mm
1439172 125 mm
1439173 230 mm
1439174 300 mm
1439175 300 mm
Bore Size
16 mm
22 mm
22 mm
22 mm
20 mm
22 mm
Price each
23.19
26.50
30.65
48.03
81.97
81.97
744
131291 131290 131288
527016
131292
130567
130564