Page 761 - Buck & Hickman Industrial Supplies 2016
P. 761

Abrasives
115mm Extreme fibre discs
115mm diameter extra tough vulcanised fibre backing sanding discs. Extremely durable hard Zirconia grain for fast aggressive stock removal on metal and steel. Heat resistant resin bond keeps the abrasive grain in place for longer disc life. 25 discs per pack.
Expert for Metal Cutting Discs
Cutting discs for metal for high requirements. Appropriate for hand-held angle grinders.
Maximum circumfential speed: 80 n/S (depending on rpm and disc diameter)
Pack Price
Expert for Inox Cutting Discs
Cutting discs for inox for high requirements. Appropriate for hand-held angle grinders
Maximum circumferential speed : 80 m/s (depending on rpm and disc diameter)
Order Code Part Number Grade
2006206 DT3200-QZ 24
2006207 DT3201-QZ 40
2006208 DT3202-QZ 60
2006209 DT3203-QZ 80
2006210 DT3205-QZ 100
2006211 DT3206-QZ 120
Zirconia Flap Disc
Price per pack
32.60
32.60
34.50
34.50
34.50
34.50
Order Code Part Number Description Size
per pack
13.50
18.00
20.25
36.90
24.30
Order Code Part Number Description
Pack Price Size per pack
25 39.06
25 33.45
25 17.87
25 20.16
10 82.49
10 94.95
25 32.54
25 81.27
2577940 2608603164
80138831 2608600318
2577941 2608600394
2577934 2608600324
2577935 2608600706
115 x 2.5 x 25 22.23 mm
115 x 22 mm 25
125 x 22 mm 25
230 x 22 mm 25
300 x 20 mm 10
4531978 2608600545
2577931 2608600549
2577932 2608603169
2577933 2608603171
2577936 2608603254
2577937 2608603255
2577943 2608602220
4531979 26086 00711
115mm Rapido cutting disc 125mm Rapido cutting disc
Inox Disc 115x1x22.23mm Inox Disc 125x1x22.23mm 115mm LPP 1mm Inox Discs in Tin
125mm LPP 1mm Inox Discs in Tin
Rapido LongLife cutting disc 115x1.0x22. 230mm Rapido cutting disc dpc
Grinding Discs - Metal
Expert for Metal Grinding Discs
Best for Metal Flap Discs, angled version - EN13743
Especially suitable for working on stainless steel, steel, cast iron and sheet steel.
Powerful thanks to Zirconia/semi-friable aluminium oxide. Fully synthetic resin bonded, sturdy X-cloth. Consistently high material removal rate and long lifetime.
Flap disc on carrier plate made of glass fibre.
Angled version - for working on edges/welded seams and surface sanding at work angle of 15-25 degree.
Grinding discs for metal for high requirements. Appropriate for hand-held angle grinders.
Maximum circumfential speed: 80 n/S (depending on rpm and disc diameter)
Order Code Part Number
45003811 2608600218
2577938 2608600223
2577939 2608600228
Description
115 x 22.2mm
125 x 22.2mm
230 x 22.2mm
Pack Size
Price per pack
10 12.20
10 13.94
10 26.40
Order Code
2577896
2577897
2577898
2577899
Part Number Description
260860 5450 40G
2608605451 60G
2608605452 80G
2608607319 120G
Pack Price Size per pack
10 30.28
10 30.28
10 30.28
10 30.28
Cutting Discs - Inox
Dewalt Coated Abrasive Discs
Cutting Discs - Metal
743
527040 130702
527019 527018
527025


































































































   759   760   761   762   763