Page 760 - Buck & Hickman Industrial Supplies 2016
P. 760
230mm Angle Grinders | Abrasives
230mm Angle Grinders
Supplier MAKITA
Fibre Sanding Discs
HITACHI
Model number
Power Input
No load Speed (rpm)
Weight (kg)
Order code (230V)
Order code (110V)
GA9020/2 GA9020KD/2
2000 W 2000 W
6600 6600
5.8 5.8
2015348 2005186
2015349 2005185
GA9040S/2
2400 W
6600
5.6
2005144
2005145
G23ST
2000 W
6600
5.1
2527508
2527507
G23ST/CD
2000 W
6600
5.1
2527510
2527509
PO-522753
GA9020
Best for Metal - EN13743
Suitale for fine and coarse sanding, material removal, denurring and de-rusting on stainless steel, steel, cast iron, and sheet steel.
Especially suitable for use in the automative industry. Fibre sanding disc with zirconia/semi-friable aluminium oxide, fuly synthetic resin bonded, 0.80 or 0.84mm vulcanised fibre.
Highest material removal tate and longest lifetime. Sanding discs for clamping on a rubber backing pad.
Pack Price
2000W, 230mm GA9020 models have been developed as the successor models to the predecessor 9067/9069 series models, featuring durability higher than the predecessors.
Large trigger switch, Double Insulation, Machined bevel gears.
Gear housing can be positioned at every 90 degrees. Supplied with lock nut wrench, wheel guard and side handle.
G23ST
Order Code Part NumberDescription Size
2577903 2608606725 115MM 24G 50
2577907 2608607254 115MM 36G 50
2577904 2608606727 115MM 60G 50
2577905 2608606728 115MM 80G 50
2577906 2608606730 115MM 120G 50
per pack
28.41
27.50
23.83
22.00
22.00
Powerful motor with excellent overload durability. Low weight for optimum handling. 3 Position front handle. Standard Accessories: Wrench. Side Handle.
Order Code Voltage
2015348 230 V
2015349 110 V
GA9020KD
Price each
90.00
90.00
Order Code Voltage
2527508 230 V
2527507 110 V
Price each
77.00
77.00
Expert for Metal - EN13743
2000W 230mm disc diameter heavy duty angle grinder. Features include soft grip for more comfort and
control, machined bevel gear for strength and anti-dust structure. Supplied complete with lock nut wrench, side handle, wheel guard, diamond wheel and carry case.
Suitable for fine and coarse sanding, material removal, deburring, and de-rusting, for differnt materials such as wood, varnish, metal, and stone
Fibre sanding disc with semi-friable aluminium oxide, fully synthetic resin bonded, 0.65 or 0.8 mm vulcanised fibre.
Sanding discs for clamping on a rubber backing pad.
Order Code Voltage
2005186 240 V
2005185 110 V
Price each
112.33
112.33
G23ST/CD
Order Code Part Number
Description
P36 Ø115 x 22.23
P60 Ø115 x 22.23
P80 Ø115 x 22.23
Pack Price Size per pack
50 21.08
50 18.33
50 17.41
Powerful motor with excellent overload durability. Low weight for optimum handling. 3 Position front handle. Standard Accessories: Moulded Case. Diamond Blade. Wrench. Side Handle.
2577900
2577901
2577902
2608607249
2608605466
2608605467
Order Code Voltage
2527510 230 V
2527509 110 V
Price each
109.00
109.00
GA9040S
2400W 230mm disc diameter angle grinder. Features include rotatable rear handle, soft start and ultra low vibration system. Supplied complete with lock nut wrench, anti vibration side handle and wheel guard.
Order Code Voltage
2005144 230 V
2005145 110 V
Price each
135.62
135.62
742
130549 130548
130889
130791
130790
527023
527022