Page 759 - Buck & Hickman Industrial Supplies 2016
P. 759

180mm Angle Grinders | 230mm Angle Grinders
125mm Angle Grinders
Supplier     BOSCH
MAKITA
Model number
Power Input
No load Speed (rpm)
Weight (kg)
Order code (230V)
Order code (110V)
GWS 22-180
2200 W
8500
4.2
2004870
2004871
GA7020
2000 W
8500
5.6
2005141
2005142
GA7040S
2400 W
8500
5.6
N/A
2005143
PO-522750
GA7040S
GWS 22-180
2200W 180mm angle grinder with tricontrol safety switch. Flat gearbox head and gearbox housing adjustable in four 90° stages.
Order Code Voltage
2004870 230 V
2004871 110 V
230mm Angle Grinders
Supplier
Model number
Power Input
No load Speed (rpm)
Weight (kg)
Order code (230V)
Order code (110V)
GWS 22-230
GA7020
2400W 180mm disc diameter angle grinder. Features include rotatable rear handle, soft start and low vibration system. Supplied complete with lock nut wrench, anti vibration side handle and wheel guard.
2000W 180mm disc diameter angle grinder. Supplied complete with lock nut wrench, side handle and wheel guard.
Price each
135.62
Price each
122.92
122.92
GWS 22-230
2200 W
6500
4.2
2004872
2004873
Order Code Voltage
Price each
90.41
90.41
Order Code Voltage
2005143 110 V
2005141
2005142
230 V
110 V
BOSCH
DEWALT
D28490
2000 W
6500
5.5
2000378
2000379
GWS 22-230LVI
2200 W
6500
5.4
2000500
2000501
GWS 24-230LVI
2400 W
6500
5.5
2000502
2000503
PO-522751
GWS 22-230LVI
2200W 230mm angle grinder with outstanding handling and excellent power to weight ratio. Fitted with spindle lock and deadmans safety switch.
2200W, 230mm disc diameter angle grinder. Features include vibration control side and rear handle for operator comfort. Kick back stop which stops the tool in a fraction of a second if the disc gets jammed and triple-control safety switch with restart protection.
D28490
Order Code Voltage
2004872 240 V
2004873 110 V
Price each
119.00
119.00
Order Code Voltage
2000500 230 V
2000501 110 V
GWS 24-230LVI
Price each
185.00
185.00
2000W, 230mm disc diameter angle grinder. Features include two position side handle for maximum comfort and spindle lock for quick and easy disc change.
Price Order Code Voltage each
2000378 240 V 110.00
2000379 110 V 110.00
2200W, 230mm disc diameter angle grinder. Features include vibration control side and rotating rear handle for operator comfort. Kick back stop which stops the tool in a fraction of a second if the disc gets jammed and triple-control safety switch with restart protection. SDS Quick-Locking nut for tool free disc change.
Price Order Code Voltage each
2000502 230 V 215.61
2000503 110 V 215.61
741
PO-522752 PO-522749
131023
130482
130546
130493
130547


































































































   757   758   759   760   761