Page 758 - Buck & Hickman Industrial Supplies 2016
P. 758

125mm Angle Grinders
125mm Angle Grinders
Supplier
Model number
Power Input
No load Speed (rpm)
Weight (kg)
Order code (230V)
Order code (110V)
GWS 11-125AVH
1100 W
11500
2.3
2518632
2518633
BOSCH
GWS 11-125
1100 W
11500
2.3
2518630
2518631
GWS 12-125CI
1200 W
11500 rpm
2.3
2518634
80005800
MAKITA
GA5040C
1400 W
2800-11000
1.8
2525878
80142352
GA5030
720 W
11000
1.8
2519386
2519385
HITACHI
G13SE2
1200 W
11000
1.9
8665699
8665702
PO-522746
GWS 11-125 AVH
GA5030
Powerful 1100-watt motor for fast work progress.
High work efficiency due to long lifetime and carbon brush lifetime.
Ergonomic shape for maximum control in various grip positions.
Direct cooling for high overload capability and long lifetime.
Anti-rotation protective guard – quickly and easily adjustable, provides reliable protection.
Gear head can be rotated in 90° steps.
Handle can be used on right or left.
Rated power input 1100 W No-load speed 11500 rpm Power output 740 W Grinding spindle thread M14 Disc diameter 125 mm Rubber sanding plate, diameter
125 mm Wire cup brush, diameter 75 mm Length
303 mm Height 102 mm Weight 2,3 kg
Price Order Code Voltage each
2518633 230 V 108.00
2518632 110 V 108.00
GWS 12-125CI
720W, 125mm Small diameter Angle grinders with ergonomically best possible barrel grip. Regardless of whether the user grips motor housing or rear cover, the extra-ergonomic barrel grip fits any user’s palm and fingers perfectly, and provides easy and comfortable handling while minimizing hand fatigue and pain. Machined bevel gears.
Small gear housing for easy handling and manoeuvrability.
Powerful 720W motor with excellent heat-resistance. Ergonomic 20 degree side grip angle.
Supplied with wheel, wrench, and side handle.
Fast work progress due to powerful 1200 watt Champion motor with Constant Electronic
Long lifetime due to motors with direct motor cooling, overload protection and long carbon brush lifetime. Leading user protection due to KickBack Stop, restart protection, anti-rotation protective guard and vibration reduction.
Large spindle lock button for easy and fast accessory changes.
Good handling thanks to slim housing.
Vibration Control auxiliary handle with 40% vibration reduction for low-fatigue working (EN 60745).
Soft start and starting current limitation.
Gear head can be rotated in 90° steps.
Handle can be used on right or left.
Order Code Voltage
2519385 230 V
2519386 110 V
Price each
47.95
47.95
Rated power input 1200 W No-load speed 11,500 rpm Power output 640 W Grinding spindle thread M14 Disc diameter 125 mm Rubber sanding plate, diameter
125 mm Wire cup brush, diameter 75 mm Length
297 mm Height 103 mm Weight 2,3 kg
Price Order Code Voltage each
2518634 230 V 123.00
80005800 110 V 123.00
GWS 11-125
Powerful 1100-watt motor for fast work progress.
High work efficiency due to long lifetime and carbon brush lifetime.
Ergonomic shape for maximum control in various grip positions.
Direct cooling for high overload capability and long lifetime.
Anti-rotation protective guard – quickly and easily adjustable, provides reliable protection.
Gear head can be rotated in 90° steps.
Handle can be used on right or left.
Rated power input 1.100 W No-load speed 11.500 rpm Power output 740 W Grinding spindle thread M14 Disc diameter 125 mm Rubber sanding plate, diameter
125 mm Wire cup brush, diameter 75 mm Length
303 mm Height 102 mm Weight 2,3 kg
Price Order Code Voltage each
2518630 230 V 108.00
2518631 110 V 108.00
G13SE2
GA5040C
1400W 125mm variable speed heavy duty angle grinder. Supplied with guard and side handle.
Powerful 125mm (5”) Grinder with excellent overload durability. Extra protection on armature gives twice the wear resistance. Standard Accessories: Side Handle. Abrasive Wheel, Wrench Quick release wheel guard.
Price Spindle lock and Lock-off paddle switch. Order Code Voltage each
Price each
104.70
104.70
2525878 230 V 138.27
80142352 110 V 138.27
Order Code Voltage
8665699 230 V
8665702 110 V
740
PO-522747
130878
131022
PO-522748
131118
130886


































































































   756   757   758   759   760