Page 757 - Buck & Hickman Industrial Supplies 2016
P. 757

115mm Angle Grinders
115mm Angle Grinders
Supplier      DEWALT
MAKITA
GA4530 G12SR3
720 W 730 W
11000 10000
1.8 1.4
2519383 2516785
2519384 4534747
HITACHI
G12SS
580 W
11000
1.4
2516835
2516836
PO-522744
Model number
Power Input
No load Speed (rpm)
Weight (kg)
Order code (230V)
Order code (110V)
D28113 D28117
900 W 1100 W
10000 10000
1.7 2
1184795 1184797
1184794 1184796
D28113
DWE4206
1010 W
11000
2577324
2577325
900W 115mm angle grinder. Compact design
for gripping. Anti vibration side handle and quick adjustment tool free guard. Supplied with protective guard, side handle and spanner.
Order Code Supply Voltage
1184795 240 V
1184794 110 V
D28117
Price each
58.00
58.00
GA4530
1100W 115mm electronic variable speed angle grinder. Features no-volt release switch which prevents the
unit starting when plugged in, even if the switch is
in the on position. The switch must be consciously reset before power is delivered. Autobalance reduces vibration resulting in greater comfort for the operator. The torque limiting clutch reduces the maximum torque reaction transmitted to the operator if the cutting disc jams. Dust ejection system removes majority of debris from the air which passes over the mortor preventing abrasion and tracking. Supplied with keyless disc guard and anti-vibration side handle.
720W, 115mm Small diameter Angle grinders with ergonomically best possible barrel grip. Regardless of whether the user grips motor housing or rear cover, the extra-ergonomic barrel grip fits any user’s palm and fingers perfectly, and provides easy and comfortable handling while minimizing hand fatigue and pain.
Small gear housing for easy handling and manoeuvrability.
Machined bevel gears.
Powerful 720W motor with excellent heat-resistance. Ergonomic 20 degree side grip angle.
Supplied with wheel, wrench, and side handle.
Order Code Voltage
2519383 110 V
2519384 230 V
G12SR3
Price each
46.50
46.50
Order Code Supply Voltage
1184797 230 V
1184796 110 V
DWE4206
Price each
120.41
120.41
Powerful 115mm (4.5”) compact and lightweight Grinder with high overload durability. Side mounted on/ off switch. Spindle lock. Standard Accessories: Side handle. Available in 230V or 110V.
Order Code Voltage
4534747 230 V
2516785 110 V
G12SS
Price each
47.30
47.30
No-volt release switch prevents the unit from starting unintentionally when locked on. Switch must be consciously reset before power is delivered
Soft start reduces movement of the tool on startup increasing user control
High efficiency motor design improves performance in demanding applications
Dust ejection system removes majority of debris
from the air which passes over the motor, preventing abrasion and tracking
Small girth allow comfortable gripping resulting in superior ergonomics
The low profile gear case allows access in confined areas
Protective keyless guard
Multi-position anti vibration side handle Inner and outer disc flange
Spanner
Order Code Voltage
2577324 240 V
2577325 110 V
Powerful (4.5”) Grinder with Excellent overload durability. Compact and lightweight. Top mounted on/off switch. Standard Accessories: Side handle. Available in 230V or 110V.
Price Price each Order Code Voltage each
58.00 2516835 230 V 44.00
58.00 2516836 110 V 44.00
739
525507 131181 131176
130788 130787
130884


































































































   755   756   757   758   759