Page 756 - Buck & Hickman Industrial Supplies 2016
P. 756
100mm Angle Grinders | 115mm Angle Grinders
100mm Angle Grinders
Supplier Model number Power Input No load Speed (rpm) Weight (kg) Order code (230V) Order code (110V)
BOSCH
GWS7-100 720 W 11000 1.8 2007552 2007551
PO-522738
115mm Angle Grinders
Supplier Model number Power Input No load Speed (rpm) Weight (kg) Order code (230V) Order code (110V)
GWS 850 850 W 11000 1.45 1023554 1023553
BOSCH
GWS 7-115 GWS 9-115 720 W 900 W 11000 11,500 1.9 2.1 2007554 2518628 2007553 2518629
GWS 9-115
GWS9-115P 900 W 11,000 2.1 80140437 80066720
PO-522739
GWS 7-100
GWS 850
Powerful 900-watt Champion motor for fast work progress.
High work efficiency due to long lifetime and carbon brush lifetime.
Ergonomic shape for maximum control in various grip positions.
Direct cooling for high overload capability and long lifetime.
Anti-rotation protective guard – quickly and easily adjustable, provides reliable protection.
Gear head can be rotated in 90° steps.
Handle can be used on right or left.
Rated power input 900 W No-load speed 11.500 rpm Power output 530 W Grinding spindle thread M14 Disc diameter 115 mm Rubber sanding plate, diameter
115 mm Wire cup brush, diameter 75 mm Length
289 mm Height 102 mm Weight 2,1 kg
Sanding with sanding sheet Vibration emission value ah 1.5 m/s2 Uncertainty K 1.5 m/s2 Surface grinding (roughing) Vibration emission value ah 5.0 m/s2 Uncertainty K 1.5 m/s2 The A-rated noise level of the power tool is typically as follows: Sound pressure level 90 dB(A); Sound power level 101 dB(A). Uncertainty K= 3 dB.
Order Code Supply Voltage
Price each
69.00 69.00
1023554 1023553
230 V 110 V
Order Code Voltage
2007552 230 V 2007551 110 V
Price each
56.00 56.00
115mm angle grinder. Smallest grip size in class for a 2518628 230 V
very comfortable grip and holding position. Flat head gear for working in tight spaces. Easy carbon brush change for shorter tool downtime with auto cut-off feature to protect motor. Armoured coils to protect motor against sharp grinding dust for a longer life. Armature cord protection to shield against damaging dust. Bullet-proof guard to provide users with maximum safety even if the disc breaks. Two motion switch to prevent unintentional switch on. Specially designed helical gear to give you smooth running and robust transmission. Cooling system with sufficient air- inlets for optimal air-flow and cooling. More ergonomic round shape motor housing.
2518629 110 V
Order Code Voltage
2007554 240 V 2007553 110 V
Price each
56.00 56.00
GWS9-115P Angle Grinder with PROtection switch
The new series of PROtection angle grinders: robust, perfect handling and outstanding user safety Outstanding user protection: the PROtection switch instantly switches the machine off when it is released 115mm (4.5”) Angle Grinder, 11,000 rpm
Powerful 900-watt motor for fast work progress
High work efficiency due to long lifetime and carbon brush lifetime
Ergonomic shape for maximum control in various grip positions
Direct cooling for high overload capability and long lifetime
Anti-rotation protective guard – quickly and easily adjustable, provides reliable protection
Gear head can be rotated in 90° steps
Handle can be used on right or left
Quick disc change with spindle lock, M14 spindle thread
Weight: 2.1kg
Price Order Code Voltage each
80140437 230 V 82.00 80066720 110 V 82.00
738
100mm angle grinder. Smallest grip size in class for a very comfortable grip and holding position. Flat head gear for working in tight spaces. Easy carbon brush change for shorter tool downtime with auto cut-off feature to protect motor. Armoured coils to protect motor against sharp grinding dust for a longer life. Armature cord protection to shield against damaging dust. Bullet-proof guard to provide users with maximum safety even if the disc breaks. Two motion switch to prevent unintentional switch on. Specially designed helical gear to give you smooth running and robust transmission. Cooling system with sufficient air- inlets for optimal air-flow and cooling. More ergonomic round shape motor housing. M10 spindle.
850W 115mm disc diameter angle grinder. Direct motor cooling with special air ducting and ventilation vents
on rear of tool. Supplied complete with diamond blade and carry case.
GWS 7-115
Order Code Voltage
Price each
70.00 70.00
PO-522740
PO-522742 PO-522741
536739
PO-522743