Page 755 - Buck & Hickman Industrial Supplies 2016
P. 755
Cordless Angle Grinders
Cordless Angle Grinders
Supplier
Model number
Voltage
No load Speed (rpm)
Battery Size
BOSCH MAKITA HITACHI DEWALT
GWS 18 V-LI DGA452RMJ DGA455Z DGA505Z G18DSL/JJ DCG412M2 DC415M2
18 18 18 18 18 18 36
10000
2 x 4.0Ah Li-Ion
10000
2 x 4.0Ah Li-Ion
1.9
80174632
DGA455Z
8500 8500
- -
2.5 2.6
2577685 2577686
9100
2 x 5.0Ah Li-Ion
1.8
2523843
7000 rpm
2 x Li-Ion 4.0Ah
2.9
2515350
6500
2 x 4.0Ah Li-Ion
3.3
80119786
PO-522735
Weight (kg) 2.3
Order code 2520738
GWS 18V-Li
Cordless Angle Grinder 115mm and equipped with highly enhanced Brushless DC motor compared to the current DGA452.
Energy production is more efficient than brushed DC motor because of no friction loss caused by brushes, enabling lower amperage for reduced heat production and increased work amount on a single full battery
DGA505Z
18V 115mm disc diameter angle grinder. Slim housing with soft grip for comfortable one-hand use. Two motion trigger switch for operator safety. Battery charge indicator. Supplied with charger, 2 x battery packs and L-Boxx carry case.
Cordless Angle Grinder 125mm and equipped with highly enhanced Brushless DC motor compared to the current DGA452.
Energy production is more efficient than brushed DC motor because of no friction loss caused by brushes, enabling lower amperage for reduced heat production and increased work amount on a single full battery charge.
The machine also benefits form the following features; Safety Paddle Switch
Automatic Speed Control: Automatically changes the cutting speed according to load condition for optimum operation
High power motor
Anti-restart function.
Soft start feature.
Battery fuel gauge
Equipped with Battery protection circuit: designed
to protect the battery from damages due to overdischarge, high temperature or overload current. Rubberised soft grip.
Electronic current limiter for overload protection. Kickback user protection: Shuts down the tool to protect the user if rotation speed suddenly slow down (e.g. kickback).
Price charge.
Order Code each The machine also benefits form the following features;
2520738 333.00
Safety Paddle Switch
Automatic Speed Control: Automatically changes the cutting speed according to load condition for optimum operation
High power motor
Anti-restart function.
Soft start feature.
Battery fuel gauge
Equipped with Battery protection circuit: designed
to protect the battery from damages due to overdischarge, high temperature or overload current. Rubberised soft grip.
Electronic current limiter for overload protection. Kickback user protection: Shuts down the tool to protect the user if rotation speed suddenly slow down (e.g. kickback).
DGA452RMJ
18V, 115mm disc diameter angle grinder. Supplied with fast charger, 2 x 3.0Ah Li-Ion battery packs, lock nut wrench, side handle, abrasive wheel and carry case.
Order Code Description
2577685 Body Only
Price each
176.71
Order Code Description
2577686 Body Only
Price each
181.48
Order Code Item Description
Price each
378.00
114.00
80174632
80119225
Full Kit
Body Only
DCG412M2-GB 18V XR Li-Ion angle grinder
Latest generation 18V XR Li-Ion premium 125mm Grinder featuring NEW XR 4.0Ah Li-Ion battery technology
Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Powerful & Highly Efficient PM58 DEWALT fan cooled motor with replaceable brushes, delivers up to 7000 rotations per minute for fast cutting and grinding applications
DC415M2
36V cordless 125mm disc diameter angle grinder. Features 2 position anti-vibration side handle for operator comfort and control. Convenient trigger switch with lock-off button for easier gripping. Keyless guard for enhanced application versatility. Supplied with charger, 2 x 4.0Ah Li-ion battery packs and heavy duty carry case.
Price Order Code each
80119786 578.00
349.85
155.18
G18DSL/JJ
Steel cut spiral bevel gears provide highest level of durability and low vibration, increasing user productivity Low profile jam pot gear case improves gear durability and ergonomics
Intelligent trigger & lock-off switch for enhanced work safety & control
2 position side handle
Keyless protective guard
Blade Wrench
Multi-voltage charger
2 slide batteries
Heavy duty kit box
High Spec 18V 115mm Angle Grinder. Multiplex protection circuit for maximum battery life. High torque design. Low gear cover height for easier access to confined areas. Low battery indicator. Replaceable carbon brushes. Standard Accessories: 2 x 5.0Ah Li-Ion batteries. Fan cooled charger. Side handle. Abrasive wheel. Carrying case.
Price Order Code Item Description each
2523843 18V Angle Grinder 2x4.0Ah Li-Ion 285.00
2516810 18V Angle Grinder Body Only 88.00
Order Code Description
2515350 Full Kit
80086165 Naked (Bare Unit)
Price each
737
PO-522737
130535
130762
130989
528364
131259
528365