Page 754 - Buck & Hickman Industrial Supplies 2016
P. 754
Impact Wrenches | Die Grinders
Impact Wrenches
Die Grinders
Supplier Model number Power Input No load Speed
(rpm) Weight (kg) Order code (230V) Order code (110V)
GGS 28C
Supplier Model number Power Input No load Speed
(rpm) Full load impact rate (ipm) Torque (Max)
Driver Size Weight (kg) Order code
MAKITA
6906/1 TW1000/1 650 W 1200 W 1700 1400
1600 1500
BOSCH
GGS 28LC 650 W
MAKITA
HITACHI
GP2S2/2 520 W 25000 rpm
1.7 2516786 2516787
PO-522733
TW0350/1 400 W 0-2000
0-2000
GGS 28C 600 W
GGS 8CE 750 W
2500-8000 rpm 1.7 2022751 2022750
GD0800C/2 750 W
7000-28000 rpm
1.6 057924 057925
GD0810C/1 750 W
1800-7000 rpm 1.6 N/A 057927
28000 rpm 28,000 rpm
350 N-m 588 N-m 1000 N-m 1/2 “ 3/4 “ 1
3.0 5 8.6 2005175 251318 2519426
PO-522732
1.6 2022755 2022754
1.6 2022753 2022752
Perfect handling for tough grinding applications such as milling, deburring, bevelling or finishing. Powerful 600w motor for fast work progress and longer service life. 8mm collet. Suitable for grinding wheels up to 50mm diameter. Extended grinding spindle – ideal for grinding in tight spots. Soft-start for smooth and safe start-up. Kick-back stop feature detects when grinding stone jams and instantly shuts off the motor to prevent injuries. Good handling due to ergonomic shape and long grinding spindle. Improved grommet prevents cord breakage. Direct cooling for high overload capability and long lifetime. Constant electronics for constant speed even under heavy load.
GGS 8CE
TW0350
Powerful 750w motor for fast work progress with
soft start. Ergonomic design with especially high torque which is ideal for the grinding of inner and outer surfaces with either brushes or flap wheels. Kick-back stops automatically detects jammed discs and immediately shut the motor off to prevent user- injuries. Suitable for stainless steel manufacturing. With extended grinding spindle and high torque, ideal for grinding and finishing large surfaces. 8mm collet. Suitable for grinding wheels up to 50mm diameter.
400W 1/2in square drive, high torque impact wrench. Features aluminium hammer case for high durability and forward and reverse rotation. Supplied with 24mm socket and carry case.
Price Order Code Voltage each
Order Code Voltage
Price each
134.00
134.00
Order Code Voltage
2022751 230 V
2022750 110 V
GD0800C
Price each
257.85
257.85
2005175 110 V
6906
325.84
2022755
2022754
230 V
110 V
High speed die grinder. Electronic speed control maintains correct speed even through the load changes. SJS system fitted to motor prevents motor overload for operator safety.
650W, 3/4in square drive heavy duty impact wrench suitable for construction and engineering applications. Forward and reverse action. Supplied with 32mm socket, side handle and carrying case.
Price Order Code Voltage each
251318 110 V 450.00
TW1000
Model TW1000 1in square drive has been developed as a 1000N.m class impact wrench conforming to
the European and North American standards. Its
brief advantages are; Lightweight with plastic motor housing and handle. Bumpers protecting tool at the front and the rear of the tool and the bottom of handle. Rubberized soft grip for comfortable operation. Forward/reverse rotation.
Double Insulation.
For Bolt range M24-M30 (High Tensile M22-M24). Supplied with 41mm socket, side handle & carry case.
GGS 28LC
Order Code Voltage
057924 230 V
057925 110 V
GD0810C
Price each
203.94
203.94
Powerful 650-watt Champion motor for fast work progress with soft start.
Long, slim grinding spindle – particularly suitable for use in hard-to-reach areas.
KickBack Stop: detects when the tool is jammed and shuts it down immediately – for a high level of user protection.
Little servicing required due to significantly improved carbon brushes.
Constant Electronic for constant speed, also under heavy load.
New clamping system for a secure fit of the grinding stones to ensure precise work.
Compact, ergonomic shape for versatile grinding work. Cut-out carbon brushes for a high level of motor protection.
Direct cooling for high overload capability and long lifetime.
No-load speed 28.000 rpm Toolholder Collet up to 8 mm Rated power input 650 W Power output 380 W Spindle collar diameter 43 mm Weight 1,6 kg Length 375 mm Height 75 mm Max. collet diameter 8 mm mm Max. grinding tool diameter 50 mm Spanner size of locking nut 19 mm2 Spanner size of grinding spindle 13 mm2
Surface grinding up to diameter of 50 Vibration emission value ah 14.0 m/s2 Surface grinding up to diameter of 25 Vibration emission value ah 6.0 m/s2 The A-rated noise level of the power tool is typically as follows: Sound pressure level 77 dB(A); Sound power level 88 dB(A). Uncertainty K= 3 dB.
Low speed die grinder. Electronic speed control maintains the correct speed even through load changes. SJS system fitted to motor prevents motor overload for operator safety.
Order Code Voltage
057927 110 V
GP2S2
Price each
213.48
Price each
233.00
233.00
Powerful high speed motor. Extended front housing to access recessed work. Slim, easy to grip housing. External brush caps. Large auto return lock-on slide switch. Standard Accessories: 2 wrenches.
Order Code Voltage
2519426 110 V
Price Order Code Voltage
each 2022753 230 V 712.00 2022752 110 V
Order Code Voltage
2516786 230 V
2516787 110 V
Price each
202.97
202.97
736
130920 131019
130561
130840
PO-522734
130792
131021 131020
PO-522736