Page 753 - Buck & Hickman Industrial Supplies 2016
P. 753
Impact Wrenches
Impact Wrenches
Supplier BOSCH
DEWALT DW292-LX
710 W
2200 rpm
2700
440 N-m
1/2 “
3.2
9642200
MAKITA
TW0200/1
380 W
0-2200 rpm
0-2200
200 N-m
1/2 “
2.2
2005173
HITACHI
WR22SE
800 W
1400 rpm
2000
620 Nm
3/4 “
4.6
2527506
2527505
PO-522731
Model number
Power Input
No load Speed (rpm)
Full load impact rate (ipm)
Torque (Max)
Driver Size
Weight (kg)
Order code (230 V)
Order code (110 V)
GDS18E
500 W
550-1300 rpm
2700
70-250 N-m
1/2 “
3.2
055371
GDS 30
920 W
860 rpm
2700
500 N-m
1 “
3.2
2004015
6904VH/1
360 W
0-2100/0-2400 rpm
0-2500/0-3200
147-196 N-m
1/2 “
1.8
251513B
TW0250/1
420 W
0-2300 rpm
0-2300
250 N-m
1/2 “
2.1
2005174
DW292
TW0250
GDS18E
710W, 1/2in square drive heavy duty impact wrench. Featured soft grip handle to reduce vibration and for operator comfort.
380W 1/2in square drive impact wrench, features forward and reverse rotation. Supplied with 24mm socket and carry case.
Order Code Voltage
2005174 110 V
500W 1/2in square drive 2-speed impact wrench. Well positioned centre of gravity with centre grip for fatigue
free working. Quick tool changing.
Order Code Voltage
Price each
234.88
Price each
263.34
Price 9642200 110 V Order Code Voltage each
055371 110 V 299.00
6904VH
360W 1/2in square drive impact wrench. Forward and reverse action with variable speed control. Supplied with 17, 21 and 26mm sockets and carrying case.
Price Order Code Voltage each
251513B 110 V 311.67
GDS 30
920W, 1in square drive heavy duty wrench suitable for demanding applications including construction and commercial vehicle maintenance. Features forward and reverse rotation for tightening and loosening bolts and nuts, an auxiliary handle that can be fitted in two positions to suit the application and hanging hook for secure storage.
Price Order Code Voltage each
2004015 110 V 806.00
TW0200
WR22SE
Powerful 3/4Dr wrench at 610Nm. Heavy duty double insulated aluminium housing. Compact design, only 302mm in length. Soft grip handle for greater comfort and control. Innovative body design. Standard Accessories: Side handle. Carrying Case.
Order Code Voltage
2527506 230 V
2527505 110 V
Price each
545.00
545.00
380W 1/2in square drive impact wrench. Features aluminium hammer case for high durability, variable speed and forward and reverse rotation. Supplied with 24mm socket and carry case.
Price Order Code Voltage each
2005173 110 V 262.64
735
130609
131018
130559
131080
131133
130804
130560