Page 752 - Buck & Hickman Industrial Supplies 2016
P. 752

Impact Wrenches
Impact Wrenches
Supplier
Model number
Voltage
No load speed (rpm)
Impact Rate (Max)
DEWALT
MAKITA HITACHI
Torque (Max)
Drive
Battery Size
Weight (kg)
Order code
DC800M2-GB
36 V
1400
0-2500
440 N-m
1/2
2 x 4.0Ah Li-Ion
3.4
2525088
DCF880M2-GB
18 V
0-2300 rpm
0-2700
203 N-m
1/2” (12.7mm)
2 x 4.0Ah Li-Ion
1.62
2515337
DCF886N
18 V
0 - 2800
0 - 3200
165 Nm
1/4
XR Li-Ion
0.96
2577331
DCF899P2
18 V
0 - 400 / 1200 /1900
0 - 2400
950 Nm
1/2
XR Li-Ion 5Ah
DTW251RMJ
18 V
0-2400
0-3000 BPM
230 N-m
1/2
2 x 4.0Ah Li-Ion
1.7
2577108
WR18DSHL/JJ
18 V
0-1500
0-2000
480 N-m
1/2
2 x 5.0Ah Li-Ion
3.4
2524208
PO-522728
3.3
2577346
DC800M2
DCF886N Brushless Impact Driver - Bare Unit
Latest generation 18V XR Li-Ion Brushless Impact Driver
Brushless motor provides improved runtime and durability
3 LED ‘Halo’ ring provides maximum illumination of work piece
6.35mm ‘drop in’ keyless hex driver allows for quick, one handed fitment
36V 1/2in square drive heavy duty high torque impact wrench. Rocker switch for fast andeasy forward and reverse selection. Aluminium front housing for better weight and balance. Supplied with charger, 2 x 2.0Ah Li-Ion battery packs and heavy duty carry case.
DTW251
Order Code Part Number
2525088 DC800M2-GB
Price each
578.00
18V cordless 1/2in square drive heavy duty impact wrench. Features include forward and reverse action, variable speed trigger with electronic brake and soft grip handle for operator comfort. Supplied with charger, 2 x 3.0Ah Li-Ion battery packs, belt clip and carry case.
Aluminium front housing provides greater heat dispersion increasing motor life
Ergonomic handle and rubber overmold reduces vibration and user fatigue
Order Code Description
2577331 Naked (Body Only)
Price each
149.00
Order Code Item Description
2577108 Full kit
2524620 Body only
Price each
407.00
159.00
DCF880M2 18V XR Li-Ion Compact Impact Wrench
Latest generation 18V XR Li-Ion Compact Impact Wrench featuring NEW XR 4.0Ah Li-Ion battery technology Ultra compact, light weight design allows for use in confined spaces Improved ergonomic design and rubber grip increase comfort and provide greater application control. All metal gearing for efficient power transmission and long tool life Aluminium front housing provides greater heat dispersion increasing motor
life Intelligent trigger allowing total control over all applications Full kit supplied with Multi-voltage charger, 2 slide batteries, Heavy duty kit box - Naked body only version also available (No batteries, charger etc).
Price Order Code Item Description each
2515337 Full kit 342.77
2515346 Naked (Body only) 154.89
DCF899P2
Latest generation 18V BRUSHLESS XR Li-Ion High Torque Wrench featuring XR 5.0Ah Li-Ion battery technology
Powerful fan cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy duty fastening applications
Up to 1625Nm of “breakaway” torque ensures removal of the tighest bolts
3 Speed and torque settings gives you the control to best suit your applciation
1/2” (13 mm) square drive with detent pin allows for more efficient torque delivery and excellent socket retention
Bright white LED with delay feature for improved visibility and flashlight functionality
Comfortable rubber XR grip and switch for greater application comfort and maximum control
Sold with TSTAK kitbox for easy system transportation and storage when used with other TSTAK kitboxes Naked body only version also available (No batteries, charger etc)
WR18DSHL/JJ
High Power 18V Impact Wrench with high capacity 5.0Ah Li-Ion batteries. Multiplex protection circuit for maximum battery life. Maximum tightening torque of 480Nm. External Brush Caps. Save Power Mode. LED spotlight. Rocker switch. Standard Accessories: 2 x 5.0Ah Li-Ion batteries. Charger. Carrying case.
Order Code
2524208
2516822
Item Description
18V High Torque Impact Wrench 2x5.0Ah Li-Ion 18V High Torque Impact Wrench Body Only
Price each
479.00
220.55
Order Code Description
2577346 Full Kit
2577347 Naked (Body Only)
Price each
372.00
156.00
734
130978
131186
525476
525475
PO-522730
130541


































































































   750   751   752   753   754