Page 751 - Buck & Hickman Industrial Supplies 2016
P. 751
Impact Wrenches
Impact Wrenches
Supplier
Model number
Voltage
No load speed (rpm)
Driver Size
Torque (Max)
Battery
Order code
W5350EU-K1
20 V
0-1900
1/2
245 Nm
1.5 Ah Li-Ion
80181220
INGERSOLL-RAND
W5150EU-K2
20 V
1/2
260 Nm
1.5 Ah Li-Ion
2578031
W5350EU-K1 20V 1/2Dr Right Angle Impact Wrench
245 Nm. of reactionless torque in a slim, lightweight design that offers the reach of a ratchet while packing the incredible power of an impact
From 0-1900rpm instantly. With the variable speed trigger for more control, and a conveniently located forward reverse switch, you can keep one hand on the trigger and let the tool do the rest.
All-metal impact mechanism and drive train provide the ultimate in durability and reliability.
Engineered composite housing for increased protection against chemical attack.
Steel-reinforced housings add strength for unmatched drop resistance
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort
Variable speed switch with electronic brake provides maximum control of the tool
Convenient one-hand operation with reverse control at trigger
Compatible with high-capacity 3.0 Ah battery for maximum runtime or supplied compact 1.5 Ah battery for reduced tool weight
Kit contains: cordless tool, charger, 1 pc 20 V, 1.5 Ah Li-ion battery and blow molded case
Price Order Code Part Number each
80181220 W5350EU-K1 439.34
W5130EU-K2
20 V
3/8
260 Nm
1.5 Ah Li-Ion
2578035
W5130EU-K2 20V 3/8Dr Impact Wrench
Convenience of Cordless - Power of Air
The Ingersoll Rand W5130 20V Impactool delivers the power you need where you need it
Designed for professional service technicians, the W5130 offers exceptional 260 Nm (190 ft-lb) of maximum torque in reverse
All-metal impact mechanism and drive train provide the ultimate in durability and reliability
Engineered composite housing for increased protection against chemical attack
Steel-reinforced housings add strength for unmatched drop resistance
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort
Variable speed switch with electronic brake provides maximum control of the tool
Convenient one-hand operation with reverse control
at trigger
Compatible with high-capacity 3.0 Ah battery (not supplied) for maximum runtime or compact 1.5 Ah battery (supplied) for reduced tool weight
Kit contains: cordless tool, charger, 2 pcs 20 V, 1.5 Ah Li-ion batteries and blow molded case.
W7150EU-K
1/2
1057 Nm
2 x 3.0 Ah Li-Ion
2520501
PO-522727
PO-526893
W7150EU-K 20V 1/2Dr HD Impact Wrench
Convenience of Cordless - Power of Air
The W7150EU High-Torque 1/2’’ ImpactoolTM is the only cordless impact wrench that can perform as our best-in-class 2135QTiMAX, 1/2’’ air Impactool
The W7150EU cordless tool will make quick work of tough jobs that professional technicians do every day Do the Job! Do it Fast! Do it Every Time! 1057 Nm
(780 ft-lb) of maximum torque and 1486 Nm (1100 ft-lb) of nut-busting torque, that’s the best-in-class performance
All-metal impact mechanism and drive train provide the ultimate in durability and reliability.
High-power rare earth magnet motor offers a long life and high power
Steel-reinforced housings add strength for unmatched drop resistance
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort.
Variable speed switch with electronic brake provides maximum control of the tool
Convenient one-hand operation with reverse control
at trigger
3.0 Ah battery or High-capacity 5.0 Ah battery delivers maximum performance and runtime
Kit contains: cordless tool, charger, 2 Li-ion batteries and blow molded case
Order Code Part Number
2578035 W5130EU-K2
W5150EU-K2 20V 1/2Dr Impact Wrench
Price each
429.69
Convenience of Cordless - Power of Air
The Ingersoll Rand W5150 20V Impactool delivers the power you need where you need it
Designed for professional service technicians, the W5150 offers exceptional 260 Nm (190 ft-lb) of maximum torque in reverse
All-metal impact mechanism and drive train provide the ultimate in durability and reliability
Engineered composite housing for increased protection against chemical attack
Steel-reinforced housings add strength for unmatched drop resistance
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort
Variable speed switch with electronic brake provides maximum control of the tool
Convenient one-hand operation with reverse control
at trigger
Compatible with high-capacity 3.0 Ah battery (not supplied) for maximum runtime or compact 1.5 Ah battery (supplied) for reduced tool weight
Kit contains: cordless tool, charger, 2 pcs 20 V, 1.5 Ah Li-ion batteries and blow molded case
Price Order Code Part Number each
2578031 W5150EU-K2 429.69
Order Code Part Number
2520501 W7150EU-K2
2578034 W7150EU-K22
Battery Type
2 x 3Ah
2 x 5Ah
Price each
478.80
514.74
733
526891 526892
526890