Page 750 - Buck & Hickman Industrial Supplies 2016
P. 750
Impact Wrenches
Impact Wrenches
Supplier MAKITA INGERSOLL_RAND
BOSCH
GDS18V-EC250
18 V
0 – 2400
0 – 3500
250 Nm
1/2
2 x 5.0 Ah Li-Ion
1.9
2577203
Model number
Voltage
No load speed (rpm)
Impact Rate (Max)
Torque (Max)
Drive
Battery Size
Weight (kg)
Order code
TW100DWE
10.8 V
0-2300
0-3000
110 N-m
3/8
2 x 1.3Ah Li-Ion
0.95
80011526
W1130EU-K2
12 V
135 Nm
3/8
2 x 2.0Ah Li-Ion
2573233
GDS 18V-LI
18 V
0-2800
0-3200
180 N-m
1/2
2 x 4.0Ah Li-Ion
1.7
2520737
GDS 18V-LI-HT
18 V
0-1900
0-2100
650 Nm
1/2
2 x 4.0Ah Li- Ion
3
2520743
PO-522725
TW100DWE 10.8V
Small and compact, ideal for applications in tight spaces.
Convenient push button to change forward and reverse for ease of operation.
Ergonomically designed high comfort grip.
LED job light for improved work visibility.
Variable speed trigger control.
Lithium-ion battery, lighter weight, quicker charging and with more run time. than an equal voltage Ni-Cad or Ni-MH battery.
For driving bolt size M8-M12.
Supplied with 50min Charger, batteries & carry case.
GDS 18V-LI
GDS 18VLI-HT
18V, 1/2in square drive cordless reverse action impact wrench. Features include built in white LED worklight for better visibility in poorly lit work conditions, soft grip handle for operator comfort, belt clip, wrist strap and soft rubber gearbox cover to avoid damage to the work piece. Supplied with charger, 2 x 4.0Ah Li-Ion battery packs and carry case.
The most powerful high-torque impact wrench – strongest and fastest. Easy to use long-ring 1/2” square bit holder – perfect for hard nut applications. Metal gearbox in stacked housing for long lifetime. Easy installation/removal of socket. LED light for great illumination of dark spaces. Optimised ventilation for effective heat dissipation and management. Multi soft- grip for user comfort and secure working. Fuel gauge on battery for better battery charging management. Electronic Cell Protection - protects against overloading, overheating and deep discharge giving you increased efficiency.
Price Order Code each
2520743 460.00
Order Code
Price each
Price each
136.64
44.39
2520737 310.00
Order Code Item Description
80011526 Full kit
2519428 Body only
W1130EU-K2 12V 3/8Dr
GDS 18 V-EC 250 Professional Impact Wrench
More power: Up to max. 250 Nm in forward and reverse rotation
Longer lifetime: Due to brushless EC motor technology and high-performance gearbox
Longer runtime: With 5.0 Ah battery packs
LED light for illuminating the work area even in dark places
Compact design with a head length of only 163 mm Brushless EC motor technology from Bosch for up to 100% longer lifetime
Very ergonomic handle with softgrip
1/2’’ square toolholder with ball lock for quick changing of the nutsetter
Battery capacity 5,0 Ah No-load speed 0 – 2.400
rpm Weight incl. battery 1,9 kg Max. torque (hard screwdriving application) 250 Nm Rated impact rate
0 – 3.500 bpm Length 163,0 mm Width 64,0 mm Height 246,0 mm Battery voltage 18 V Bit holder 1/2” external square.
Price Order Code Model each
2577203 GDS18V-EC250 399.00
135 Nm (100 ft-lb) of maximum torque
All-metal impact mechanism and drive train provide the ultimate in durability and reliability
Engineered composite housing for increased protection against chemical attack
Steel-reinforced housings add strength for unmatched drop resistance
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort
Variable speed switch with electronic brake provides maximum control of the tool
Convenient one-hand operation with reverse control
at trigger
High-capacity 2.0 Ah - 12V battery delivers maximum performance and runtime
Kit contains: cordless tool, charger, 2 pcs 12V - 2.0 Ah Li-ion batteries and bag
Order Code Part Number
2573233 W1130EU-K2
Price each
235.89
732
526889 130917
524161 PO-524148
PO-524149