Page 749 - Buck & Hickman Industrial Supplies 2016
P. 749
Cutters | Ratchets
Rotabroach Raptor M2 HSS Cutters
Rotabroach’s market leading unique M2 high
speed steel cutter. Designed for low wear and
high performance. Perfect for general engineering,
construction and fabrication for material with a
hardness less than 700N/mm2.
Long Series M2 Cutters for holes up to 50mm deep.
Evolution Cyclone1
Magnetic chipping and swarf collector. Push in the handle and wave over the chippings or swarf to collect then simply pull the rod to release the magnetic force.
Order Code Part Number Size
Price Order Code each 8200556
39.53 Ratchets
46.16
48.46
52.79
57.07
59.42
59.42
59.42
60.44
66.05
69.11
71.35 R1130EU-K1 12V 3/8Dr Ratchet
Price each
20.24
R3150EU-K1 20V 1/2Dr Ratchet
The Ingersoll Rand R3150 20V Ratchet delivers the power you need where you need it
Designed for professional service technicians, the R3150 offers exceptional performance in a variety of applications
With long-lasting durability and best-in-class power to-weight ratio for access to tight spots, you can rely on the R3150 Ratchet to do the job, do it fast, and do it every time
73 Nm (54 in-lb) of maximum torque.
0 - 225 rpm free speed
Reinforced and heat-treated head provides exceptional durability
Engineered composite housing for increased protection against chemical attack
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort Variable-speed trigger allows easy starts and precise speed control
Compatible with high-capacity 3.0 Ah battery for maximum runtime or compact 1.5 Ah battery for reduced tool weight
Tool only is delivered without battery and charger
Kit contains: cordless tool, charger, 1 pc 20 V, 1.5 Ah Li-ion battery and blow molded case
80077615 RAPL120
80096962 RAPL130
80077616 RAPL140
80096963 RAPL150
80083901 RAPL160
80096964 RAPL170
80094416 RAPL180
2574694 RAPL190
4535403 RAPL200
2574695 RAPL210
80083902 RAPL220
80035073 RAPL230
80108559 RAPL240
80009529 RAPL250
80170743 RAPL260
2574696 RAPL270
2574697 RAPL280
2574698 RAPL290
2574699 RAPL300
2574700 RAPL310
80008860 RAPL320
2574701 RAPL330
2574702 RAPL340
80085648 RAPL350
80170532 RAPL360
2574703 RAPL370
2574704 RAPL380
2574705 RAPL390
80029895 RAPL400
2574706 RAPL410
2574707 RAPL420
80085650 RAPL430
2574708 RAPL440
2574709 RAPL450
80085651 RAPL460
2574710 RAPL470
2574711 RAPL480
2574712 RAPL490
80085653 RAPL500
2574713 RAPL510
2574714 RAPL520
2574715 RAPL530
2574716 RAPL540
2574717 RAPL550
2574718 RAPL560
80085654 RAPL570
80108625 RAPL580
2574721 RAPL590
80085655 RAPL600
2574723 RAPL610
2574724 RAPL620
2574725 RAPL630
2574726 RAPL640
80015618 RAPL650
2574728 SRA50
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
31 mm
32 mm
33 mm
34 mm
35 mm
36 mm
37 mm
38 mm
39 mm
40 mm
41 mm
42 mm
43 mm
44 mm
45 mm
46 mm
47 mm
48 mm
49 mm
50mm
51 mm
52 mm
53 mm
54 mm
55 mm
56 mm
57 mm
58 mm
59 mm
60 mm
61 mm
62 mm
63 mm
64 mm
65 mm
Fits long series cutters
73.70 40 Nm (30 ft-lb) of maximum torque
Engineered composite housing for increased protection
75.75 against chemical attack
77.98 Variable speed switch with electronic brake provides 81.35 maximum control of the tool
High-capacity 2.0 Ah - 12V battery delivers maximum 84.61 performance and runtime
89.00 Kit contains: cordless tool, charger, 1 pc 12V - 2.0 Ah 92.26 Li-ion battery and bag
Price each
369.18
94.81
98.18 Order Code Part Number
104.50 80181207 R1130EU-K1
108.58
111.95
116.23
120.62
123.88
133.57
144.28
147.65
152.95
181.00
186.41 R3130EU-K1 20V 3/8Dr Ratchet
Price each
227.12
Order Code Part Number
2578032 R3150EU-K1
190.69 The Ingersoll Rand R3130 20V Ratchet delivers the
power you need where you need it
Designed for professional service technicians, the R3130 offers exceptional performance in a variety of
213.13 applications
With long-lasting durability and best-in-class power to-weight ratio for access to tight spots, you can rely on the R3130 Ratchet to do the job, do it fast, and do
246.59 it every time
73 Nm (54 in-lb) of maximum torque
0 - 225 rpm free speed.
Reinforced and heat-treated head provides exceptional
248.83 durability
Engineered composite housing for increased protection against chemical attack
Over-molded soft-touch grip minimizes vibration, reduces fatigue and enhances user comfort
254.24 Variable-speed trigger allows easy starts and precise
speed control
Compatible with high-capacity 3.0 Ah battery for maximum runtime or compact 1.5 Ah battery for
271.27 reduced tool weight
Tool only is delivered without battery and charger
Kit contains: cordless tool, charger, 1 pc 20 V, 1.5 Ah Li-ion battery and blow molded case
199.16
205.79
222.82
194.77
246.59
246.59
248.83
251.89
254.24
259.54
261.58
271.27
271.27
277.70
277.70 Order Code Part Number
Price each
10.45 2578036 R3130EU-K1
369.18
Ratchets
Rotabroach Cutters
Evolution Magnetic Sweeper
731
511796
526887 526886 131104
526888