Page 748 - Buck & Hickman Industrial Supplies 2016
P. 748
Cutters
Magnetic Drill Cutters
Long reach cutting tools
For use with magnetic drills. Cutting depth of 50mm.
Rotabroach Cutters
131079
Order Code
251571
251572
251573
251574B
251575
251576
251606
251607
251608
251610
251611
251612
251613
251614
251616B
251617
251618
251619
251621
251622
251845
251846
251847
251848
251587
External Diameter
16 mm
18 mm
20 mm
22 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
31 mm
32 mm
33 mm
34 mm
36 mm
37 mm
38 mm
39 mm
45 mm
50 mm
52 mm
55 mm
58 mm
60 mm
Price each
21.79
24.11
26.42
28.40
30.04
30.71
31.06
27.54
33.66
37.64
38.19
42.06
43.36
46.29
31.95
51.46
52.44
53.39
67.97
77.74
61.99
99.20
108.08
114.80
Rotabroach SRCV M42 HSS Cutters
Designed with advanced multiple edge geometry Rotabroach’s M42 high speed steel cutters are perfect for general engineering, construction, fabrication, railway and aerospace. For materials between 700n/ mm2 to 850N/mm2 hardness.
Long Series M42 Cutters For holes up to 50mm deep.
Rotabroach Raptor M2 HSS Cutters
Rotabroach’s market leading unique M2 high speed steel cutter. Designed for low wear and high performance. Perfect for general engineering, construction and fabrication for material with a hardness less than 700N/mm2.
Standard Series M2 Cutters for holes up to 25mm deep.
Order Code Part Number Size
Price each
113.68
113.68
113.68
113.68
113.68
113.68
115.72
122.35
128.98
133.37
142.04
145.30
150.71
156.32
160.60
166.00
170.60
175.90
185.90
199.87
210.89
215.17
224.15
226.19
10.45
10.45
Order Code Part Number Size
Price each
29.02
29.02
29.02
29.02
30.04
31.06
31.06
33.10
34.43
35.45
37.69
38.71
41.06
41.06
43.30
46.67
47.69
48.71
49.93
66.76
72.17
75.43
88.28
99.20
103.28
105.32
106.54
109.91
115.21
119.60
125.92
151.93
157.03
163.66
169.07
173.35
177.74
183.04
161.62
207.83
232.51
10.45
10.45
Pilot 4.36
2574659
80065325
2574660
80065326
2574661
80065327
2574662
80065335
2574663
80065329
2574664
80065331
2574665
80065333
2574666
80065346
2574667
80065347
2574668
80065348
2574669
2574670
2574671
2574672
Pilot Drills
1114016
80015621
SRCVL130
SRCVL140
SRCVL150
SRCVL160
SRCVL170
SRCVL180
SRCVL190
SRCVL200
SRCVL210
SRCVL220
SRCVL230
SRCVL240
SRCVL250
SRCVL260
SRCVL270
SRCVL280
SRCVL290
SRCVL300
SRCVL310
SRCVL320
SRCVL330
SRCVL340
SRCVL350
SRCVL360
SRA25
SRA50
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
31 mm
32 mm
33 mm
34 mm
35 mm
36 mm
Fits standard series cutters
Fits long series cutters
80029197
80077614
80029196
80067102
80006140
80083460
80029198
80029894
80011106
80023934
2574673
80029199
80035072
80083461
2574674
2574675
2574676
2574677
2574678
2574679
80094415
2574680
80026383
80080318
2574681
2574682
2574683
2574684
80029367
80128169
80113246
80085649
2574685
2574686
80050788
2574687
2574688
2574689
80085652
2574690
2574691
1114016
80029200
RAP110 11 mm
RAP120 12 mm
RAP130 13 mm
RAP140 14 mm
RAP150 15 mm
RAP160 16 mm
RAP170 17 mm
RAP180 18 mm
RAP190 19 mm
RAP200 20 mm
RAP210 21 mm
RAP220 22 mm
RAP230 23 mm
RAP240 24 mm
RAP250 25 mm
RAP270 27 mm
RAP280 28 mm
RAP290 29 mm
RAP300 30 mm
RAP310 31 mm
RAP320 32 mm
RAP330 33 mm
RAP340 34 mm
RAP350 35 mm
RAP360 36 mm
RAP370 37 mm
RAP380 38 mm
RAP390 39 mm
RAP400 40 mm
RAP410 41 mm
RAP420 42 mm
RAP430 43 mm
RAP440 44 mm
RAP450 45 mm
RAP460 46 mm
RAP470 47 mm
RAP480 48 mm
RAP490 49 mm
RAP500 50mm
RAP510 51 mm
RAP520 52 mm
SRA25. Fits standard series cutters
SRA3057 Pilot pin for 12 & 13 mm
Rotabroach Cutters
Rotabroach SRCV M42 HSS Cutters
Designed with advanced multiple edge geometry Rotabroach’s M42 high speed steel cutters are perfect for general engineering, construction, fabrication, railway and aerospace. For materials between 700n/mm2 to 850N/mm2 hardness.
Standard Series M42 Cutters For holes up to 25mm deep.
Order Code Part Number
4506039 SRCV130
80065324 SRCV140
2574650 SRCV150
4506040 SRCV160
2574651 SRCV170
80027307 SRCV180
2574652 SRCV190
80065328 SRCV200
2574653 SRCV210
224933 SRCV220
2574654 SRCV230
80065330 SRCV240
2574655 SRCV250
80065332 SRCV260
2574656 SRCV270
80065334 SRCV280
4506042 SRCV290
88419531 SRCV300
4506044 SRCV310
4506045 SRCV320
4506046 SRCV330
2574657 SRCV340
80044811 SRCV350
2574658 SRCV360
Price Size each
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
31 mm
32 mm
33 mm
34 mm
35 mm
36 mm
73.70
73.70
73.70
73.70
73.70
73.70
75.43
78.29
84.10
87.47
89.71
94.10
97.16
100.42
103.73
106.03
110.42
112.46
120.31
127.76
134.39
138.98
144.28
147.65
730
511793
PO-524138
511795