Page 747 - Buck & Hickman Industrial Supplies 2016
P. 747
Magnetic Drills
Powerbor drill taps ( for mag drills)
This is the complete drill/tap solution, ranging from M6 to M24. The new Powerbor® Drill/Tap delivers great time and efficiency savings when compared to conventional tapping applications. Drilling and tapping with one tool. Reduces set up time.
• No more misalignment between core and tap
• No need for tap driving equipment
• Correct core hole size and thread every time
• Suitable for plate with a thickness equal to the thread
size
• Includes a safety recess at the end of the thread to
avoid tool damage whilst threading
• Simple to use, producing top quality threads
Further sizes available on request.
Price Order Code Size each
2518581 M12 51.32
2518582 M16 56.31
2518583 M6 Combi kit 37.16
2518584 M8 Combi kit 37.92
2518585 M10 Combi kit 38.77
Powerbor M2 cutters 25mm depth
British Made, Manufactured in Sheffield. For cutting general engineering and structural steels. Dramatically outperform conventional twist drills, in terms of cutting speed and tool life. Larger sizes and odd sizes on request.
Powerbor step drills (for mag drills)
This innovative step drill has been designed for use with our popular range of Powerbor® Electromagnetic drilling machines. The unique design of the Powerbor® Step Drill allows a number of popular hole sizes to be drilled with just one tool.
The new Powerbor® Step Drill offers a number of advantages over conventional drilling and cutting methods and can be used for many different industrial applications.
Further sizes available on request.
Rotabroach Element 40 Magnetic Drill
The new “Element 40” is Manufactured with a powerful, two speed mechanical gearbox optimising the machines performance throughout it’s capacity range. Although small in size and weight, the “Element 40” revels in heavy-duty industrial and fabrication work in the harshest of enviroments.
Safety features include Rotabroach’s Cutsmart technologyTM, guard, and securing strap.
Includes machine, carry, case, coolant bottle, 13mm drill chuck and safety strap.
Order Code Size
2518586 10-14 (3 FLUTE)
2518587 16-20 (3 FLUTE)
2518588 20-28 (5 FLUTE)
2518589 40-48 (5 FLUTE)
Rotabroach Element 30 Magnetic Drill
Price each
45.72
37.44
46.66
108.60
Height: 510mm Max
Width:170mm (With Capstan)
Length: 265mm
Weight:12.2Kgs
Motor power: 1200W
Spindle stroke:80mm (travel)
Magnetic adhesion:8000N
Speed 300 / 600 rpm no load
Cutter capacity: 40mm x 50mm depth Twist drill capacity:13mm
Cutter fitting type: 3/4” Weldon shank Voltage available: 110v/230v
Order Code Part Number
2577320 ELEMENT40/1
2577322 ELEMENT40/3
Magnetic Drill Cutters
Short reach cutting tools
Voltage
110 V
230 V
Price each
475.00
475.00
For use with magnetic drills. Cutting depth of 25mm.
The new “Element 30” is a combination of power and Price portability, this machine is one of the lightest magnetic
Order Code External Diameter
251564 14 mm
251565 16 mm
251566 18 mm
251567 20 mm
251568 22 mm
251569 24 mm
251570 25 mm
251589 26 mm
251590 27 mm
251591 28 mm
251592 29 mm
251593 30 mm
251594 31 mm
251595 32 mm
251597 34 mm
251598B 35 mm
251599 36 mm
251600 37 mm
251601 38 mm
251603 40 mm
251604B 45 mm
251605 50 mm
251841 52 mm
251842 55 mm
251844 60 mm
Price each
12.82
13.84
14.58
15.90
17.31
19.02
19.32
20.02
17.58
21.38
22.03
23.16
28.46
31.13
37.32
42.20
27.89
45.45
46.12
49.52
61.04
71.90
80.04
96.31
69.99
Order Code Cutting Diameter
2518596 14 mm
2518597 16 mm
2518598 18 mm
2518599 20 mm
2518600 22 mm
2518601 24 mm
2518602 26 mm
2518603 28 mm
2518604 30 mm
2518605 32 mm
Depth (mm) each
25 mm 12.12
25 mm 14.20
25 mm 14.09
25 mm 16.53
25 mm 17.52
25 mm 18.89
25 mm 19.99
25 mm 21.62
25 mm 22.99
25 mm 28.34
based drills in the world. The “Element 30” is versitle, accurate and portable, incorporating a strong magnetic adhesion to ensure the cuts are precise and clean.
Safety features include Rotabroach’s Cutsmart technologyTM, guard, and securing strap.
Includes machine, carry, case, coolant bottle, 13mm drill chuck and safety strap.
2518606 Pin 4.09
Height: 410mm Max
Width:170mm (With Capstan)
Length: 265mm
Weight:10.5Kgs
Motor power: 850W
Spindle stroke:65mm (travel) Magnetic adhesion:8000N
Speed 600 rpm no load
Cutter capacity:32mm x 35mm depth Twist drill capacity:13mm
Cutter fitting type: 3/4” Weldon shank Voltage available: 110v/230v
Order Code Part Number
2577319 ELEMENT30/1
2577321 ELEMENT30/3
Voltage
110 V
230 V
Price each
408.33
408.33
251586B Pilot 3.55
Magnetic Drill Cutters
729
130935
130933
525543
130943
130636
525544