Page 746 - Buck & Hickman Industrial Supplies 2016
P. 746

Magnetic Drills
Magnetic Drills & Stands
Revo Low Profile 35 Mag Drill
The REVO LOW PROFILE 35 magnetic drill is a fabricators dream machine if working in confined spaces is an issue.
Perfect for where conventional magnetic drills are too tall. The low profile is full of power and has one of the most powerful motor and magnet combinations in its class.
Height:200mm Width:101mm Depth:285mm
Weight:10kg
Motor input power:1100W Spindle stroke:38mm (travel) Magnetic adhesion:1530kg Speed (load):390rpm
Speed (no load):650rpm
Cutter capacity:12-35mm
Cutter fitting type:3/4 Weldon shank/Multi fit shank Voltage available:110V/230V
Powerbor PB70
The POWERBOR® PB70 has been carefully designed to guarantee enhanced power and versatility. A proven, powerful performer and still portable enough to be used on-site or in the workshop, the PB70 provides
the perfect solution to even the most difficult of drilling applications. It incorporates a reversible variable speed motor as standard, allowing it to be readily used for tapping applications.
Powerbor PB100E
The POWERBOR® PB100E is a more powerful machine with total power of 1750W. The low spindle speed of 110rpm can be very useful on large cutter/ difficult applications.
Machine Height 455mm (slide in down position) Machine Width 160mm (without handles)
Machine Depth 360mm
Stroke 260mm
Machine Weight 25.0kg (too and detachable parts) Rated Motor Power 1700W
Voltage 110V / 230V AC
Rated Current 15.5A / 7.9A
IP Rating IP20
Spindle Speed - load 110 / 175 / 245 / 385 /min Spindle Speed - n0 200 / 320 / 445 / 700 /min
No. of speeds 4 Gears
FWD/REV No
Power Cord Length 2.5m
Insulation Class CLASS I
Annular Cutter Capacity Ø100mm (needs optional 1-1/4” arbor above Ø65mm)
Standard Cutting Depth 50mm
Twist Drill Capacity Ø32mm with MT3 shank Tapping Capacity N/A
Countersink Yes
Chuck Type 3/4” Weldon Shank Arbor or MT3 Spindle Fitting MT3
Magnet Dimensions 220mm x 110mm
Magnet Power 95W
Order Code Model number
2518591 22B240
2518590 22B110
Revo R502 2 speed 50mm mag drill
Price each
780.23
780.23
• • • • • • • • • •
Infinitely variable speed
Forward and reverse facility
Fitted with a tried and tested Eibenstock motor unit Constant torque
Electro-torque control
Soft start motor
Thermal overload protection
Mechanical clutch
Available option includes a complete coolant system All Powerbor® standard features are backed by
a full range of replacement spares 12 months comprehensive warranty as standard
Cutter capacity 12mm to 70mm Tapping Capacity 24mm
MT3 arbor
Order Code Model number
2518567 18G70/240
2518566 18G70/110
Price each
1152.59
1152.59
Order Code Model number
2518595 18B100/240/EIB
2518594 18B100/110/EIB
Magnetic Drill Cutters
Powerbor blue cutters 25mm depth
Price each
1150.94
1150.94
The new REVO R502 is an excellent workshop and on-site machine.
It has a 2 speed 1100W motor and 50mm cutter capacity ensuring that this workhorse machine is a top performer with TCT and Annular cutters.
The REVO R502 features an adjustable versatile height slide allowing a range of tools to be easily interchanged (lower for cutters, higher for twist drills).
Incorporating a Coolant Tank Kit with magnetic cage offering positional flexibility by allowing the tank to be simply positioned away from the drilling application. Safety features include a Chip Guard Kit and secure positional chain.
Powerbor PB70/2
British Made, Manufactured in Sheffield. Distinctive ‘blue’ finish provides improved cutter properties
and improved cutting performance. Improved wear resistance, reducing friction and minimising ‘pick up’ of work piece material. Greatly enhanced cutting tool life - three times longer - even without coolant. Less stress on the drilling machine motor, leading to longer machine life. Odd sizes and larger sizes on request.
Height:380mm (minimum) 560mm (maximum) Width:(without coolant tank attached)190mm Depth:280mm
Weight:15kg
Motor input power:1100 WSpindle stroke:110mm (travel) Magnetic adhesion:1500kg Speed (load):300/180rpm Speed (no load):450/270rpm Cutter capacity:50mm
Twist drill capacity:13mm Cutter fitting type:3/4
Weldon shank/Multi fit shank Voltage available:110v/230v
Order Code Model number
2518593 22D230
2518592 22D110
The POWERBOR® PB70/2 is a workhorse that brings all the drilling capacity of the PB70 to applications that do not require the full range of professional variations. • Proven Eibenstock 1600 watt motor
• All Powerbor® standard features are backed by a full range of replacement spares 12 months comprehensive warranty as standard
Cutter capacity 12mm to 70mm MT3 arbor
Order Code Model number
Price each
932.83
932.83
Order Code Cutting Diameter
2518570 12 mm
2518571 14 mm
2518572 16 mm
2518573 18 mm
2518574 20 mm
2518575 22 mm
2518576 24 mm
2518577 26 mm
2518578 28 mm
2518579 30 mm
2518580 32 mm
Depth (mm)
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
Price each
13.34
13.34
14.43
15.52
17.36
19.28
20.77
22.26
23.76
25.29
31.17
2518569
2518568
18G702/240
18G702/110
Price each
731.00
731.00
728
130952
130945
130941
130936
130932
130939


































































































   744   745   746   747   748