Page 745 - Buck & Hickman Industrial Supplies 2016
P. 745

Diamond Core Drills | Magnetic Drills
Rotary Diamond Core Drills
Supplier    DEWALT MAKITA
Core Drill Accessories
Magnetic Drills & Stands
Supplier Model number Power Input No load speed (rpm) Cutting Capacity Drilling Capacity Maximum Cutting Depth Holding Force Weight (kg) Order code (230V) Order code (110V)
EVOLUTION
Model number
Power Input
No load speed (rpm)
Drilling Capacity (Steel) mm Drilling Capacity (Masonry) mm Maximum diamond core (mm) Weight (kg)
Order code (230V)
Order code (110V)
D21570K- D21580K- 8406/2 GB GB
1300 W 1150 W 850 W
0-1250/0- 0-1100/0- 0-1500
MAG28 1200 W 550
28 mm 13 mm 50 mm 1300 kgf 12.7 80148445 80148444
EVO42002 1200 W 450
42 mm 13 mm 50 mm 1500 kgf 10.8 2008324 2008325
PO-522724
3500 rpm
127
3
2018183
2018184
2350
13
20
152 mm 152 mm
5.4 3.5
2000376 251480
2000377 251481
PO-522722
Dry cutting high performance core drill bits. Suitable for cutting through brickwork, concrete blocks, aerated blocks and paving slabs. Provides a fast, clean accurate hole with virtually no break-out. Core can be removed in one piece avoiding any mess and the need to make good by a brick layer or plasterer.
Price each
19.57
23.67
20.80
23.90
26.07
27.79
31.14
36.39
43.09
81.73
51.82
110.46
122.87
1313430
1313428
1313427
1313429
Price each
5.74
8.95
3.39
0.83
Order Code External Diameter Effective Length
D21570K 2 Speed dry diamond drill with 16mm keyed chuck
New motor gives improved performance in applications with dry core bits up to 127mm in bricks or soft masonry. Electronics provide e-clutch, power-up
and overload protection. Electro-Mechanical clutch increases user control and protection. Two speed gearbox for increased versatility when drilling in wood, metal and concrete with standard drill bits. Heavy
duty 16mm steel chuck allows quick bit change
whilst offering excellent bit retention. Innovative mode selection collar allows intuitive control for optimal performance. Supplied with Multi-Position side handle, Depth Stop, Heavy Duty Carrying Case.
1313413 22 mm
1313414 28 mm
1313415 32 mm
1313416 38 mm
80166733 48 mm
1313418 52 mm
1313419 65 mm
1313420 78 mm
1313421 91 mm
80123520 107 mm
1313424 117 mm
2574552 127 mm
2574553 152 mm
300 mm
300 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
EVOMAG28
1200W 28mm diameter capacity compact magnetic drilling system. Supplied with a chuck and adaptor enabling standard twist drills to be used as well as cutters. Supplied with cutter guard, safety chain, oil tank, spanner set and operators manual.
Order Code Supply Voltage
Price each
251.00
251.00
80148445
80148444
230 V
110 V
Order Code Voltage
2018183 230 V
2018184 110 V
D21580K
Price each
213.78
213.78
1150W output 2-speed dry diamond core drill ideal
for electrical, plumbing or HVAC applications. Quick and accurate core drilling into brick and masonry up
to 152mm diameter. Features overload and thermal protection, mechanical clutch and lock on button for continuous operation. Supplied with multi position side handle and heavy duty carry case.
EVO42
Order Code Voltage
2000376 230 V
2000377 110 V
8406
Price each
578.00
578.00
Core drill accessories
Order Code Item Description
12 to 42mm cutter capacity, as well as 13mm twist drill capacity; ideal for use on steel framework and I-Beams. Chuck adaptor (HTA47) enables twist drills to be used. Versatile, accurate and portable, with strong magnet adhesion. Cuts are precise and clean due to an optimised rotation speed. Innovative adjustable head enables twist drills to be used to full capacity. Integrated cooling system
Supplied with: Oil Coolant System, Hex Keys 2,3,4mm, 3 Handles, 1 Shipping Guard, Safety Strap, HTA47 Chuck Adaptor and HTA153 Chuck and Key.
1313430 SDS-Plus arbor 115mm length
1313427 SDS-Plus arbor 250mm length
1313428 Guide drill
1313429 Ejector drift
Order Code
2008324
2008325
Price each
289.98
289.98
850W 13mm high performance rotary drill capable
of handling normal drilling operations as well as dry diamond core drilling. Variable speed control with rotary/percussion action. Supplied in a carrying case.
Order Code Voltage
251480 230 V
251481 110 V
Price each
301.37
301.37
727
131017
130496
130987
131243
131242
130755
131254


































































































   743   744   745   746   747