Page 744 - Buck & Hickman Industrial Supplies 2016
P. 744
Breakers | Mixer Drills
Breakers
SDS-Max Drill Bits
Single tip
Single tip, twin flute design SDS-Max drill bit provides rapid penetration and spoil removal in masonry and concrete.
SDS-Max masonry drill bits
For use with SDS-Max drive hammer drills. The 4 flute spiral with maximum flute entry enables faster debris removal in masonry, concrete, brick and block work. Fully supported carbide head gives longer tool life
GSH 11VC SDS MAX demolition hammer
Best power-to-weight ratio thanks to 1700 watt motor and 23 joules of impact energy with a weight of only 11.4 kg (in accordance with EPTA).
Low vibration of only 8 m/s2 due to decoupled main and side handles and optimised hammer mechanism that minimises vibration where it originates.
Typical in-line design ensures optimum handling when working towards the ground.
Long lifetime due to robust metal components. Adjustable impact force can be perfectly matched to application and material.
Service display indicates an impending carbon brush change.
Vario-Lock: 12-fold adjustment of the chisel position, enabling you to adapt it to each work situation (e.g. when using tile chisels).
Constant Electronic for constant power under load. On/off switch is comfortable to reach from the main handle.
Comes complete with RTec Speed pointed chisel, making it immediately ready for use
Rated power input 1.700 W Max. impact energy 23 J Impact rate at rated speed 900 – 1.700 bpm Weight 11,4 kg Toolholder SDS-max
Chiselling Vibration emission value ah 8.0 m/s2 Uncertainty K 1.5 m/s2
Order Code Cutting Diameter
2003882 12
2003883 13
2003884 14
2003885 16
2003886 18
2003887 20
2003888 22
Four head cutter design
Overall Length
390 mm
390 mm
390 mm
305 mm
305 mm
285 mm
285 mm
Price each
21.79
23.38
24.07
20.74
21.41
22.14
23.38
and cleaner more concentric retention.
External
Order Code Diameter Length
holes for better fixing
Effective Length
200 mm
400 mm
400 mm
200 mm
400 mm
400 mm
200 mm
400 mm
400 mm
400 mm
450 mm
450 mm
450 mm
450 mm
450 mm
Number Price
Cross head design SDS-Max hammer drill bit provides a combination of smoother drilling and prolonged life
to give the user outstanding performance. Design features include co-planer faceting and deep clearways maximise spoil removal. Four carbide cutting edges rapidly penetrate even the hardest of masonry materials with a smooth action.
Larger diameter and longer drill bits are avaiable, please contact your local branch for details.
2006437 12 mm
2006438 12 mm
2006439 14 mm
2006440 16 mm
2006441 16 mm
2006442 18 mm
2006443 20 mm
2006444 20 mm
2006445 22 mm
2006446 25 mm
2006447 28 mm
2006448 30 mm
2006449 32 mm
2006450 35 mm
2006451 40 mm
Mixer Drills
340 mm
540 mm
540 mm
340 mm
540 mm
540 mm
340 mm
540 mm
540 mm
540 mm
570 mm
570 mm
570 mm
570 mm
570 mm
of cutters
2
2
2
4
4
4
4
4
4
4
4
4
4
4
4
each
21.05
24.99
28.34
33.46
30.91
30.91
33.32
36.35
36.35
43.26
51.47
49.05
58.77
62.50
88.96
Order Code Voltage
2518624 230 V
2518625 110 V
D25899K
Price each
680.00
680.00
Order Code Cutting Diameter
2003889 16
2003890 18
2003892 20
2003893 22
2003894 24
2003895 25
2003896 26
2003897 28
2003898 30
2003899 32
2003900 35
2003901 38
2003902 40
Overall Length
390 mm
390 mm
370 mm
370 mm
370 mm
370 mm
370 mm
370 mm
370 mm
370 mm
570 mm
570 mm
570 mm
Price each
36.27
36.60
42.93
45.05
48.84
50.47
54.95
56.90
59.18
65.30
81.17
101.81
118.55
Supplier Model number Power Input No load speed (rpm) Weight (kg) Order code (230V) Order code (110V)
EVOLUTION
TWISTER 1100 W 250-750 12.7 1344872 1344873
PO-522719
1500W demolition hammer drill delivers extreme durability and excellent concrete breaking performance. Ergonomic inline design ensures user comfort
during any application. Features quick change chisel adjustment allowing for orientation of the chisel through 12 preset positions to suit the application. Supplied with multi-position side handle and heavy duty carry case.
Order Code Voltage
2004825 230 V
2004826 110 V
HM1213C
Price each
559.00
559.00
Roebuck SDS-Max Chisels and Points
Twister
SDS-Max shank quality forged points and chisels. Ideal for many applications including demolition, breakthrough work, chiselling, stripping plaster, chanelling and mortar chasing. Suitable for use in most masonry materials such as concrete, brickwork, mortar and reinforced concrete.
1100W variable speed professional mixer drill. Suitable for mixing plaster, mortar, tile cement, cement lime, epoxies, artex, screeds and sealants, gypsum and granulates. Supplied complete with a 120mm diameter paddle.
1500W SDS-Max demolition breaker drill. Features include Makita’s anti vibration system allowing the
drill to be used for longer periods 11.0m/sec, 12 stage chisel bit settings ,variable speed trigger with constant speed even under full load and soft start. Supplied with bull point chisel, side handle, grease and heavy duty carry case.
Order Code Item Description
2003841 Pointed chisel 360mm long
2003843 Pointed chisel 500mm long
2003842 Flat chisel 360mm long
2003844 Flat chisel 500mm long
2003845 Wide 50mm chisel
2003846 Wide 80mm chisel
2003847 Scutch comb holder
2003848 Carbide tipped brick removing chisel
2003849 Brick removing chisel
Price each
11.86
13.45
11.86
13.45
20.54
23.10
50.12
69.04
51.34
Order Code Voltage
1344872 230 V
1344873 110 V
Price each
83.32
83.32
Order Code Voltage
2005181 230 V
2005180 110 V
Price each
645.00
645.00
726
130550
130522
130856
130571
130572
130573
131255
130678