Page 743 - Buck & Hickman Industrial Supplies 2016
P. 743

Rotary Hammer Drills 7 - 11 Kilo | Breakers
Rotary Hammer Drills 7 - 11 Kilo
Supplier
Model number
Power Input
No load Speed (rpm)
Blows/min
Impact Force
Drilling Capacity (Concrete) mm
Drilling Capacity (Masonry) mm
BOSCH
GDH 11DE
1500 W
120-250
1100-2250 BPM
5-14.2 J
MAKITA
HR4511C/2
1350 W
130-280
1250-2750 BPM
13 J
HR5211C/2
1500 W
130-260
1075-2150 BPM
19.7 J
52 45 52
Chuck Type
Weight (kg)
Order code (230V)
Order code (110V)
150
SDS-Max
11.1
N/A
055027
HR4511C
125
SDS-Max
8.4
2005177
2005176
160
SDS-Max
11.6
2005179
2005178
PO-522717
GBH 11DE
HR5211C
52mm SDS-Max powerful universal rotary hammer for fast drilling and chiselling. Safety clutch, low vibration impact mechanism and cut-out carbon brushes. Supplied with carry case.
1350W SDS-Max rotary demolition hammer drill suitable for drilling in concrete and masonry and
core drilling up to 125mm diameter. Features include Makita’s anti vibration system allowing the drill to be used for longer periods (drilling 7.5m/sec, hammer 7.0m/sec), constant speed even under full load and torque limiter for additional operator protection. Electronic power control for greater operator comfort. Supplied with two side handles, depth stop, grease and heavy duty carry case.
1500W SDS-Max rotary demolition hammer drill suitable for drilling in concrete and masonry and
core drilling up to 160mm diameter. Features include Makita’s anti vibration system allowing the drill to be used for longer periods (drilling 7.5m/sec, hammer 7.0m/sec), constant speed even under full load and torque limiter for additional operator protection. Electronic power control for greater operator comfort. Supplied with two side handles, depth stop, grease and heavy duty carry case.
Order Code Voltage
Price each
679.00
GSH 5 CE
1150 W
1300-2900 BPM
2-8.3 J
SDS-Max
5.8
2000496
2000497
055027 110 V
Order Code Voltage
Price each
713.00
713.00
GSH 11VC
1700 W
900-1,700
27 J
SDS-Max
11.4
2518624
2518625
Price each
791.00
791.00
950-1900 BPM
26 J
SDS-Max
9.9
2005181
2005180
PO-522718
2005177
2005176
230 V
110 V
BOSCH
GSH 11E
1500 W
900-1890 BPM
6-16.8 J
SDS-Max
10.1
N/A
055221
Order Code Voltage
2005179 230 V
2005178 110 V
DEWALT MAKITA
Breakers
Supplier
Model number
Power Input
Blows/min
Impact Force
Chuck Type
Weight (kg)
D25899K-GB
1500 W
2040 BPM
25 J
SDS-Max
9.6
2004825
2004826
GSH11E
HM1213C/2
1500 W
Order code (230V)
Order code (110V)
GSH 5 CE
1500W extremely powerful SDS-Max demolition hammer. Variable chisel locking in 12 different positions. Supplied with additional handle and transport case.
Price Order Code Voltage each
055221 110 V 479.00
1150W SDS-Max demolition hammer drill. Variable blows per minute adjustment automatically resets to the highest level after plug-in. Vario-lock, 12 chisel position settings for convenient working. Low vibration level in class at 8 m/s.
Order Code Voltage
2000496 230 V
2000497 110 V
Price each
449.00
449.00
725
130485 131015
131016 130553
130554


































































































   741   742   743   744   745