Page 742 - Buck & Hickman Industrial Supplies 2016
P. 742
Rotary Hammer Drills 5 - 7 Kilo
Rotary Hammer Drills 5 - 7 Kilo
Supplier
Model number
Power Input
No load Speed (rpm)
Blows/min
Impact Force
Drilling Capacity (Concrete) mm
Drilling Capacity (Masonry) mm
BOSCH MAKITA HITACHI
GBH 5-38D
1050 W
340
3100
7 J
GBH 5-40DCE
1150 W
170-340
1500-3050 BPM
8.3/8.8 J
HR4001C/2
1100 W
180-265
1350-2700 BPM
9.5 J
HR4011C/2
1100 W
235-480
1350-2700 BPM
9.5 J
DH38MS/2
950 W
620
2800 BPM
9 J
38 40 40
40 38
Chuck Type
Weight (kg)
Order code (230V)
Order code (110V)
90
SDS-Max
5.8
1243628
1243626
90
SDS-Max
6.4
2000498
2000499
105
SDS-Max
5.9
2005137
2005138
105
SDS-Max
6.4
9969390
9969403
105
SDS-Max
6.4
2516851
2516852
PO-522716
GBH 5-38D
HR4001C
DH38MS
1050W SDS-Max rotary hammer drill. Features Vario-lock with 12 different chisel positions for universal applications. Supplied with grease tube and carry case.
Order Code Voltage
1243628 230 V
1243626 110 V
GBH 5-40DCE
Price each
368.00
368.00
1100W SDS-Max rotary demolition hammer drill suitable for drilling in concrete and masonry and core drilling up to 105mm diameter. Features include Makita’s anti vibration system allowing the drill to be used for longer periods, constant speed even under full load and torque limiter for additional operator protection. Electronic power control for greater operator comfort. Supplied with side handle, depth stop, grease and heavy duty carry case.
Powerful SDS-MAX rotary demolition hammer – Two mode action (rotary hammer drilling and hammer
only) with neutral position. Variable lock mechanism allows chisels to be set at 12 positions for greater convenience. Soft grip handles. Overall length: 433mm. Standard Accessories: Side Handle. Grease Pack. Carrying Case.
Order Code Voltage
2005137 230 V
2005138 110 V
HR4011C
Price each
526.03
526.03
Order Code Voltage
2516851 230 V
2516852 110 V
Price each
328.49
328.49
1150W professional rotary hammer drill with rotation stop for chisel action. SDS-Max tool holder for fast single handed change of bits. Vario-lock with 12 different chisel positions for flexible handling and positioning. Two step anti-vibration system for operator comfort and extended working. Stand by display indicates the tool is plugged in and live. Supplied with side handle, cleaning cloth, grease tube and carry case.
1100W SDS-Max rotary demolition hammer drill suitable for drilling in concrete and masonry and
core drilling up to 105mm diameter. Features include Makita’s anti vibration system allowing the drill to be used for longer periods (drilling 7.5m/sec, hammer 6.5m/sec), constant speed even under full load and torque limiter for additional operator protection. Electronic power control for greater operator comfort. Supplied with side handle, depth stop, grease and heavy duty carry case.
Order Code Voltage
2000498 230 V
2000499 110 V
Price each
480.00
480.00
Order Code Voltage
9969390 230 V
9969403 110 V
Price each
638.36
638.36
724
130492 131200
130552
130551
130782