Page 726 - Buck & Hickman Industrial Supplies 2016
P. 726
Cordless Angle Head Drills | Rotary Angle Drills | Rotary Drills
Cordless Drill (Angle Head)
Supplier DEWALT MAKITA
Rotary Drills (Angle Head)
Supplier
Model number
Power Input
No load Speed (rpm)
Drilling Capacity (Steel) mm
Drilling Capacity (Wood) mm
Weight (kg)
Order code (230V)
Order code (110V)
DEWALT
D21160-GB DA3010/2
350 W 450
0-1200 0-2400
MAKITA
Model number
Voltage
No load Speed (rpm) Drilling Capacity (Steel) mm Drilling Capacity (Wood) mm Battery
Weight (kg)
Order code
DCD740C1-GB
18 V
1800
10
25
DDA350RMJ
18 V
0-1800
10
25
DA4000LR/2
710
0-400/0-900
10 10 13
20 25 38
1x1.5AhLi-Ion 2x3.0AhLi-Ion
1.7 1.7
2015897 2577176
PO-522698
2.5
1184798
N/A
1.4
050331
050332
D21160
3.7
050333
050334
PO-522699
350W right angle rotary drill ideal for working in tight or narrow spaces. The full body paddle switch supports the natural shape of the operator hand and ensures less fatigue for prolonged use. Variable speed trigger and 10mm keyed chuck.
Price Order Code Voltage each
1184798 230 V 146.00
DA3010
450W, 10mm keyed chuck capacity rotary angle drill. Features include variable speed control, reverse action and large paddle on/off switch for operator comfort.
DCD740C1
Order Code Voltage
050331 230 V
050332 110 V
DA4000LR
Price each
169.86
169.86
Powerful 18V right angle drill for drilling and screwdriving applications in confined spaces. Compact lightweight design. Two speed settings with reverse switch. Compact 10mm single sleeve keyless chuck with automatic spindle lock for quick and easy bit change with one hand. Ergonomic handle and rubber overmold to provide ultimate end user comfort. Multi- grip trigger provides comfort and convenience by allowing the user to operate the trigger from various positions. High performance fan cooled motor for maximum power and durability. All metal gearing and right angle transmission for efficient power transmission and longer tool life. LED with delay for improved visibility. Li-Ion slide pack battery allows for superior insertion and removal.
710W, 13mm keyed chuck capacity back handle D grip rotary angle drill. Features include variable speed control and reverse action. Supplied with additional side handle for operation comfort.
Order Code Part Number
Price Type each
Order Code Voltage
050333 230 V
050334 110 V
Price each
286.30
286.30
2015897 DCD740C1-GB Full Kit 195.82
80006786 DCD740N-XJ Naked (Body Only) 115.00
Rotary Drills
Supplier Model number Power Input No load Speed (rpm) Drilling Capacity (Steel) mm Drilling Capacity (Wood) mm Weight (kg) Order code (230V) Order code (110V)
BOSCH
GBM 13-2RE 550 W 0-1000/1900 13
32
1.95 055178 055179
PO-522700
DDA350RMJ
18V cordless angle drill. Features include forward
and reverse action, variable speed trigger, electronic brake and built in job light. Supplied complete with fast charger, 2 x 3.0Ah Li-Ion battery packs, side handle and carry case.
Price Order Code each
2577176 406.00
GBM13-2RE
550W variable speed pistol grip rotary drill. Features synchronized 2-speed gearbox and reverse action.
Order Code Voltage
055178 230 V
055179 110 V
Price each
164.00
164.00
708
130534 PO-536730
131010 131009
131192
PO-521342