Page 727 - Buck & Hickman Industrial Supplies 2016
P. 727

Holesaws | Drilling
Progressor Holesaws for Wood and Metal
The cutting quality depends on the correct speed and the coolant used.
Self-cut Speed Spade Bit Sets
1. Suitable for soft and hard wood, light building materials and plasterboard. 13, 16, 19, 20, 22 & 25mm. 2. Drills three times as fast as standard spade bits.
3. Manufactured in accordance with own factory standards from specially toughened steel.
4. Precision-ground tip and cutting edges for accurate dimensional stability when drilling
Order Code Part Number
4531924 2608584620
1281064 2608584624
4516273 2608584628
1281068 2608584635
1281072 2608584642
4516279 2608584648
4531929 2608584649
4531931 2608584674
4531933 2608584676
2577909 2608584677
2577913 2608596119
2577929 2609390034
Price Size each
25mm 9.06
32mm 10.03
38mm 10.66
51mm 12.43
64mm 14.30
76mm 15.27
79mm 15.58
Hex shank power 14.23 change adapter
HSS-G holesaw 6.17 pilot drill
HSS-CO holesaw 5.32 pilot drill
Pilot drill for hex 3.20 arbors
Hex. shank arbor for 6.12 35-152mm
Progressor and Multi-construction Holesaw Set
1. 9-piece plumber holesaw set: 6 holesaws, 1 power- change adapter, 2 HSS-Co pilot drill bits
2. 13-piece progress holesaw set: 11 holesaws, 1 power-chrage adapter, 2 HSS-G pilot drill bits
3. 11-piece Multi-construction holesaw set: Award- winning case, 6 Holesaws, 1 PC Arbor hex 11mm, 1 Pilot drill HSS-CO 120mm, 1 Pilot Drill TCT 120mm, 1 Selfcut speed flat drill bit 8 x 152mm
Order Code Part Number Contents
Price each
32.71
80046078
2608595425 SELFcut Speed 6pcs Wrap (UK)
Order Code Part Number
4531930 2608584667
4515230 2608584670
2577908 2608580871
Wood Drill Bits
Self feed wood drill bits
Contents
13 pc set
9 pc set
11 pc set
Price each
124.50
63.78
85.88
Extreme Flatwood drill bits
Suitable for drilling natural hard and soft wood, chipboard and other man made materials. Features include an extra thick robust steel shank for durability and long bit life, chamfered outer cutting spurs aid clean and extremely fast drilling and precision ground central point for fast penetration. 152mm overall length.
Ideal for use with cordless and corded drills. Rapid drilling of clean large diameter holes in wood. Features an aggressive self feed spur for rapid penetration
into the material and two sharp cutting edges which reduces the risk of binding. The non-slip shank aids better bit retention in the drill chuck and avoids slippage under load.
Order Code Part Number
2006288 DT4762-QZ
2006289 DT4763-QZ
2006290 DT4764-QZ
2006291 DT4765-QZ
2003796 DT4766-QZ
2006292 DT4767-QZ
2003797 DT4768-QZ
2003798 DT4769-QZ
2006293 DT4770-QZ
2003799 DT4771-QZ
2006294 DT4772-QZ
2006295 DT4773-QZ
2006296 DT4774-QZ
2003800 DT4775-QZ
2006297 DT4776-QZ
2006298 DT4777-QZ
2006299 DT4778-QZ
Price External Diameter each
10 mm 2.75
12 mm 2.75
13 mm 3.34
14 mm 3.34
16 mm 2.87
18 mm 3.54
20 mm 3.11
22 mm 3.23
24 mm 3.98
25 mm 3.48
26 mm 4.28
28 mm 4.42
30 mm 4.58
32 mm 3.98
35 mm 5.24
38 mm 5.46
40 mm 5.46
Order Code Part Number
2006269 DT4575-QZ
2006270 DT4576-QZ
2006271 DT4577-QZ
2006272 DT4578-QZ
2006273 DT4579-QZ
2006274 DT4580-QZ
2006275 DT4581-QZ
2006276 DT4582-QZ
2006277 DT4583-QZ
2006278 DT4584-QZ
2006279 DT4585-QZ
2006280 DT4586-QZ
2006281 DT4587-QZ
2006282 DT4588-QZ
2006283 DT4589-QZ
2006284 DT4590-QZ
External Diameter
25 mm
28 mm
32 mm
35 mm
38 mm
41 mm
45 mm
51 mm
54 mm
57 mm
65 mm
68 mm
74 mm
76 mm
92 mm
117 mm
Price each
11.18
12.85
14.12
16.43
17.70
19.67
20.54
22.60
23.11
25.42
27.73
29.00
31.57
34.13
39.03
43.65
Wood Drill Bits
Progressor Holesaws
709
PO-546510
130669 PO-546513
130670 527039


































































































   725   726   727   728   729