Page 724 - Buck & Hickman Industrial Supplies 2016
P. 724

Multitools
Fein Multi-Purpose Tool
Multitools (Cordless)
Accessories
MultiMaster Top
The universal system for interior fitting and renovation with unique equipment including extensive sanding accessories for a huge number of different applications. Maximum quality and stability thanks to metal gear head, consistent use of ball / needle roller bearings and a motor designed for continuous use.
Convenient tool changes without a wrench with the QuickIN clamping system.
8-star tool mounting with excellent torque transfer. Electronic speed setting.
Wide range of accessories available for all applications. Price includes high-quality plastic case and full equipment for (almost) all applications
Integrated interface for attaching additional system accessories.
High-performance 250 watt motor.
Optimum handling thanks to soft grip zone.
Kit includes:1 x FEIN MultiMaster FMM 250 Q / Quick IN 1 x E-Cut Universal saw blade, Bi-Metal, 44mm wide 1 x Rigid stopper knife 1 x E-Cut Long Life saw blade, Bi-Metal, 65mm wide 1 x E-Cut Long Life saw blade, Bi-Metal, 35mm wide 1 x Carbide segment
saw blade 90mm 1 x Carbide rasp 1 x HSS segment saw blade, 80mm 1 x M-Cut saw blade, 30mm 1 x M-Cut saw blade, 10mm 1 x Round backing pad, 115mm, perforated, 2 sheets of each grit (60,80,180)
1 x Perforated sanding pad with 5 sheets of each grit (60,80,120,180) 1 x Non-perforated sanding pad with 5 sheets of each grit (60,80,120,180) 1 x Dust extraction accessories: hose sockets 27mm & 32mm
MultiMaster AFMM14
The universal system for interior fitting and renovation with extensive accessories for a wide range of applications.
High-torque motor with exactly the same power as the mains-powered version.
High battery capacity and maximum performance thanks to 8 Li-ion cells.
Convenient tool changes without a wrench with the QuickIN clamping system.
Outstanding “Made in Germany” quality
Charge status display on each battery. State-of-the-art Li-ion technology with individual cell monitoring.
8-star tool mounting with excellent torque transfer. Electronic speed setting.
Integrated interface for attaching additional system accessories.
Optimum handling thanks to soft grip zone.
Wide range of accessories available for all applications. Kit includes:1 x FEIN cordless MultiMaster AFMM14
/ Quick IN 2 x Li-ion batteries, 14.4 volts, 3 Ah with capacity display 1 x Rapid charger ALG 50 1 x E-Cut Universal saw blade, Bi-Metal, 44mm wide 1 x Rigid stopper knife 1 x E-Cut Long Life saw blade, Bi-Metal, 65mm wide 1 x Carbide segment saw blade 90mm 1 x Carbide rasp 1 x HSS segment saw blade, 80mm
HSS saw blade, circular 63mm
For plastics, fibreglass, wood, putty, non-ferrous metal and sheet metal up to about 1 mm.
Dia 63mm.
Order Code Part Number
2519468 63502096023
2519441 63502096050
Price Content Quantity each
1 18.12
5 71.55
Order Code
Price each
HSS saw blade, circular 80mm
For plastics, fibreglass, wood, putty, non-ferrous metal and sheet metal up to about 1 mm. Ideal for working in corners Dia 80mm.
Order Code Voltage
2519454 230 V
2519453 110 V
MultiMaster FMM350Q QuickStart
Price each
230.00
230.00
2519457 299.95
Accessories
Carbide segment saw blade 90mm
For cutting out damaged tile joints and for cutting grooves in plaster, porous concrete and similar construction materials. Cutting width approx. 2,2 mm. Diameter 90mm.
Order Code Part Number
2013879 63502106015
4533332 63502106080
Price Content Quantity each
1 21.77
5 86.10
The universal system for interior work and renovation with basic equipment for the most common applications and QuickIN convenience.
Maximum quality and stability thanks to metal gear head, consistent use of ball / needle roller bearings and a motor designed for continuous use.
Convenient tool changes without a wrench with the QuickIN clamping system.
8-star tool mounting with excellent torque transfer. Electronic speed setting.
Small range of accessories to cater for most popular applications.
Price includes high-quality plastic case and full equipment for (almost) all applications
Integrated interface for attaching additional system accessories.
High-performance 250 watt motor.
Optimum handling thanks to soft grip zone.
Supplied with: 1 x FEIN MultiMaster FMM 350Q / Quick IN ,1 x E-Cut Universal saw blade, Bi-Metal, 44mm wide , 1 x Rigid stopper knife , 1 x HSS segment saw blade, 80mm , 1 x Non-perforated sanding pad with
5 sheets of each grit (60,80,120,180)
Price Order Code Voltage each
80182747 110V 199.00
2526994 230V 199.00
HSS saw blade, circular 80mm
For plastics, fibreglass, wood, putty, non-ferrous metal and sheet metal up to about 1 mm.
Order Code Part Number Content Quantity
2519469 63502097027 1
2519470 63502097050 5
E-Cut standard saw blades 35mm
Price each
18.98
75.86
Order Code Part Number
Content Quantity
Price each
26.57
106.36
2519466 63502169010 1
2519440
63502169020
5
Saw wood up to 50 mm, plasterboard and soft plastics. You can plunge in easily at any point in the material. Length 50 mm, form 133, Width 35mm
Order Code Part Number
2013875 63502133030
4536043 63502133040
Content Quantity
3
10
Price each
31.99
83.89
706
130937
130934
130940 130938
130944 130925 130950 130949


































































































   722   723   724   725   726