Page 728 - Buck & Hickman Industrial Supplies 2016
P. 728
Drilling
Wood Drill Bits
Flatwood drill bit set
Metal Drill Bits
Masonry Drill Bits
Extreme 2 metal drill bits
Suitable for drilling steel, metal sheet, plastics and wood. Produce accurate, clean burr-free holes due to recessed cutting wings. Innovative tapered web greatly reduces breakage and the non-slip shank with 3 flats eliminated chuck slippage in diameters over 5.0mm. The gold ferrous oxide coating prevents overheating and extends drill bit life.
Please note diameters 1.0 to 4.0mm are supplied in packets of 2.
Speedhammer Plus masonry drills
Single flute design ensures fast dust removal
and quicker drilling speeds. With patented high- performance tungsten carbide tip and aggressive tip cutting angles for faster drilling. Self centering for easy control when drilling starts. Fits all SDS Plus rotary hammer drills.
Suitable for drilling natural hard and soft wood,
chipboard and other man made materials. Features
include an extra thick robust steel shank for durability
and long bit life, chamfered outer cutting spurs aid
clean and extremely fast drilling and precision ground
central point for fast penetration. Contents include
12, 16, 18, 20, 22, 25, 28 and 32mm x 152mm overall
length cutters. Order Code Diameter Length Effective Length
Order Code Size
2015235 5.5 mm
2015236 6 mm
2015237 7 mm
2015238 8 mm
2015239 8 mm
2015240 10 mm
2015241 10 mm
2015242 10 mm
2015243 12 mm
2015244 12 mm
2015245 12 mm
2015246 12 mm
2015247 14 mm
2015248 14 mm
2015249 14 mm
2015250 16 mm
2015251 16 mm
2015252 16 mm
2015253 18 mm
2015254 18 mm
2015255 20 mm
2015256 20 mm
Price Overall Length each
160 mm 2.32
160 mm 2.42
160 mm 2.92
160 mm 3.14
210 mm 3.44
160 mm 3.30
210 mm 4.03
260 mm 4.21
160 mm 4.01
260 mm 4.63
300 mm 4.88
460 mm 10.02
160 mm 5.33
210 mm 5.08
230 mm 6.08
160 mm 6.99
210 mm 7.20
230 mm 7.31
210 mm 10.80
300 mm 12.35
210 mm 14.22
300 mm 18.66
External Price each
Price 2006301 1 mm
34 mm
40 mm
49 mm
57 mm
61 mm
65 mm
65 mm
70 mm
75 mm
75 mm
75 mm
80 mm
86 mm
86 mm
86 mm
93 mm
93 mm
93 mm
101 mm
109 mm
109 mm
117 mm
117 mm
125 mm
125 mm
133 mm
133 mm
142 mm
142 mm
151 mm
151 mm
151 mm
12 mm
18 mm
24 mm
30 mm
33 mm
36 mm
36 mm
39 mm
43 mm
43 mm
43 mm
46 mm
46 mm
46 mm
46 mm
52 mm
57 mm
57 mm
2.13
2.25
2.34
2.56
3.02
3.38
3.38
3.52
3.75
1.97
2.02
1.97
2.32
2.34
2.41
2.46
2.39
2.49
Order Code each
2006300 24.05
2006302 1.5 mm
2006303 2 mm
2006304 2.5 mm
2006305 3 mm
2006306 3.2 mm
2006307 3.3 mm
2006308 3.5 mm
2006309 4 mm
2006310 4.1 mm
2006311 4.2 mm
2006312 4.5 mm
2006314 5 mm
2006315 5.1 mm
2006316 5.2 mm
2006317 5.4 mm
2006318 5.5 mm
2006319 6 mm
2006320 6.5 mm
2006321 7 mm
2006322 7.5 mm
2006323 8 mm
2006324 8.5 mm
2006325 9 mm
2006326 9.5 mm
2006327 10 mm
2006328 10.5 mm
2006329 11 mm
2006330 11.5 mm
2006332 12 mm
2006333 12.5 mm
2006334 13 mm
Brad point wood drill bit set
Manufactured from chrome vanadium alloyed steel. Suitable for drilling hardboard, plywood, chipboard and all natural hard and softwoods. Set contains 4, 5, 6, 8 and 10mm cutters.
Price Order Code each
2006268 6.73
Metal Drill Bits
58 mm 2.70
Multi-material Drill bits
”Cordless” multi-material drill bits”
The one solution for drilling all common building materials such as wood, brick, ceramic tiles, marble, thin gauge sheet metal etc. Will drill through the hardest ceramic tiles upto scratch hardness 9 (beneficial to start with small drill size and build upto final diameter required). Hardest carbide tip and unique grinding ensure excellent centering and hole quality. Designed to be used at low speeds and non-impact. Low drilling pressure ensures more drilling holes per drill battery charge compared to conventional drill bits.
66 mm
3.07
66 mm 3.47
72 mm 3.49
72 mm 4.20
78 mm 4.52
78 mm 5.25
84 mm
84 mm
91 mm
91 mm
98 mm
98 mm
98 mm
5.65
6.31
6.75
7.15
8.32
8.32
9.31
Extreme 2 metal drill bit sets
Suitable for drilling steel, metal sheet, plastics and wood. Produce accurate, clean burr-free holes due to recessed cutting wings. Innovative tapered web greatly reduces breakage and the non-slip shank with 3 flats eliminated chuck slipage in diameters over 5.0mm. The gold ferrous oxide coating prevents overheating and extends drill bit life. Supplied in handy carry cases.
DT7920 contains:
1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm drill bits
DT7926 contains:
1.5, 2, 2.5, 3, 3.2, 3.3, 3.5, 4, 4.2, 4.5, 4.8, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12, 12.5, 13mm drill bits
7 piece metal drill bit set HSS-R, DIN338
Diameter 2/3/4/5/6/8/10 mm;
Working length 24/33/43/52/57/75/87 mm
Order Code Size
2015257 3 mm
2015258 3.5 mm
2015259 4 mm
2015260 5 mm
2015261 5.5 mm
2015262 5.5 mm
2015263 6 mm
2015264 6.5 mm
2015265 7 mm
2015266 7 mm
2015267 8 mm
2015268 10 mm
2015270 14 mm
2015269 12 mm
Price Overall Length each
110 mm 2.81
110 mm 2.98
80 mm 2.75
90 mm 2.98
95 mm 3.25
160 mm 4.29
160 mm 4.45
200 mm 5.14
110 mm 3.83
160 mm 4.97
200 mm 5.53
200 mm 4.91
160 mm 7.82
160 mm 6.26
Order Code Part Number
2006383 DT7920B-QZ
2006386 DT7926-XJ
Price each
27.51
70.92
Order Code Part Number
80081548 2607017036
Contents
Price each
X-Pro Line metal 13.45 drill bit set 7pcs
710
PO-521344
130672
PO-521343
527012
130673
PO-521354
PO-521346