Page 725 - Buck & Hickman Industrial Supplies 2016
P. 725

Multitools
Accessories
E-Cut standard saw blades 65mm E-Cut universal saw blades 44mm bimetal Saw wood up to 50 mm, plasterboard and soft plastics. Broad range of applications with bi-metal teeth. Saws
Sanding pad set, perforated
For sanding with dust extractor. 2-pack.
Order Code Part Number Content Quantity
2013885 63806136029 2
Sanding sheets, perforated
Price each
13.83
You can plunge in easily at any point in the material. wood up to 50 mm, plastics, sheet metal up to 2 mm, Length 50 mm, form 134, Width 65mm. copper or aluminium pipes and profiles. Length 60 mm,
Order Code Part Number
2013876 63502134025
2519465 63502134030
Price form 152, Width 44mm Content Quantity each
3 34.35 Order Code Part Number
10 89.71 2013878 63502152020
4536048 63502152030
Price Content Quantity each
3 41.59
10 115.30
E-Cut long-life saw blades 35mm
Bi-metallic teeth, stepped, high cutting speed. Ridged Stopper Knife
Extremely durable and robust. For hardwood, softwood For removing tough old lacquers, remainders of
and all other wooden materials -including those with adhesives, carpeting, tile adhesives and underseal nails. Also perfectly suited to plastics and plasterboard. coatings.
Length 50 mm, form 160, Width 35mm. Price
For sanding with dust extractor. For universal application on nearly all surfaces. Corundum abrasive grain and full resin bond guarantee high abrasion performance. From grain 36 to 280.
Perforated triangular shaped sanding sheets for applications requiring dust extraction. Hook and loop fitting system. Pack contains 10 of each grit 60, 80, 120, 180 and 240.
Order Code Part Number
2519460 63502160020
2519461 63502160030
Price Order Code Part Number Content Quantity each Content Quantity each 2519472 63903226010 1 12.88
3 32.64
10 97.47
Order Code Part Number
2013886 63717109035
115mm Backing pad set
Price each
13.91
E-Cut long-life saw blades 65mm
Bi-metallic teeth, stepped, high cutting speed.
Extremely durable and robust. For hardwood, softwood For sanding without extraction. 2-pack.
and all other wooden materials -including those with Price nails. Also perfectly suited to plastics and plasterboard. Order Code Part Number Content Quantity each Length 50 mm, form 161m width 35mm. 2013883 63806129026 2 8.68
Sanding pad set, unperforated
For fast and cost-effective sanding of medium-sized surfaces, incl. 1 backing pad with a Ø of 115 mm, perforated. Sanding sheets, perforated, with hook and loop fastening, 2 each of grit 60, 80, 180.
Order Code Part Number
2519462 63502161020
2519463 63502161030
Price Content Quantity each
3 36.35
10 104.81
Order Code Part Number
2013887 63806195020
Set of sanding sheets
Price each
20.50
E-Cut universal saw blades 29mm bimetal
Set of sanding sheets, non perforated
Broad range of applications with bi-metal teeth. Saws For universal application on nearly all surfaces.
wood up to 50 mm, plastics, sheet metal up to 2 mm, Corundum abrasive grain and full resin bond guarantee
copper or aluminium pipes and profiles. Length 60 mm, high abrasion performance. Each with 10 sanding
Sanding sheets with a Ø of 115 mm, perforated, with hook and loop fastening, fully bonded with artificial resins for effective material removal, 4 each of grit 60, 80, 120, 180. 16 disc sheets per pack.
form 151m Width 29mm.
Order Code Part Number
2013877 63502151020
4536051 63502151030
Price Content Quantity each
3 38.09
10 107.70
sheets, unperforated, with Velcro rapid attachment, grain 60, 80, 120, 180, 240.
Order Code Part Number
2013884 63717082033
Price
each Price
12.97 Order Code Part Number each 2519471 63717227010 8.56
707
130947
130942 130964
130946
130963
130954 130951
130948
130929
130928
130959
130957


































































































   723   724   725   726   727