Page 723 - Buck & Hickman Industrial Supplies 2016
P. 723

Multitools
Bosch Multi-Purpose Tools
Dewalt Multi-Purpose Tool
Round and segment saw blades, Plunge-cutting saw blades
Thanks to the new OIS (Oscillating Interface System) 12-point mounting system, Bosch Accessories fit directly onto all different commercially avialable multitools for professional users, e.g. Bosch Multi-Cutter. What’s more, the tool mount now has a new colour code, which makes it easier to select the right blade.
DCS355N Brushless Oscillating Multi-Tool Bare Unit
DEWALT Brushless Motor delivers up to 57% more run time over brushed motors QUICK-CHANGE Accessory System allows blades and attachments to be changed quickly without the use of tools
DUAL-GRIP Variable Speed Trigger provides the ultimate speed and application control
Bright LED light illuminates dark work surfaces for accurate cutting
29 pc Accessory Set to support a range of cutting and sanding applications Universal Accessory Adaptor for use with most oscillating tool accessory brands
Order Code Part Number Contents
Kit Contents
Price each
8.35
17.80
7.55
8.03
184.93
10.32
16.63
***
15.05
9.33
18.20
20.85
16.91
16.91
80057148
2577948
2577947
80019315
2577949
80016737
80029182
80073784
80109881
80028939
4532022
80013957
2577950
2577951
2608000493
2608661781
2608661638
2608661640
2608661904
2608661637
2608661644
2608661645
2608661688
2608661646.
2608661636
2608661642
2608662342
2608662343
AVI 93 G Sanding Plate Delta 93mm
BiM Plungecut OMT blade, 65mm AIZ 65 BB AIZ 20EC HCS Plunge cutting Wood 20x30mm AIZ 20AB BIM Plungecut Metal 20x20M
AIZ 32 EC HCS Plungecut Wood
AIZ 32EC HCS Plunge cutting Wood 32X40mm AIZ 28EB BIM Plungecut Wood+Metal 28x50
AIZ 32BB Plunge cutting Hardwood 32X40M
AIZ 32 AB BIM Plungecut Metal 32x30mm
ATZ 52SC Rigid Scraper, 52x26mm
ACZ 85EB BIM Segmen- tal Wood+Metal 85mm ACZ 85RT HM-RIFF Segment blade, 85mm Set 3 pcs. OMT ace.
for tiles
Set 3 pcs. OMT ace. for wood
Order Code Oscillation Speed
80115568 0-20,000
Switch Type
Variable Dual Grip
Power Output
300 W
Price each
156.00
Makita Multi-Purpose Tools
DTM50Z Body Only 18V
1 x Carbide technology segment saw blade Grout
& Abrasives, 1 x HCS regid scraper Multi Material, 1
x BIM plunge-cutting saw blade Wood & Metal
1 x HCS segment saw blade Wood, 1 x HCS plunge- cutting saw blade Wood, 1 x BIM plunge-cutting saw blade Wood & Metal
Thumb On/Off switch, positioned for ease of use when holding body of machine. Hex wrench holder on body.
Variable speed control dial.
Dust extraction attachment.
Accessories can be installed at 30o increments, across 360o. Uses OIS interface.
Voltage: 18V
Oscillation angle: 32°
Oscillations per minute: 6000 - 20000 Weight (with battery): 2 kg
Price Order Code Item Description each
2577175 Body only 118.57
TM3000C
Thumb On/Off switch, positioned for ease of use when holding body of machine. Hex wrench holder on body.
Variable speed control dial.
Dust extraction attachment.
Accessories can be installed at 30o increments, across 360o. Uses OIS interface.
Oscillation Angle 3.2 Deg.
Oscillations per Minute 6000 - 20000.
Input Wattage 320 W. Net weight 1.4 kg.
Order Code Voltage
2519425 230 V
2519424 110 V
Price each
121.00
121.00
705
PO-546506
130915 130869 525494


































































































   721   722   723   724   725