Page 722 - Buck & Hickman Industrial Supplies 2016
P. 722

Multitools
Dremel Multi-Purpose Tools
688 Multi Cutting Kit
Assortment of 68 cut-off wheels in a convenient box. 60 x Cut-off wheels HD Emery
3 x Cut-off wheels fiberglass reinforced
1 x Mandrel
5 x Cut-Off Wheel
Price Order Code each
9964495 12.76
SpeedClic
Tool-free accessory change system, allows the user to change a cut-off wheel in under 10 seconds. Starter pack consists of mandrel and cut-off disc.
Price Order Code each
1244144 10.56
SC407
The EZ SpeedClic sanding mandrel & sanding band are ideal for quick material removal. The quick change EZ SpeedClic mandrel enables fast sanding band change. Pull, Place, Push.
Shank diameter 3,2 mm Working diameter 13,0 mm Grit 60 / 120
Kit Contents
1 EZ SpeedClicTM Sanding Mandrel
1 Sanding Band 13 mm grit 60 (408) 1 Sanding Band 13 mm grit 120 (432)
Price Order Code each
80024469 5.07
Bosch Multi-Purpose Tools
GOP 10.8V-LI
10.8V cordless multi-purpose cutter suitable for use
on hard/soft woods, particle boards, drywalls, tiles/ ceramics, plastics, stone, masonry and metal. This tool cuts, sands, scrapes, trims, rasps, removes tile grout and adhesive and is suitable for light grinding. Features of the tool include ergonomic design soft grip handle, battery charge indicator, variable speed dial for precise speed control and a plastic nose piece to avoid leaving any marks on the work piece. Supplied with 30minute fast charger, 2 x 1.5Ah Li-Ion battery packs and carry case.
Price Order Code each
2520729 189.00
GOP 250CE
The new corded GOP allows the worker to cut, sand scrape, trim, rasp, remove grout or silicon sealant/ adhesive & grind lightly in the following materials: hard wood, soft wood, non-ferrous metals, wall tiles, plastics, laminates, mortar, carpet adhesives, cement tile adhesives, insulation material or particleboards.
It gives you continuous unvarying power even under heavy load because of the constant electronics feature. Low vibration for high precision. Easy access to carbon brushes for quick changes. Variable speed dial to pre-select correct speed for application. Robust AC holder with standard hex key for changes. Moveable ball socket joint – flexible yet robust. Ball and socket joint design – flexible yet robust enough to minimise breakages. Compatibility with competitor accessories. Powerful 250W motor with 8,000-20,000rpm no load speed.
Order Code Voltage
2015064 240 V
2022764 110 V
GOP 300 SCE Multi tool
Price each
186.00
186.00
SDS system for fast, tool-free changing of accessories with maximum convenience.
Powerful 300-watt motor with Constant Electronic for constant work progress in every application.
Slim grip circumference for more comfortable work in precision applications and in continuous use.
Speed preselection for perfect adjustment to suit different accessories and work materials.
Extensive range of accessories offers solutions for many applications.
Rubber-coated handle surfaces enable comfortable work in different positions.
Integrated cable ball grommet increases flexibility and prevents cable breaks.
Rated power input 300 W No-load speed 8,000 – 20,000 rpm Oscillation angle on left/right 1,4 ° Weight 1,7 kg
Sanding Vibration emission value ah 3.0 m/s2 Uncertainty K 1.5 m/s2 Scraping Vibration emission value ah 5.0 m/s2 Uncertainty K 1.5 m/s2 Sawing with segment saw blade Vibration emission value ah 5.0 m/ s2 Uncertainty K 1.5 m/s2 Sawing with plunge-cutting saw blade Vibration emission value ah 10.0 m/s2 Uncertainty K 1.5 m/s2 The A-rated noise level of the power tool is typically as follows: Sound pressure level 79 dB(A); Sound power level 90 dB(A). Uncertainty K= 3 dB.
Order Code Voltage
2518619 230 V
2519479 110 V
Price each
225.00
225.00
704
130921 131205 131145
130847 PO-521339 PO-536728


































































































   720   721   722   723   724