Page 72 - Buck & Hickman Industrial Supplies 2016
P. 72

Screwdrivers
Bit Holders
Fatmax 1/4” bit holder
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti- slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Kraftform Kompakt Combi-driver
A new generation in service tools. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities. In high quality Velcro® fastening belt loop pouch, carrying this tool is easy.
Contents: 889/4 R 1 x 1/4 in x100 - 800/1 Z 1 x 1.0x5.5x25 - 1 x 1.2x6.5x25 - 851/1 Z PH 1 x PH 1x25 - 1 x PH 2x25 - 855/1 Z PZ 1 x PZ 1x25 - 1 x PZ 2x25
Price Order Code each
2517770 35.92
Kraftform Flexible Shaft Screwdriver
Seriously high quality screwdrivers for working faster & easier. Round flexible blade with Wera quick-release chuck.
Order Code Shaft Length
Mini Bit Ratchet
Set Contents Range: 8001 A 1 x 1/4 in x87.0 - 870/1 1 x 1/4 in x25
A light, compact tool set that includes long life Torsion bits for all popular screw profiles. Features the very strong & fine action Wera bits ratchet for working in the most confined spaces. An adaptor allows the ratchet to drive any 1/4” drive sockets. Secure tool storage in a push button opening case allows easy tool selection. Includes a Rapidaptor bit holder for powertool use that gives press-in auto bit lock & single hand bit change.
Order Code Part Number
1358982 0-65-490
Length of Blade
125 mm
Price each
6.76
Price each
33.05
Order Code Square End Dimension(s)
80140124 1/4 in
31pc Mini Ratchet & Bit Set
Comprehensive set containing Wera screwdriver bits
and bit holder.
Kraftform Kompakt Combi-driver
Price Set
each Contents
Wera’s Kompakt tools are suitable for both types of screwdriving process – manual and power tool. Often the type of operation only becomes apparent on the site. The compact design of the handle/interchangeable blade system with various tips makes users mobile
and flexible with a minimum amount of space being taken up.
Contents: 800/1 Z 1 x 1.0x5.5x25 - 1 x 1.2x6.5x25 - 851/1 Z PH 1 x PH 1x25 - 1 x PH 2x25 - 855/1 Z PZ 1 x PZ 1x25 - 1 x PZ 2x25
80148965
177 mm
12.84 Order Code Quantity
2573838 31
Set Contents Range
899/4/1 K 1 x 1/4 in x50 - 800/1 Z 1 x 0.6x4.5x25 - 1 x 1.0x5.5x25 - 1 x 1.2x6.5x25 - 840/1 Z Hex-Plus 1 x 4.0x25 - 1 x 5.0x25 - 1 x 6.0x25
- 851/1 Z PH 3 x PH 1x25 - 3 x PH 2x25 - 3 x PH 3x25 - 855/1 Z PZ 3 x PZ 1x25 - 3 x PZ 2x25 - 3 x PZ 3x25 - 867/1 Z TORX« 1 x TX 10x25 -
Price each
17.91
Order Code
Price each
2517771 28.50
1/4” x 5/16” ratchet hex bit wrench
15° offset for accessibility
5° working arc, minimum reverse torque Combination 1/4”” and 5/16”” hex drives Spring clip bit retention system
Price Ratchet wrench bit holder
Order Code each
This new design is the most compact bit ratchet on the market, with an Ergonomic handle for comfort when tightening.
Price Order Code each
2517348 35.69
1278877 25.51
54
10478
132119
132118
10720
10488
132117
10949
10404


































































































   70   71   72   73   74