Page 71 - Buck & Hickman Industrial Supplies 2016
P. 71

Screwdrivers
Bit Holders
Ringmagnet Bit Holder
This holder is like having a third hand. By securely holding the screws onto the holder, driving screws into confined spaces or overhead or where a steadying hand can’t be used, life immediately becomes much easier. Ideal also for dry-lining where the holder releases the screw without breaking the paper.
”Lock N Load” Quick change extension bit holders
A range of heavy duty quick change bit holders, ideal for one handed quick release. The Jaws are designed to hold bits securely on 6 flatted shanks as well as ball detent bits. With Carbon steel construction sleeve and body, these are ideal extension for higher torque requirements such as larger size power augers and hole saw arbors .
Ratcheting Stubby Bit holder Screwdriver
Stubby ratcheting 1⁄4” bit holder screwdriver
Handle: 3-component handle with textured finish, compact for access to enclosed spaces
Magnetic shank secures bit in screwdriver and makes bit changing easy
Smooth ratcheting stroke, allowing three position ratchet mechanism: forward, reverse and neutral
Order Code Hex Size
2517853 1/4 in
Price Length each
57 mm 11.16
Order Code Size
2518166 1/4”/6.3 mm
2518167 1/4”/6.3 mm
2518168 1/4”/6.3 mm
2518169 3/8” / 9.5 mm
2518170 3/8” / 9.5 mm
2518171 3/8” / 9.5 mm
Bit Holder Size(s)
1/4 “
1/4 “
1/4 “
3/8 “
3/8 “
3/8 “
Length
65 mm
150 mm
300 mm
70 mm
140 mm
300 mm
Price each
8.44
10.83
11.20
9.13
11.20
13.70
Order Code Hex Size
2518313 1/4 in
Length
95 mm
Length of Blade
68 mm
Price each
15.89
Rapidaptor Bit Holder
Screwdriver bit holder
Ratcheting Bit holder Stubby T-Handle Screwdriver
Stubby ratcheting 1⁄4” bit holder screwdriver with T-handle
Handle: 3-component T-handle with textured finish, maximizes force on the fastener, torque on the tool and
A real improvement on standard quick-release bit holders - convenient single hand bit change with press- in auto bit lock. Life is now a little easier.
Takes any 1/4” hex bit and converts to a standard screwdriver.
Bi material soft-grip handles, chrome vanadium steel, magnetic bit holder.
Order Code Hex Size
2517851 1/4 in
Length
50 mm
Price
each Order Code
Price user comfort
each Magnetic blade secures bit in screwdriver and makes
9.38 2006898 2.90
1/4” Magnetic Quick Release Adaptor Bit Holding Screwdriver
Quick release bit holding screwdriver comes with strong magnet.
Price Order Code Length each
2521749 130 mm 5.53
bit changing easy
Smooth ratcheting stroke, allowing three position ratchet mechanism: forward, reverse and neutral
Price OrderCodeHexSize Length LengthofBlade each
2518312 1/4 in 95 mm 68 mm 15.89
BiTorsion Rapidaptor Bit Holder
Part of the unique BiTorsion system & using Torsion Technology, this holder will dramatically extend the life of bits. For the best service life, Wera BiTorsion bits should be used. It also features an auto bit lock & offers single hand bit change. The spin sleeve allows the steadying of the screw start.
Price Order Code Hex Size Length each
2517852 1/4 in 75 mm 12.92
53
10995
10994 10997
26930 132397
PO-543629
8430
8431


































































































   69   70   71   72   73