Page 73 - Buck & Hickman Industrial Supplies 2016
P. 73
Screwdrivers
Bit Sets
33 piece screwdriver bit set
A compact 33 piece bit set, manufactured in S2 steel for use in tough working conditions.
All bits are 25mm long and stored in a handy container.
Set Contains:
1 x Slotted bits 3,4,5,6,7mm
Phillips 1xNo0, 2xNo1, 3xNo2, 1xNo3 Pozidriv 1xNo0, 2xNo1, 3xNo2, 1xNo3 Torx T10, T15, T20, T25, T27, T30 Hex 2.5,3,3.5,4,5,5.5,6mm
1 x Magnetic bit holder
Price Order Code each
2006896 5.36
7 piece bit set
All contained in a strong plastic storage case. Set contains:
Pozidriv No`s 0, 1, 2
Flared 0.6 x 4.5, 1.0 x 5.5, 1.2 x 6.5 mm Magnetic bit holder
Price Order Code each
1010112 7.78
31pc Pocket bit set
This bit set features Facom’s high performance ratchet bit wrench, with ergonomic handle for comfort and grip when tightening. The set is contained in a handy pocket sized case ideal for maintenance engineers.
10 piece diamond mixed torsion bit set
Contents:
1 x 0.6 x 4.5 x 25, 1.0 x 5.5 x 25,
1 x PH 1/25, PH 2/25, PH 3/25
1 x PZ 1/25, PZ 2/25, PZ 3/25
1 x 1⁄4 in x 50 magnet, quick release adaptor
Order Code
Price each
10pc Screwdriver diamond bit set - 1⁄4” x 25mm
Roebuck Diamond bit set with 9 diamond coated 25mm screwdriver bits and quick release bit holder. Diamond coating grips the screw and reduces the risk of ‘cam out’ where the screwdriver tip slips in the screw head, damaging the screw. This considerably extends the life of the screwdriver bit.
Price Order Code each
2518176 23.13
7pc Mini Check Pozidriv
Set Contents Range: 893/4/1 K 1 x 1/4 in x50 - 855/1 Z PZ 2 x PZ 1x25 - 3 x PZ 2x25 - 1 x PZ 3x25
Bit set containing Extra Tough bits.
Price Order Code Set Contents Quantity each
2573837 7 7.72
7pc Tin Mini Check Pozidriv
Set Contents Range: 893/4/1 K 1 x 1/4 in x50 - 855/1 TiN PZ 2 x PZ 1x25 - 3 x PZ 2x25 - 1 x PZ 3x25
Bit set containing TiN titanium-nitrite coated bits.
Price Order Code Set Contents Quantity each
2527280 7 9.18
1343738 18.88
10 piece diamond Torx torsion bit set
Contents:
1 x T 10/25, T 15/25, T 40/25
2 x T 20/25, T 25/25, T 30/25
1 x 1⁄4 in x 50 magnet, quick release adaptor
Order Code
Price each
1343740 24.66
7pc Screwdriver extra hard bit set - 1⁄4” x 25mm
Roebuck extra hard bit set with 6 extra hard 25mm screwdriver bits and quick release bit holder.
Order Code Kit Contents
Price each
16.50
Price 2518177 Order Code each
80026624 86.94
1x Quick Release Bit Holder; 2x 1/4” Pozidriv Bit: PZ 1 x 25mm; 3x 1/4” Pozidriv Bit: PZ 2 x 25mm; 1x 1/4” Pozidriv Bit: PZ 3 x 25mm
55
132128
132135
132398
132129
132134
132133
10979
10980
132130