Page 70 - Buck & Hickman Industrial Supplies 2016
P. 70

Screwdrivers
Wera screwdriver bits
Bit Holders
Tri-Wing Bits
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
XZN Bit
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
1/4” Non-magnetic Quick Release Bit Holder
Extra long quick release bit holder, innovative action for quick change of screwdriver bits.
Order Code Size
2518034 0
2518035 1
2518036 2
2518037 3
2518038 4
2518039 5
2518040 6
2518041 7
2518042 8
Price Length each
25 mm 3.70
25 mm 3.72
25 mm 3.72
25 mm 3.72
25 mm 3.72
25 mm 3.72
32 mm 6.48
32 mm 6.48
32 mm 6.54
Order Code Size
2576666 M5
2576667 M6
2576668 M8
2576669 M10
Price Length each
25 mm 2.16
25 mm 2.16
25 mm 2.44
25 mm 2.75
Order Code Length
1343645 50 mm
Price each
10.13
Bit Holder
Spanner Bit
Wera bit holder with stainless steel sleeve, retaining ring, and strong permanent magnet.
Tri-Wing screwdriver bits - 5/16” Hex
Wera Tri-Wing screwdriver bits are tough and absorbing, ideal for hard materials such as metal or sheet steel and general construction applications.
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Order Code Hex Size
Price Length each
50 mm 3.86
79 mm 13.99
100 mm 8.06
152 mm 9.15
Order Code Size
2518047 6
2518048 7
2518049 8
Price Length each
35 mm 6.51
35 mm 6.51
35 mm 6.51
Order Code Size
2576670 GR 4
80094187 GR 6
80094188 GR 8
2576671 GR 10
Bit Holders
Price Length each
25 mm 2.97
25 mm 2.97
25 mm 2.97
25 mm 2.97
80161018
2527278
80074069
80056238
1/4 in
1/4 in
1/4 in
1/4 in
Tri-Wing Bits Long
1⁄4” Magnetic, stainless steel bit holder
Extra long magnetic bit holder. 1⁄4” magnetic bit holder with strong magnet.
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Bit Holder
Order Code Size
2518043 1
2576662 2
2576663 3
2518044 4
2576664 4
2518045 5
2518046 6
Price Length each
Order Code Driver Size
Length
50 mm
75 mm
Price Wera bit holder with quick-release chuck. each
89 mm
89 mm
9.98 1343643 9.98 1343642
1/4 “
1/4 “
3.88 Order Code Hex Size
6.76 4517219 1/4 in
80074070 1/4 in
Price Length each
75 mm 10.53
52 mm 8.67
89 mm 9.98
50 mm 7.25
89 mm 9.98
50 mm 7.25
50 mm 7.25
52
11331 132243
11325
132121
11208
11214
11005
11006
26919


































































































   68   69   70   71   72