Page 74 - Buck & Hickman Industrial Supplies 2016
P. 74
Screwdrivers
Bit Sets
6pc 50mm Mini Check Pozidriv
Set Contents Range: 855/4 TZ PZ 2 x PZ 1x50 - 3 x PZ 2x50 - 1 x PZ 3x50
6pc 50mm Mini Check TORX
Set Contents Range: 867/4 Z TORX 1 x TX 10x50 - 1 x TX 15x50 - 1 x TX 20x50 - 1 x TX 25x50 - 1 x TX 30x50 - 1 x TX 40x50
BiTorsion Bit Set ideal for Metal PZ/Torx
Set Contents Range: 897/4 R 1 x 1/4 in x75 - 851/1 BTZ PH 1 x PH 2x25 - 855/1 BTZ PZ 1 x PZ 1x25 - 2 x PZ 2x25 - 867/1 TORX BTZ 1 x TX 10x25 - 1 x TX 15x25 - 1 x TX 20x25 - 1 x TX 25x25 - 1 x TX 30x25
Comprehensive set containing Wera screwdriver bits and bit holder.
Bit set containing Extra Tough bits.
Order Code Set Contents Quantity
2573836 6
6pc 50mm Mini Check PZ/TORX
Set Contents Range: 851/4 TZ PH 1 x PH 2x50 - 855/4 TZ PZ 1 x PZ 1x50 - 1 x PZ 2x50 - 867/4 Z TORX 1 x TX 15x50 - 1 x TX 20x50 - 1 x TX 25x50
Bit set containing Extra Tough bits.
Price Order Code Set Contents Quantity each
2576606 6 13.86
7pc Mini Check TORX
Set Contents Range: 893/4/1 K 1 x 1/4 in x50 - 867/1 Z TORX 1 x TX 10x25 - 1 x TX 15x25 - 1 x TX 20x25 - 1 x TX 25x25 - 1 x TX 30x25 - 1 x TX 40x25
Bit set containing Extra Tough bits.
Price Order Code each
2576607 7.94
Price Bit set containing Extra Tough bits.
each Price
12.10 Order Code Set Contents Quantity each
2576605 6 13.29
Order Code
2576677
Price each
28.22
Kraftform Kompakt Micro Bit Set
Set Contents Range: 813 R 1 x 1/4 in x90 - 1 x PH 00x25. 1 x PH 0x25. 1 x PH 1 x 25. 1 x PH 2 x 25 - 1 x TX 5 x 25. 1 x TX 6 x 25. 1 x TX 7 x 25. 1 x TX 8 x 25. 1 x TX 9 x 25
Price Order Code each
2527283 23.38
Torx Bit Set ideal for Metal
Set Contents Range: 888/4/1 K 1 x 1/4 in x50 - 867/1 Z TORX 1 x TX 6x25 - 1 x TX 8x25 - 1 x TX 9x25 - 1 x TX 10x25 - 1 x TX 15x25 - 1 x TX 20x25 - 1 x TX 25x25 - 1 x TX 30x25 - 1 x TX 40x25
Comprehensive set containing Wera screwdriver bits and bit holder.
Order Code
2573835
Price each
24.22
Diamond Torsion Bit Set PZ/Torx
Set Contents Range: 1 x 895/4/1 K - 851/1 TDC PH 1 x 2x25 - 855/1 TDC PZ 1 x 1x25 - 2 x 2x25 - 867/1 TDC TX 1 x 10x25 - 1 x 15x25 - 1 x 20x25 - 1 x 25x25 - 1
x 30x25
Comprehensive set containing Wera screwdriver bits and bit holder.
Extra Hard Torsion Bit Set ideal for Wood PZ
Set Contents Range: 889/4/1 K 1 x 1/4 in x50 - 855/1 TH PZ 3 x PZ 1x25 - 3 x PZ 2x25 - 3 x PZ 3x25
Comprehensive set containing Wera screwdriver bits and bit holder.
Order Code
Price Price each Order Code each
2576633 19.05
2527282 20.46
56
10978 10981
10989
11353 11347
10991
10974 10969
10976