Page 718 - Buck & Hickman Industrial Supplies 2016
P. 718

Nail Guns
Gas Operated Nail Guns
Supplier
Model number
Nail length capacity (mm)
Nail diameter (mm/gauge)
Magazine Capacity
Cycle rate
Weight (kg)
Order code
PASLODE MAKITA   
HITACHI
IM65 F16
16-63
1.6
100
2/3 per second
2.3
2521802
IM65A F16
32-63
1.6
100
2/3 per second
2.3
2521803
GN900SE
50-90
2.9-3.3
44
3.5
80032389
NR90GC2
50-90
25-37 Nails
3.5
4518293
NT65GS
25-65
16
100 Nails
1.8
2516837
PO-522696
IM65 F16
IM65A
NR90GC2
Second fix straight brad nailer suitable for use
with galvanised steel brads from 16 to 63mm long. Applications include door stops, architraves, tongue and grooving, panelling and skirting board fixing. Tool-free depth of drive adjustment provides precise control of nail depth. Sequential operation, 2 to 3 brads per second and up to 1000 brads per hour. Nail lockout prevents blank firing and minimises damage to wood surface. Supplied with 230Volt 2 hour charger,
2 x battery packs, cleaning solution, lubricant, safety glasses and carry case.
Price Order Code each
2521802 512.00
Brad packs for IM65 F16 130623 16 gauge galvanised brads and 2 x fuel cells. Supplied
Second fix angled magazine brad nailer suitable for use with galvanised steel brads from 32 to 63mm long. Applications include door stops, architraves, tongue and grooving, panelling and skirting board fixing. Tool-free depth of drive adjustment provides precise control of nail depth. Sequential operation, 2 to 3 brads per second and up to 1000 brads per hour. Nail lockout prevents blank firing and minimises damage to wood surface. Supplied with 230Volt 2 hour charger,
2 x battery packs, cleaning solution, lubricant, safety glasses and carry case.
Price Order Code each
2521803 512.00
Brad packs for IM65A 130624 16 gauge galvanised brads and 2 x fuel cells. Supplied
High Impact 1st fix clipped head framing nailer with quick load magazine. Dry firing lockout. Easy to clean. Easy to access fuel cell chamber. Retractable hook. Actuation type: Full sequential. Standard Accessories: Battery: 2 x 1.4Ah NiCad batteries. Charger. Safety glasses. 4mm hex wrench. Oil. Carry case. Gas & nail accessory pack: Order Code 25-16855.
Price Order Code each
4518293 343.84
in box of 2000.
Order Code Length
1382673 32 mm
1382671 38 mm
1382674 45 mm
1382670 50 mm
1382672 63 mm
GN900SE
Price each
22.02
23.62
25.05
25.89
28.93
in box of 2000.
Order Code Length
1382680 32 mm
1382678 38 mm
1382681 45 mm
1382677 51 mm
1382679 63 mm
Price each
24.72
26.49
28.10
29.01
32.40
NT65GS
Second fix - Straight finish Nailer. Lightweight
design. Dry firing lockout. Easy to clean. Tool free
jam clearance. Quick load magazine. Tool free depth adjustment. No mark nose cap included. Standard Accessories: 2 x 1.5Ah Li-Ion Batteries. Charger. Safety Glasses. 2 Hex Wrenches. Oil. Nose Cap. Carrying Case. Gas & Nail Accessory Pack Order Code 25- 16854.
Price Order Code each
2516837 330.14
Model GN900 is a cordless clipped head nailer developed for a wide range of framing applications. The main features are as follows: Using fuel gas as the power source to provide freedom from hoses and compressors. Equipped with LED indication lamp with battery power warning and trouble detection functions for convenience of operation and repair.
Battery Type7.2V Li-ion , Charging Time 30 min
Gas 80ml cartridge / ButanePropane
Magazine Angle 34°
Shots per battery charge 4000
Shots per gas cell 1200
Brad packs for IM35090
Shank Fuel Quantity
Price each
92.78
102.59
85.14
89.28
Order Code Length
1382693 51 x 2.8 mm
1382691 63 x 2.8 mm
1382694 75 x 3.1 mm
Type Finish
Full Glav Ring Plus Full Glav Ring Plus Full Glav Ring Plus Straight Glav
cells Box
3 3300
3 3300
2 2200
2 2200
Order Code
Price each
1382689 90 x 3.1
mm Plus
1382692 90 x 3.1 mm
Straight Bright
2 2200
68.73
80032389 468.49
700
130890
131267
130625
131268
130798
130797


































































































   716   717   718   719   720